Beli khusus baut di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Bolt Cutter (Gunting Beton)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp299.900

  2. TEKIRO Bolt Cutter (Gunting Beton)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp179.900

    TEKIRO Bolt Cutter (Gunting Beton)
    Deskripsi:
    TEKIRO GUNTING BETON / GUNTING KAWAT / BOLT CUTTER / TOOLSUkuran: 12"TEKIRO BOLT CUTTER 12" Merupakan alat potong berbentuk gunting dengan ukuran jumbo berfungsi untuk memotong kawat, besi, gembok, dsb. Dengan momen yang besar. Terbuat dari material berkualitas dan awet.Fungsi : memotong kawat, besi, gembok, dllMaterial : CR-VDiemnsi : 300mm 48mm 17mmPilih varian sesuai dengan yang anda butuhkanORIGINAL TEKIRO
  3. MCC Bolt Cutter (Gunting Beton)
    Mulai

    Rp849.900

    MCC Bolt Cutter (Gunting Beton)
    Deskripsi:
    -Body is in intrepid black.-The aluminum curved handle increases work efficiency.
    atribut:
    • HRB 80 Soft Wire (mm): φ 5
    • Cutting Performance HRC 20 Hard Wire (mm): φ 5
    • Total Length (mm): 260
  4. Kennedy Low Tensile Bolt Cutter Centre Cut (Gunting Beton)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp479.900

    Kennedy Low Tensile Bolt Cutter Centre Cut (Gunting Beton)
    Deskripsi:
    Centre Cut Drop forged hardened carbon steel suitable for round and flat sections. With adjustable arms and cushion grips. Tubular handles for maximum strength combined with low weight.
    atribut:
    • Type: Low Tensile Bolt Cutter
    • Cut Type: Centre Cut
    • Grip Material: Plastic
    • Handle Material: Drop Forged Steel
  5. Kennedy Bolt Cutter High Tensile Centre Cut (Gunting Beton)
    Mulai

    Rp1.899.900

    Kennedy Bolt Cutter High Tensile Centre Cut (Gunting Beton)
    Deskripsi:
    Drop forged hardened chrome vanadium steel. Ideal for cutting both flat and round section steels. Hardened carbon steel jaws. Tubular steel handles with cushion grip for maximum operator comfort. Conform to DIN 2076.
    atribut:
    • Type: High Tensile Bolt Cutter
    • Handle Material: Steel
    • Standards Met: DIN 2076
    • Jaw Material: Drop Forged Hardened Carbon Steel
    • Cut Type: Centre Cut
    • Grip Material: Plastic
  6. SATA Bolt Cutter (Gunting Beton)
    Mulai

    Rp349.900

    SATA Bolt Cutter (Gunting Beton)
    Deskripsi:
    - Drop-forged precision ground alloy steel jaws with center-cut blades- General plant maintenance tool for cutting medium and high carbon steel up toHRC 35
  7. KYOTO TOOL (KTC) Stud Bolt Remover 1/2 Inch Set
    Mulai

    Rp2.799.900

    KYOTO TOOL (KTC) Stud Bolt Remover 1/2 Inch Set
    Deskripsi:
    For removing and mounting of stud bolts (also for round bar).
    atribut:
    • Set Contents: Stud bolt remover (BSR35 over 6, 8, 10, 12 mm), metal case
    • Type: Stud Remover
    • Case Dimension (LxWxH): 215x82x50 mm
    • Outlet Corner (sq.): 12.7 mm
    • Accessories: Metal Case
    • Content: Stud Bolt Remover 6, 8, 10, 12 (4 piece set)
  8. KYOTO TOOL (KTC) Stud Bolt Remover
    Mulai

    Rp589.900

    KYOTO TOOL (KTC) Stud Bolt Remover
    Deskripsi:
    For removing and mounting of stud bolts (also for round bar).
    atribut:
    • Caution: Please apply force after making sure that the tool holds the bolt firmly.
    • Type: Stud Remover
    • Bolt Diameter: M8
    • Overall Length: 65 mm
    • Dimension S: 21 mm
    • Outlet Corner (sq.): 12.7 mm
    • Applications: For removing and mounting of stud bolts (also for round bar).
    • Dimension D (mm): 24
  9. HILTI Firestop Mortar (Semen Khusus Anti Api)
    Mulai

    Rp2.599.900

    HILTI Firestop Mortar (Semen Khusus Anti Api)
    Deskripsi:
    Applications- Permanent firestopping of cables, cable trays, and non-combustible pipes in medium to large wall and floor openings- Single, multiple and mixed penetrations- Medium to large multiple penetrations in concrete and masonry in combination with other productsPackage content- Standard / single package
    atribut:
    • Color: Grey
    • Cured Density Range (kg/m³): 700-900
    • Base Material: Concrete, Masonry
    • Maximum Compressive Strength after 28 days (N/mm²): 2.9
    • Transport and Storage Temperature Range (°C): 5 to 30
    • Application Temperature Range (°C): 30 to 5
    • Product Class: Ultimate
  10. HIT (Tools) Bolt Cutter for Hard Steel Wire (Gunting Beton)
    Mulai

    Rp1.499.900

    HIT (Tools) Bolt Cutter for Hard Steel Wire (Gunting Beton)
    atribut:
    • Material: Blade: Special steel for tools
  11. Arm Bolt Cutter (Gunting Beton)
    Mulai

    Rp659.900

    Arm Bolt Cutter (Gunting Beton)
    Deskripsi:
    -The grip is high quality and easy to hold. Equipped with a blade edge adjustment frame.-The blade has been created by forging a highly selected material for graceful sharpness.-A new JIS acquired commodity.
  12. BAHCO Insulated Bolt Cutter (Gunting Beton)
    Mulai

    Rp6.999.900

    BAHCO Insulated Bolt Cutter (Gunting Beton)
    Deskripsi:
    -1000V insulation specification-European standard EN60900 compliant product.-Safety is visible, with safety sign that can be checked.
    atribut:
    • Cutting Performance (800 Nmm²): 9mm
    • Cutting Performance (1600 Nmm²): 7mm
    • Total Length: 630mm
  13. TONE Head Bolt Socket (for Cylinder Head)
    Mulai

    Rp999.900

    TONE Head Bolt Socket (for Cylinder Head)
    atribut:
    • Material: Structural Steel
    • Applicable pin: PIN5033S
    • Applicable O-ring: RINGT32RS
    • Insertion Angle (mm): 19
    • Opposite Dimensions (mm): 14
    • TRUSCO Number: 810-9261
    • Weight (g): 550
  14. monotaro Mata Kunci Sok Baut Roda 12.7 Sq O Ring dengan Pin
    Mulai

    Rp149.900

    monotaro Mata Kunci Sok Baut Roda 12.7 Sq O Ring dengan Pin
    Deskripsi:
    Mata kunci sok tipis yang cocok untuk mesin bor pembuka baut. Didesain khusus untuk melepas dan memasang wheel nut mobil. Terdapat cover resin yang bisa dilepas pasang. Cover ini dipakai agar tidak menggores roda. Sangat mudah untuk membedakan ukuran soket karena ukurannya dibedakan berdasarkan warna.
    atribut:
    • Material: Chrome-molybdenum steel (CR-MO)
    • Overall Length (mm): 86
    • Plug Angle (mm): 12.7 (1/2sq)
    • Socket Size (mm): 17
    • Outer Diameter d (mm): (Without/With cover) 24.5/27.0
  15. KNIPEX Bolt Cutter Compact CoBolt (Gunting Beton)
    Mulai

    Rp1.399.900

    KNIPEX Bolt Cutter Compact CoBolt (Gunting Beton)
    atribut:
    • Blade Shape: Standard blade
    • Cutting Ability (mm) Piano Wire: φ3.0
    • Cutting Capacity (mm) Hard Wire: φ3.2
    • Cutting Capacity (mm) Medium Hard Wire: φ4.4
    • Cutting Capacity (mm) Soft Wire: φ5.3
    • Material: Chromium vanadium high performance Steel
    • Overall Length (mm): 160
Daftar Harga khusus baut Terbaru November 2026
KRISBOW Bolt Cutter (Gunting Beton)Rp299.900
TEKIRO Bolt Cutter (Gunting Beton)Rp179.900
MCC Bolt Cutter (Gunting Beton)Rp1.099.900
Toyota Bolt Battery Clamp Etios (Baut Terminal Aki)Rp10.900
MCC Bolt Cutter (Gunting Beton)Rp849.900
HIT (Tools) Bolt Cutter with Fiberglass Handle (Gunting Beton)Rp1.799.900
Kennedy Low Tensile Bolt Cutter Centre Cut (Gunting Beton)Rp479.900
Kennedy Bolt Cutter High Tensile Centre Cut (Gunting Beton)Rp1.899.900
SATA Bolt Cutter (Gunting Beton)Rp349.900
KYOTO TOOL (KTC) Stud Bolt Remover 1/2 Inch SetRp2.799.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)