Beli khk gear di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KHK Steel Spur Gear
    Mulai

    Rp139.900

    KHK Steel Spur Gear
    Deskripsi:
    -An abundant variety of modules and numbers of teeth are available at low prices and with rich applicability.
  2. KHK Spiral Miter Gear (Gir Spiral)
    17%
    Mulai

    Rp779.900

    KHK Spiral Miter Gear (Gir Spiral)
    Deskripsi:
    -It is made of SCM415 material and only the tooth surface has been quenched. Parts other than tooth parts can be additionally processed freely.
  3. KHK Spiral Bevel Gear
    Mulai

    Rp429.900

    KHK Spiral Bevel Gear
    atribut:
    • Finish Material: S45C
    • Pressure Angle (°): 20
  4. KHK Gears (Kohara Gear Industry) SR Gear Rack
    Mulai

    Rp179.900

    KHK Gears (Kohara Gear Industry) SR Gear Rack
    atribut:
    • Material: S45C
    • Type: Rack
    • Shape: R1
    • Surface Treatment: Black dyed
    • Pressure Angle (°): 20
    • Accuracy class: KHK R 001 Grade 4
    • Allowable Transmission Force (N): Bending strength (reference value): 958.2; Tooth surface strength (reference value): 176.7
    • Gear Cutting Reference Plane: Bottom
    • Gear Surface Treatment: Cutting
    • Heat treatment: Straightening annealing
    • Height (C) (mm): 12
    • Module: 1
    • Tooth Surface Hardness (HRB): 95 or less
    • Tooth Type: Normal Teeth
    • Tooth Width (mm): 10
    • Tooth width b (mm): 10
  5. KHK Bevel Gear
    Mulai

    Rp249.900

    KHK Bevel Gear
    atribut:
    • Finish Material: S45C
    • Gear accuracy: JISB1704:1978: Grade 3
    • Heat treatment: None
    • Pressure Angle (°): 20
    • Tooth Shape: Gleason
  6. KHK (KHK Gears) Spur Gear
    Mulai

    Rp169.900

    KHK (KHK Gears) Spur Gear
    Deskripsi:
    · A lightweight, flat-shaped spur gear made by cutting the boss section of the SSY spur gear.
    atribut:
    • Material: S45C
    • Module (m): 1
    • Shape: S5
    • Tooth Width E (mm): 6
    • Type: Spur gear
  7. KHK (KHK Gears) Spiral Gear
    Mulai

    Rp369.900

    KHK (KHK Gears) Spiral Gear
    Deskripsi:
    - The J series is a series of products based on standard gear pilot holes, with hole diameters, keyways, and mounting hole dimensions that meet KHK's unique standards.- We pursue production efficiency and quality through a just-in-time production line with the latest machinery and equipment.- We provide highly reliable products with additional processing performed by the manufacturer.
    atribut:
    • Material: S45C
    • Type: Spiral gear
  8. KHK Steel Hublss Spur Gear
    Mulai

    Rp139.900

    KHK Steel Hublss Spur Gear
    Deskripsi:
    -Flat-shaped spur gear of which weight has been reduced by cutting the boss part of SS spur gear.
  9. KG Spur Gear
    Mulai

    Rp67.900

  10. KATAYAMA Pinion Gear
    Mulai

    Rp109.900

    KATAYAMA Pinion Gear
    atribut:
    • Finishing Material: Carbon Steel for Mechanical Structures, Surface Treatment: Black Dye
  11. KHK (KHK Gears) Ground Spur Gears
    Mulai

    Rp1.099.900

    KHK (KHK Gears) Ground Spur Gears
    Deskripsi:
    - Excellent strength and wear resistance, allowing for a more compact design. - High-precision finished product with full carburizing and quenching, so additional processing is not possible.
    atribut:
    • Material: SCM415
    • Shape: S1
    • Type: Spur gear
  12. KG Miter Gear
    Mulai

    Rp229.900

    KG Miter Gear
    atribut:
    • Pressure Angle (°): 20
  13. KHK (KHK Gears) Bevel Gear
    Mulai

    Rp259.900

    KHK (KHK Gears) Bevel Gear
    Deskripsi:
    This is a popular straight bevel gear and is used by many customers.
    atribut:
    • Material: S45C
    • Type: Bevel gear
  14. KHK Bevel Gear
    Mulai

    Rp1.399.900

    KHK Bevel Gear
    atribut:
    • Gear accuracy: JIS B 1704:1978 Grade 3
    • Material: S45C
    • Gear Reference Surface: Hole (H7)
    • Pressure Angle (°): 20
    • Surface Hardness: 194HB or less
    • Surface Treatment: Black dye
    • Tooth Profile: Gleason
  15. KHK Steel Hublss Spur Gear (Gir Spur)
    Mulai

    Rp1.699.900

    KHK Steel Hublss Spur Gear (Gir Spur)
    Deskripsi:
    -Flat-shaped spur gear of which weight has been reduced by cutting the boss part of SS spur gear.
    atribut:
    • Hole Diameter: 0
    • Shape: S5
    • Module: 1.5
    • Number of Teeth: 100
    • Reference diameter: Φ150.0mm
    • Tooth width: 15mm
  16. KG SUS Bevel Gear
    Mulai

    Rp249.900

    KG SUS Bevel Gear
    atribut:
    • Material: Carbon Steel for Mechanical Structures (S45C)
    • Module: 1
    • Gear Ratio: 2
    • Tooth width b (mm): 5.7
  17. KHK Stainless Steel Spur Gear
    Mulai

    Rp1.099.900

    KHK Stainless Steel Spur Gear
    Deskripsi:
    -Spur gear resistant to rust, adopting SUS303 for the material.
    atribut:
    • Gear Reference Surface: Hole (H7)
    • Gear accuracy: JIS N8 class
    • Material: SUS303
    • Pressure Angle (°): 20
    • Surface Hardness: 187HB or less
    • Tooth Finish: Cutting
Daftar Harga khk gear Terbaru October 2026
KHK Steel Spur GearRp139.900
KHK Spiral Miter Gear (Gir Spiral)Rp779.900
KHK Spiral Bevel GearRp429.900
KHK Gears (Kohara Gear Industry) SR Gear RackRp179.900
KHK MSGB Ground Spur GearRp1.299.900
KHK Bevel GearRp249.900
KHK (KHK Gears) Spur GearRp169.900
KHK (KHK Gears) Spiral GearRp369.900
KHK Steel Hublss Spur GearRp139.900
KG Spur GearRp67.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)