Beli keyence di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Autonics Vision Sensors Mono Type VG Series
    Mulai

    Rp26.999.900

    Autonics Vision Sensors Mono Type VG Series
    Deskripsi:
    The VG series 0.4M monochrome vision sensors utilize images captured by the integrated industrial camera lenses to determine the target object's presence, size, shape, orientation, patterns and more. The integrated design featuring LED lighting, camera and lens allows users to set up and manage the units more easily compared to vision systems. The camera also utilizes global shutter method to capture accurate images, and the sensors feature 10 essential inspection functions for diverse applications. The captured images can also be saved directly to FTP servers, so that users can manage and analyze the inspection data separately.
    atribut:
    • Current Consumption (A): 1
    • Image Snap Exposure Time (µs): 20-10000
    • Image Snap Filter Image: Preprocessing, external filters (color filters, polarizing filters)
    • Image Snap Frame Camera (fps): Max. 60
    • Image Snap Image Elements (inch): 1/3 mono CMOS
    • Image Snap Resolution (Pixel): 752x480
    • Image Snap Shutter: Global shutter
    • Input Signal (V): Input range 24 DC (±10%)
    • Inspection Type: Alignment, brightness, contrast, area, edge, shape comparison, length, angle, diameter, object counting
    • Inspection of Camera Frames per Second (fps): Max. 60
    • Light ON/OFF method: Pulse
    • Power Supply (V): 24 DC ±10%
    • Signal Output: NPN or PNP open collector output; Max. 24VDC 50mA, residual voltage: Max. 1.2VDC
    • Simultaneous Inspection: 64
    • Trigger Mode: Trigger eksternal, trigger internal, trigger free-run
    • Type Input: Input trigger eksternal (TRIG), Input encoder (IN2, IN3), perubahan work group (IN0-IN3)
    • Work Group Inspection: 32
  2. Dino-Lite Microscope Digital (Mikroskop Digital)
    Mulai

    Rp3.599.900

    Dino-Lite Microscope Digital (Mikroskop Digital)
    Deskripsi:
    Dino-Lite Basic AM2111 adalah portabel Mikroskop digital usb yang akan menimbulkan minat penggunanya dalam belajar dan menganalisa objek apapun. Dino-Lite basic ini sangat banyak di gunakan di sekolah-sekolah untuk pembelajaran karena sangat terjangkau. Dengan menghubungkan portabel Mikroskop digital USB ke laptop sangat mudah digunakan dengan kualitas terbaik di kelas portabel mikroskop digital USB. Untuk versi Science dan industri adalah AF3113T/AF4915ZT dan AM73915MZT. Support untuk Windows atau Macintosh.
    atribut:
    • Interface: USB 2.0
  3. Dino-Lite Microscope
    Mulai

    Rp12.999.900

    Dino-Lite Microscope
    Deskripsi:
    -A multi-diameter microscope attachable model equipped with a high resolution sensor.-When attached to the eyepiece lens of a stereoscopic microscope, the microscopic image is digitalized and the image can be saved in a PC.-Compatible eyepiece lenses are phi23mm, phi30mm and phi30.5mm. Can be attached to a majority of microscopes.-For capturing images from a stereoscopic microscope.(Cannot be used by itself.).-PC USB connection
  4. Autonics Proximity Sensor Cylindrical Round
    Rating:
    100% of 100
    (1)
    Mulai

    Rp309.900

    Autonics Proximity Sensor Cylindrical Round
    atribut:
    • Type: Cylindrical round (PR Series)
    • Sensing Distance: 4 mm
    • Harder Dimension/ Square: 12 mm
    • Shield: Non Shield
    • Connection Type: 2 m cable loose leads
    • Voltage: 12 - 24 VDC
    • Wire Type: DC 3-wire
    • Output Type: NPN
    • Frequency: 500 Hz
  5. Scotch Vinyl Tape Electrical Color Coding (Lakban Listrik)
    Mulai

    Rp809.900

    Scotch Vinyl Tape Electrical Color Coding (Lakban Listrik)
    Deskripsi:
    Scotch® Vinyl Electrical Tape 35 is a 7-mil thick polyvinyl chloride (PVC) color-coding tape. It operates over a wide range of temperatures – between 32–220°F (0–105°C). Outstanding electrical and mechanical properties make this tape excellent for use in phase identification, color coding of motor leads and piping systems, and for marking safety areas.Scotch® Vinyl Electrical Tape 35 is abrasion- and weather-resistant, with excellent mechanical and electrical insulation properties. It is also flame-retardant; resists UV rays, abrasion, moisture, alkalies, solvents, many acids. For indoor and weather-protected outdoor applications. Stretches to conform to virtually any shape that requires color-coded insulation. UL Listed and CSA Certified.
    atribut:
    • Adhesive Type: Rubber
    • Applications: Electrical Maintenance
    • Backing (Carrier) Material: PVC
    • Electrolytic Corrosion Factor: 0.9
    • Elongation at Break (%): 225
    • Insulation Resistance: > 10^6 megohms
    • Maximum Operating Temperature (°C): 105
    • Overall Length (m): 20.1
    • Overall Width (mm): 19
    • Shelf Life: 5 Year
    • Tape Grade: Professional
    • Total Tape Thickness without Liner (mm): 0.178
    • Voltage Rating (V): 600
  6. OMRON Proximity Sensor E2E Type (Sensor Proksimitas)
    14%
    Mulai

    Rp659.900

    OMRON Proximity Sensor E2E Type (Sensor Proksimitas)
    Deskripsi:
    Detection Target: Magnetic metal (non magnetic metal, detection distance decreases).
  7. Mitsubishi Electric RS-232 Cable for Sequencer Manufactured by KEYENCE CORPORATION
    Mulai

    Rp2.999.900

    Mitsubishi Electric RS-232 Cable for Sequencer Manufactured by KEYENCE CORPORATION
    atribut:
    • Cable Length (m): 3
    • Classification: FA equipment connection cable
    • Series: GOT2000/GOT1000
    • Suitable Models: [GOT2000]: GT27, GT25, GT25 Wide, GT25 Environmentally Resistant, GT25 Handy GOT, GT21 Wide, GT21/[GOT1000]: GT16, GT15, GT14, GT11, Handy GOT, GT105, GT104
    • Type: RS-232 cable (Keyence sequencer cable)
  8. Autonics Temperature Controllers Modular Type TM Series
    Mulai

    Rp2.499.900

    Autonics Temperature Controllers Modular Type TM Series
    Deskripsi:
    The TM series modular type PID temperature controllers are capable of controlling up to 4 channels (TM4) or 2 channels (TM2) simultaneously. Using the expansion connectors, the TM series can be easily expanded to control up to 124/62 channels (TM4/TM2) without additional wiring for power or communication. The temperature controllers feature high-speed sampling cycles (TM4: 100 ms / TM2: 50 ms), RS485 communication support, and simultaneous heating and cooling control. Parameter configuration and status monitoring via PC is easy with the included DAQMaster software.
  9. Autonics Safety Light Curtains Standard Type SFL Series
    Mulai

    Rp9.399.900

    Autonics Safety Light Curtains Standard Type SFL Series
    Deskripsi:
    The SFL series safety light curtains offer various detection type models (finger/hand/hand-body detection) and safety functions for diverse applications. The light curtains feature stable operation in diverse conditions including low temperature, oil, high pressure.
  10. Sumitomo Heavy Industry Astero Gear Head (Kepala Gearbox)
    Mulai

    Rp1.699.900

    Sumitomo Heavy Industry Astero Gear Head (Kepala Gearbox)
    atribut:
    • Accessories: 4 mounting screws
    • Product Type: Gear head only
    • Shaft End Shape: Key Type
  11. SIGHTRON Digital Microscope Nano Capture
    Mulai

    Rp2.299.900

    SIGHTRON Digital Microscope Nano Capture
    Deskripsi:
    -A handy type microscope to be used by connecting to a PC.-Small microorganisms and substances can be magnified to 60/250x(with the use of a 17 inch monitor)for observation.-Still images and movies can be captured and saved.-Still images can be captured with 2 million pixels and movies 640x480 pixels.-The stand included makes the product ideal to work with both hands.-The LED light clearly visualizes dark objects.-Interval shooting is possible. The number of pictures/interval/duration for shooting can be selected.-Stand with suction cups, observation stage, CD-ROM.-Interface PC connection USB 2.0.-White LEDx4
    atribut:
    • WxDxH (mm): 30x30x86
    • Camera Part: 2 Million pixels
    • Body Material: ABS resin/rubber
    • Accessories: Stand with suction cups, observation stage, CD-ROM
    • Magnification (times): 60/250
  12. TONE Hexagonal Bit Impact Socket 1/2 Inch (Mata Sock Hexagonal)
    Mulai

    Rp169.900

  13. ARON Alpha Instant Glue Multipurpose
    Mulai

    Rp44.900

  14. Autonics Proximity Sensors Inductive PRD Series
    61%
    Mulai

    Rp239.900

    Autonics Proximity Sensors Inductive PRD Series
    Deskripsi:
    Long-Distance Cylindrical Inductive Proximity SensorsThe PRD series cylindrical inductive proximity sensors are available in standard and IO-Link communication models. The sensors feature long sensing distances and excellent noise immunity. Available in various sizes and sensing distances, the high performance cylindrical inductive sensors can be used in diverse applications requiring non-contact detection of metallic objects. The sensors also feature strain relief cables for improved flexural strength and durability.
  15. Scotch Vinyl Tape Super 33+ (Lakban Listrik)
    61%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp86.900

  16. GM Flip Chart Paper White
    Rating:
    100% of 100
    (1)
    Mulai

    Rp85.900

    GM Flip Chart Paper White
    atribut:
    • Number of Sheet: 25
  17. GS ASTRA Car Battery Maintenance Free 12V (Aki Mobil Kering)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp959.900

    GS ASTRA Car Battery Maintenance Free 12V (Aki Mobil Kering)
    Deskripsi:
    Keunggulan GS ASTRA Maintenance Free : - Tangguh untuk Iklim Tropis Indonesia karena didesain khusus untuk iklim tropis Indonesia. - Tanpa Perawatan tidak perlu lagi mengecek dan menambah air aki, sehingga menghemat waktu dan biaya perawatan. Kerusakan aki karena kelalaian mengecek dan menambah air aki menjadi tidak ada.- Bebas Korosi/Karat Sehingga kebersihan mobil dan aki Anda lebih terjaga. - GS ASTRA Menjadi pilihan utama oleh hampir seluruh produsen kendaraan bermotor di Indonesia (OEM Quality).
    atribut:
    • SNI License: Yes
    • SNI Number: SNI 0038:2009 No : 338/S/RV/B/V.3/2015
Daftar Harga keyence Terbaru November 2026
Autonics Vision Sensors Mono Type VG SeriesRp26.999.900
Dino-Lite Microscope Digital (Mikroskop Digital)Rp3.599.900
Dino-Lite MicroscopeRp12.999.900
Autonics Proximity Sensor Cylindrical RoundRp309.900
OMRON Compact Photoelectric Sensor with Built-In Amplifier E3Z SeriesRp1.199.900
Scotch Vinyl Tape Electrical Color Coding (Lakban Listrik)Rp809.900
OMRON Proximity Sensor E2E Type (Sensor Proksimitas)Rp659.900
Mitsubishi Electric RS-232 Cable for Sequencer Manufactured by KEYENCE CORPORATIONRp2.999.900
Autonics Temperature Controllers Modular Type TM SeriesRp2.499.900
Autonics Safety Light Curtains Standard Type SFL SeriesRp9.399.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)