Beli key switch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DV Key Switch Plastic Seriesatribut:
- Color: Black
- Lamp: Without Lamp
- Operational Type: Stay Put
- Install Size (mm): ɸ22
- OMRON Key Type Selector Switch A30Nkatribut:
- Protection Class: IP66
- Key Number: NO.1
- Type: Non-illuminated type
- Terminal Shape: Screw terminal
- Bezel Material: Metal
- Product Name: Key type selector switch
- Type of Operation: Selector
- HONEYWELL MICRO SWITCH Key SwitchDeskripsi:Engineered for high-security applications such as alarm systems, camera systems, cash registers, and limited access systems, these key lock switches feature rugged, die-cast housing and self-cleaning sliding contacts. They also feature a vertically rotating switching mechanism for high reliability and long operating life.atribut:
- UNSPSC: 39121513
- DC Contact Rating (A): 20 @ 12V DC
- Key Type: Flat
- Mounting Hole (inch): 0.87
- Stem Diameter and Thread Size: M22x1 1/2 inch
- Stem Length: Variable
- NKK SWITCHES Key-Lock Switchatribut:
- Number of Circuits: Single Pole Double Throw (3P)
- Function Operating: ON-ON 90° Step
- Terminal Shape: Solder
- Current Capacity (V-A): AC125 - 3
- Working Temperature Range (°C): -25 to + 70
- Bushing size: M12
- Mounting Hole Dimension (mm): Oval Shape with Ø 12 and Opposite Side 11.2
- IDEC Selector Switchatribut:
- Function: Selector Switches
- Autonics Tower Lights LED Type PL4 SeriesDeskripsi:PL4 Series is multifunctional 45mm LED Tower Light. It features low maintenance and high energy efficiency.
- OMRON Power Supply S8FS-C seriesatribut:
- Family Type: S8FS-C
- Hanyoung Mini Limit Switchatribut:
- Frequency (times/minute): Mechanical: 120; Electrical: 30
- Insulation Resistance (MΩ): 100 ( 500V d.c.)
- Vibration: 10-55Hz or more, double amplitude 1.5mm
- Ambient Humidity: 95% RH or less (20°C) (No condensation)
- Ambient Temperature (°C): -10 - 70
- Contact Resistance (miliΩ): 25 or less (initial value), 100 or less (after test)
- Nanaboshi NRW Series One-touch Waterproof Medium Connector Panel Mounting Receptacleatribut:
- Number of Contacts: 16 16
- Contact Shape: Male
- Shape: Straight
- Kinds: Receptacle
- Specification: Positive core (equipment side)
- Operating Temperature Range (°C): -25 to +85
- Rated Voltage (V): 250
- Rated Current (A): 10
- Compatible Cable Outer Diameter (Φmm): 9.0-18.0
- Insulation Resistance (MΩ): 2000
- Contact Resistance (miliΩ): 3 or less
- Takigen Super Magnet Catch (Horizontal Type)Deskripsi:Built-in cushioning spring
- IDEC Emergency Stopatribut:
- Contact: 1NO 1NC
- Diameter (mm): 22
- LED Color: Red
- Yoshinobu Cotter Pin White Pack BesarDeskripsi:Cotter Pin dari Yoshinobu memiliki ukuran dari 2-5 mmatribut:
- Color: White
- Material: Steel
- Treatment: Galvanized
- JOTUN Jotaplast Primer (Cat Dasar)Deskripsi:sealer akrilik ekonomis berbahan dasar air, sebagai lapisan dasar bagi cat interior dan eksterioratribut:
- Color: White
- IDEC Selector Switchatribut:
- Protection Grade: IP65(IEC60529)
- Panel Cut Size (mm): 30
- monotaro Pulse Air GunDeskripsi:By rotating the nozzle part at high speed and generating strong air vibration it is possible to easily remove dust such as grooves and gaps.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Material Main Body: Stainless steel
- Mounting Screw Size: M14 x 1.0
- Weight (g): 330
- Working Pressure (MPa): 0.62
- Flow Rate (L/minute): 110 ± 15
- PATLITE 100mm Signal Toweratribut:
- Number of Tiers: 4
- Protection Ratings: IP 53
Daftar Harga key switch Terbaru March 2026
| DV Key Switch Plastic Series | Rp42.900 |
| OMRON Key Type Selector Switch A30Nk | Rp309.900 |
| IDEC Key Selector Switch | Rp179.900 |
| HONEYWELL MICRO SWITCH Key Switch | Rp1.199.900 |
| NKK SWITCHES Key-Lock Switch | Rp299.900 |
| IDEC Selector Switch | Rp67.900 |
| Autonics Tower Lights LED Type PL4 Series | Rp609.900 |
| OMRON Power Supply S8FS-C series | Rp309.900 |
| Hanyoung Mini Limit Switch | Rp98.900 |
| Nanaboshi NRW Series One-touch Waterproof Medium Connector Panel Mounting Receptacle | Rp509.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)






























































































































































/asP105397388-1.jpg)


/0dP104971013-2.jpg)