Beli kertas saring 2 v di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Whatman Qualitative Filter-Paper #1 (Filter Paper)
    Mulai

    Rp279.900

    Whatman Qualitative Filter-Paper #1 (Filter Paper)
    Deskripsi:
    Specification : JIS standard: Class 1, Domestic filter-paper equivalent: No.1, Particle maintenance ability (micrometer):11, thickness (micrometer):0.18, ash-content (%):0.06, weight (g/m2):87, initial rate-of-filtration (second):40
    atribut:
    • Basis Weight: 88g/m²
    • Porosity: Circular
    • Thickness: 0.18mm
    • Filtration Rate: Medium speed (40 s/100ml)
    • Ash Content (%): 0.06
    • Compatible Products: Domestic filter paper : No.1
    • Diameter (phi cm): 9
    • Diameter (phi mm): 90
    • Grade: #1
    • JIS Standard: equivalent toCLASS 1 (JISP3801)
    • Load Capacity: Medium
    • Particle Maintenance Ability: 11µ
    • TGK Product Number: 996-41-01-04
  2. SARTORIUS Filter Papers Qualitative
    Mulai

    Rp379.900

    SARTORIUS Filter Papers Qualitative
    atribut:
    • Grade: 3 hw
    • Specification: Moderately fast rate of filtration, thin, smooth
  3. Whatman Kertas Saring
    Rating:
    100% of 100
    (1)
    Mulai

    Rp249.900

  4. SARTORIUS Kertas Saring Analytical (1288)
    Mulai

    Rp519.900

    SARTORIUS Kertas Saring Analytical (1288)
    Deskripsi:
    These filter are mainly used for Qualitative analysis. Made of refined pulp and linters with over 95% alpha-cellulose content. The ash content of these filter paper is approx < 0.1%
    atribut:
    • Grade: 1288
    • Particle Retention (µm): 12-15
    • Specification: Wide-pored,soft & spongy structure,fast rate of filtration,wet strength
  5. Whatman Qualitative Filter Paper No. 42 Circle
    Mulai

    Rp629.900

  6. SARTORIUS Filter Papers Ashless Sheet
    Mulai

    Rp23.999.900

    SARTORIUS Filter Papers Ashless Sheet
    atribut:
    • Length (mm): 580
    • Width (mm): 580
  7. SARTORIUS Filter Papers Analytical (292)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp519.900

    SARTORIUS Filter Papers Analytical (292)
    Deskripsi:
    These filter are mainly used for Qualitative analysis. Made of refined pulp and linters with over 95% alpha-cellulose content. The ash content of these filter paper is approx < 0.1%.
    atribut:
    • Grade: 292
    • Particle Retention: 5-8 micrometer
    • Specification: Medium density,moderately fast rate of filtration
  8. SARTORIUS Filter Papers Analytical (1290)
    86%
    Mulai

    Rp77.900

    SARTORIUS Filter Papers Analytical (1290)
    Deskripsi:
    These filter are mainly used for Qualitative analysis. Made of refined pulp and linters with over 95% alpha-cellulose content. The ash content of these filter paper is approx < 0.1%.
    atribut:
    • Grade: 1290
    • Specification: Narrow-pored, dense, slow rate of filtration wet strenght
  9. Whatman Kertas Saring Bulat Glass Fiber GF/B
    Mulai

    Rp999.900

  10. Whatman Qualitative Filter Paper No. 41 (Circle)
    Mulai

    Rp459.900

  11. SARTORIUS Filter Papers Analytical (292a)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp519.900

    SARTORIUS Filter Papers Analytical (292a)
    Deskripsi:
    These filter are mainly used for Qualitative analysis. Made of refined pulp and linters with over 95% alpha-cellulose content. The ash content of these filter paper is approx < 0.1%.
    atribut:
    • Grade: 292a
    • Particle Retention: 4-7 micrometer
    • Specification: Medium-to narrow-pored, moderately fast rate of filtration
  12. SARTORIUS Glass Microfiber Filter Papers MGA
    89%
    Mulai

    Rp259.900

    SARTORIUS Glass Microfiber Filter Papers MGA
    atribut:
    • Grade: MGA
    • Thickness: 0.25 mm
    • Particle Retention: 1.6 micrometer
  13. ADVANTEC Glass Filter Paper
    Mulai

    Rp429.900

    ADVANTEC Glass Filter Paper
    Deskripsi:
    Compared to cellulose filter paper, the filtration speed is faster and the precipitate retention is excellent, so highly efficient filtration is possible in a short time.Those with a high maximum operating temperature and no binder can withstand high temperatures up to 500°C.Demonstrates excellent resistance to chemicals other than strong acids and strong alkalis.It has low hygroscopicity, tends to become constant when dried, and has excellent dimensional stability.It is inert to biochemical liquids and can be autoclaved.It is a thin glass filter paper with high particle capture performance.Generally used for liquid clarification.It is also used for collecting suspended particulate matter in the atmosphere (high volume/low volume air sampler).
  14. SARTORIUS Filter Papers Analytical (1291)
    81%
    Mulai

    Rp97.900

    SARTORIUS Filter Papers Analytical (1291)
    Deskripsi:
    These filter are mainly used for Qualitative analysis. Made of refined pulp and linters with over 95% alpha-cellulose content. The ash content of these filter paper is approx < 0.1%.
    atribut:
    • Grade: 1291
    • Particle Retention: 2-3 micrometer
    • Specification: Fine-pored, highly dense, very slow rate of filtration, wet strength
  15. Whatman Kertas Saring Glass Fiber GmF 150
    Mulai

    Rp1.999.900

    Whatman Kertas Saring Glass Fiber GmF 150
    atribut:
    • Size: 4.7cm
    • Filter Paper: GMF150 1.0(microm)
  16. SARTORIUS Filter Papers Analytical Sheet
    Mulai

    Rp10.999.900

    SARTORIUS Filter Papers Analytical Sheet
    atribut:
    • Length (mm): 580
    • Width (mm): 580
  17. IWAKI Beaker Glass Low Form (Gelas Kimia)
    Mulai

    Rp67.900

    IWAKI Beaker Glass Low Form (Gelas Kimia)
    Deskripsi:
    Glass Ware Beaker Low Form memiliki kapasitas volume 10 - 10000ml adalah Gelas Ukur dari brand IWAKI untuk mencampur, memanaskan atau mengukur volume cairan sesuai analisa di ruang laboratorium
Daftar Harga kertas saring 2 v Terbaru March 2026
Whatman Qualitative Filter-Paper #1 (Filter Paper)Rp279.900
SARTORIUS Filter Papers QualitativeRp379.900
Whatman Kertas SaringRp249.900
SARTORIUS Kertas Saring Analytical (1288)Rp519.900
Whatman Qualitative Filter Paper No. 42 CircleRp629.900
Whatman Qualitative Filter Paper No. 4 (Circle) (Kertas Saring)Rp249.900
SARTORIUS Filter Papers Ashless SheetRp23.999.900
Whatman Glass Fiber Filter Paper GF/C (circle) (Filter Paper)Rp999.900
SARTORIUS Filter Papers Analytical (292)Rp519.900
SARTORIUS Filter Papers Analytical (1290)Rp77.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)