Beli kertas akasia di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Elit Papers Kertas Fancy Paper Ramana 160gsm (Kertas Undangan / Sertifikat)atribut:
- Paper Gramation (g): 160
- Size (cm): 79x109
- Elit Papers Kertas Fancy Paper Akasia 190gsm (Kertas Undangan / Sertifikat)atribut:
- Paper Gramation (g): 190
- Size (cm): 79x109
- Elit Papers Kertas Fancy Paper Orchid 190gsm (Kertas Undangan / Sertifikat)atribut:
- Paper Gramation (g): 190
- Size (cm): 79x109
- Elit Papers Kertas Fancy Paper Jasmine 190gsm (Kertas Undangan / Sertifikat)atribut:
- Paper Gramation (g): 190
- Size (cm): 79x109
- Elit Papers Kertas Fancy Paper Sri Rejeki 160gsm (Kertas Undangan / Sertifikat)atribut:
- Paper Gramation (g): 160
- Color: Black
- Size (cm): 79x109
- Elit Papers Kertas Fancy Paper Karton 235gsm (Kertas Undangan / Sertifikat)atribut:
- Paper Gramation (g): 235
- Size (cm): 79x109
- SKF Gemuk Bearing High Performance, High Temperatureatribut:
- Base Oil Type: Mineral
- Thickener: Polyurea
- Available for Single Point Lubrication: No
- Penetration DIN ISO 2137, Prolonged (max.), 100000strokes, 10⁻¹mm: 365 max.
- Shelf Life (year): 5
- Base Oil Viscosity (DIN 51562) (mm²/s): '10.5 at 100°C
- Colour: Blue
- DIN 51825 Code: K2N-40
- Dropping Point (ISO 2176) (min) (°C): 240
- Low Temperature Torque, Start/Running (mNm): 1000/300 at -40°C
- Maximum Water Resistance (DIN 51807/1, 3hrs): '1 at 90°C
- NLGI Consistency Class: 2 to 3
- Oil Separation per DIN 51817 (%): '3 max. at 40°C
- Operating Temperature Range (°C): -40-150
- Penetration DIN ISO 2137, Worked, 60strokes (10⁻¹mm): 245-275
- Speed (max.) n x dm (x 1000): 300
- Denpoo Dispenser Air Galon BawahDeskripsi:Denpoo DDB-29 – Dispenser Galon Bawah 3 Kran dispenser galon bawah Denpoo. Disertai dengan 3 kran air diantaranya, air dingin, air panas, dan air normal. Membuat kopi dan teh hangat dengan menggunakan Denpoo DDB-29 – Dispenser Galon Bawah 3 Kran menjadi lebih nikmat.Jumlah Kran : 3 Kran 1 TahunWARNA SESUAI KETERSEDIAANLow Watt (Energy Saving)Hot, Cool & NormalStainless Steel TankChild LockEasy ground coffee lateCooling ElectricallyGalon compartment insideatribut:
- Tank Material: Stainless Steel
- Bottom Gallon (gal): Yes
- Child Lock System (Hot Water): Yes
- SNI License: Yes
- SNI Number: PCS 00662.04
- Elit Papers Kertas Fancy Paper Bluish 250gsm (Kertas Undangan / Sertifikat)atribut:
- Paper Gramation (g): 250
- Color: White Oji
- Size (cm): 79x109
- monotaro.id Sepatu Boots Safety Pull Up Borneo STD PU (Sepatu Proyek)atribut:
- Color: Black
- Outsole: Single PU
- SNI License: Yes
- SNI Number: SNI Number: JPA 009 016.5
- Series: Borneo
- Toe Cap: Steel
- Upper: Genuine Leather
- HellermannTyton Cable Ties Insulok MS Heat Stabilized (Pengikat / Kabel Tis)Deskripsi:-A cable tie excellent in heat resistance (up to 110°C).-Excellent also in wear resistance, adopted in a wide range of fields.-For binding of electrical construction, switchboard, etc.atribut:
- Color: Light Green
- Vertex Morse Taper SleeveDeskripsi:Morse Taper Sleeve.
- Elit Papers Kertas Fancy Paper Santana 160gsm (Kertas Undangan / Sertifikat)atribut:
- Paper Gramation (g): 160
- Size (cm): 21.5x33
- Elit Papers Kertas Fancy Paper Chrisantemum 160gsm (Kertas Undangan / Sertifikat)atribut:
- Paper Gramation (g): 160
- Color: Red
- Size (cm): 79x109
- FLUKE IMSK Industrial Multimeter Service Kit (Multitester)Deskripsi:This kit combines the Fluke 179 True-RMS DMM and the Fluke 323 True-RMS clamp meter. Both tools are rugged, reliable and accurate, as well as extremely easy to operate. Fluke 179 True-RMS Digital MultimeterThe Fluke 179 is the preferred solution for professional technicians around the world. It includes the features you need to troubleshoot and repair electrical and electronic systems:- Delivers accurate true-rms AC current and voltage plus frequency, capacitance, resistance, continuity and diode measurements- Increases productivity with manual and automatic ranging, Display Hold, Auto Hold, and Min/Max-average recording- Includes a built-in thermometer to measure temperature without having to carry a separate instrument Fluke 323 True-RMS Clamp MeterThe Fluke 323 clamp meter provides true-rms measurements, optimized ergonomics, and large display for efficient troubleshooting. It's designed to perform in the toughest environments and provide noise-free, reliable results, so you can confidently diagnose problems almost anywhere.- Rugged, reliable basic true-rms clamp meter for measuring current up to 400 A- Measures AC current to 400 A- Measures AC voltage and DC voltage to 600 V- Provides true-rms AC voltage and current for accurate measurements on non-linear signals- Measures resistance to 4 kΩ with continuity detection- Features a CAT III 600 V, CAT IV 300 V safety ratingatribut:
- Operating Temperature (°C): -10 to +50
- Storage Temperature (°C): -30 to +60
- Humidity (without condensation) (%): 0 - 90 (0°C - 35°C); 0 - 70 (35°C -50°C)
- Overvoltage Category: EN 61010-1 to 1000 V CAT III; EN 61010-1 to 600 V CAT IV (FLK 179); CAT III 600 V CAT IV 300 V (FLK 323)
- Battery Type: Alkaline
- AC Response: True RMS
- Battery Life (hour): 200 typical, without backlight
- Capacitance Resolution (nF): 1
- Current AC Resolution (mA): 0.01
- Current DC Resolution (mA): 0.01
- Data Hold: Yes
- Dimensions (mm): 43x90x185 (FLK 179); 207x75x34 (FLK 323)
- Frequency Resolution (Hz): 0.01
- Max Wire Diameter (mm): 30
- Resistance Resolution (ohm): 0.1
- Temperature Resolution (°C): 0.1
- Voltage AC Resolution (mV): 0.1
- Voltage DC Resolution (mV): 0.1
- Elit Papers Kertas Fancy Paper Seroja 160gsm (Kertas Undangan / Sertifikat)atribut:
- Paper Gramation (g): 160
- Size (cm): 79x109
- Rabbit Container Box Modular 6262Deskripsi:Modular Containers are stacking containers constructed from food safe and industrial grade Polypropylene Block Copolymer (PPBC). Compatible with most other standard containers these are extremely durable and built to last.atribut:
- Material: Polypropylene Block Copolymer (PPBC)
- Dimensions (mm): 335x168x100
- Elit Papers Kertas Fancy Paper Mecy 190gsm (Kertas Undangan / Sertifikat)atribut:
- Paper Gramation (g): 190
- Size (cm): 79x109
- Elit Papers Kertas Fancy Paper Rose 160gsm (Kertas Undangan / Sertifikat)atribut:
- Paper Gramation (g): 160
- Size (cm): 79x109
Daftar Harga kertas akasia Terbaru March 2026
| Elit Papers Kertas Fancy Paper Ramana 160gsm (Kertas Undangan / Sertifikat) | Rp599.900 |
| Elit Papers Kertas Fancy Paper Akasia 190gsm (Kertas Undangan / Sertifikat) | Rp699.900 |
| Elit Papers Kertas Fancy Paper Orchid 190gsm (Kertas Undangan / Sertifikat) | Rp819.900 |
| Elit Papers Kertas Fancy Paper Jasmine 190gsm (Kertas Undangan / Sertifikat) | Rp699.900 |
| Elit Papers Kertas Fancy Paper Sri Rejeki 160gsm (Kertas Undangan / Sertifikat) | Rp859.900 |
| Elit Papers Kertas Fancy Paper Karton 235gsm (Kertas Undangan / Sertifikat) | Rp1.599.900 |
| SKF Gemuk Bearing High Performance, High Temperature | Rp359.900 |
| Denpoo Dispenser Air Galon Bawah | Rp959.900 |
| Elit Papers Kertas Fancy Paper Bluish 250gsm (Kertas Undangan / Sertifikat) | Rp879.900 |
| monotaro.id Sepatu Boots Safety Pull Up Borneo STD PU (Sepatu Proyek) | Rp349.900 |
Data diperbarui pada 05/03/2026 (Harga belum termasuk PPN)



















































































































































/rqP104704998-1.jpg)
/f5P104704545-1.jpg)
/rhP104704989-1.jpg)
/b0P104704396-1.jpg)
/ltP104704785-1.jpg)
/q7P104704943-1.jpg)


/o9P104704873-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Boot/monotaro_id%20Sepatu%20Boots%20Safety%20Pull%20Up%20Borneo%20STD%20PU%20(Sepatu%20Proyek)/axP109092393-1.jpg)
/P102735596-1.jpg)


/l2P104704758-1.jpg)
/9qP104704350-1.jpg)
/57P106957187-1.jpg)
/lkP104704776-1.jpg)

/jjP104704703-1.jpg)
/0cP104705012-1.jpg)