Beli keramik argon di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Get Star Ceramic Nozzle (Keramik Las Argon)
    Mulai

    Rp9.900

    Get Star Ceramic Nozzle (Keramik Las Argon)
    Deskripsi:
    WP-17/18/26 10N50 Welding Alumina cup / ceramic nozzle #4Welding Alumina cup / ceramic nozzle for WP-17/18/26 TIG Torch
    atribut:
    • Compatible for: WP-17/18/26 TIG Torch
  2. Wintech Ceramic Nozzle (Keramik Las Argon)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.900

    Wintech Ceramic Nozzle (Keramik Las Argon)
    atribut:
    • Material: Keramik
  3. WELDTEC Ceramic Nozzle (Keramik Las Argon)
    Mulai

    Rp109.900

    WELDTEC Ceramic Nozzle (Keramik Las Argon)
    Deskripsi:
    Compatible with standard argon torches such as Panasonic and Daihen
  4. STAHLWERK TIG Torch Collet Body (Collet Las TIG)
    25%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.900

  5. Kennedy Spares Kit For WP17/18/26 Tig Torch
    Mulai

    Rp1.399.900

    Kennedy Spares Kit For WP17/18/26 Tig Torch
    Deskripsi:
    Suited for use in both AC or DC processes, this 34 piece TIG welding spares kit contains a variety of accessories and consumables to keep your TIG torch working to a optimum level. Excellent arc starts at low amperages, popular in such applications as orbital tube and pipe manufacturing, thin sheet metal work or jobs where small and delicate parts are welded. Like Thoriated elctrodes, they are best used to weld carbon and stainless steels, nickel alloys and titanium. Suitable for WP17, 18 & 26 TIG torches.Features and Benefits- Can be used for both AC and DC applications for versatility- Suited for WP17, 18 and 26 type torches for breadth of use- Contains a variety of items to keep your TIG torch working efficientlyContents- 5 X 1.6mm Collets - 5 X 1.6mm Collet bodies- 5 X 2.4mm Collets- 5 X 2.4mm Collet bodies- 2 X No 4 Ceramic Cups- 2 X No 5 Ceramic Cups- 2 X No 6 Ceramic Cups- 2 X No 7 Ceramic Cups- 2 X No 8 Ceramic Cups- 1 X Long Back Cap- 1 X Short Back Cap- 1 X 1.6mm Ceriated Grey Tungsten Electrode- 1 X 2.4mm Ceriated Grey Tungsten ElectrodeTypical Applications- TIG Welding
    atribut:
    • To Suit: Type WP17/18/26
    • Number of Pieces: 34PCE
    • Product Type: Spares Kit
  6. 3M Particulate Respirator 8210 (Masker/Respirator Partikulat)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp509.900

    3M Particulate Respirator 8210 (Masker/Respirator Partikulat)
    Deskripsi:
    3M Menyediakan rangkaian product respirator untuk memenuhi setiap lingkungan kerja baik industri manufaktur dan jasa.Filter yang disetujui NIOSH dinilai sebagai N95, R95, P95, N99, R99, P99, N100, R100 atau P100. Angka 95, 99, atau 100 (99,97%) menunjukkan persentase efisiensi penyaringan NIOSH.N Series : Digunakan dalam lingkungan non-oil.R Series : Digunakan untuk partikel oil dan non-oil dengan batasan penggunaan waktu yang ditentukan oleh NIOSH.P Series : Digunakan untuk partikel oil dan non-oil dengan penggunaan waktu batasan yang ditentukan oleh pabrikan.
    atribut:
    • Aerosol Type: Non-Oil
    • Braided Comfort Strap: No
    • Class: Comfort
    • Color: White
    • Exhalation Valve: No
    • Filter Class: N95
    • Fluid Resistant (ASTM F1862): No
    • Hazard Type: Particulate
    • Product Color : White
    • Product Series: 8000
    • Respirator Size: Standard
    • Respirator Style: Cup
    • Size: Standard
    • Specifications Met: Assigned Protection Factor (ADF) = 10
    • Standards Approvals: N95
    • Strap Material: Thermoplastic Elastomer (TPE)
  7. SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bore Type: Cylindrical
  8. MILLER ELECTRIC Gas Lens Alumina Nozzle (Keramik Las Argon)
    Mulai

    Rp129.900

    MILLER ELECTRIC Gas Lens Alumina Nozzle (Keramik Las Argon)
    atribut:
    • For TIG Torch Model: A-150, A-200, A-250, W-350, W-400, W-410, W-225 Modular, and W-500 Pencil Auto TIG Torches.
    • Material: Alumina
    • Nominal Length: Standard
    • TIG Torch Setup: Gas Lens
  9. monotaro Tang Pengupas Multi Kabel (Alat Kupas Kabel)
    Mulai

    Rp359.900

    monotaro Tang Pengupas Multi Kabel (Alat Kupas Kabel)
    Deskripsi:
    It is a highly functional wire stripper that can strip, cut and caulk the cable. Since you can easily strip it by grasping the handle to 26 to 10 AWG (0. 3 to 6mm 2 ), you can work continuously without stopping your hand. If you use the fine tuning knob, you can use it up to 30 AWG (0. 5mm 2 or 8 AWG (8mm 2 ). For wiring work of machinery, automobile maintenance etc.
    atribut:
    • Overall Length (mm): 210
    • Cutting Capacity (mm): Electric wire: 0.05 ~ 6 (30-10AWG)
    • Suitable Terminal: Insulated terminal: 22 to 10 AWG (0.5 to 6 mm 2 ), bare terminal: 22 to 10 AWG (0.5 to 6 mm 2 ), car ignition terminal: 7 to 8 mm
    • Applicable Wire (mm²): 0.13 to 6
  10. Makita Cordless Impact Driver Brushless
    Mulai

    Rp4.499.900

    Makita Cordless Impact Driver Brushless
    Deskripsi:
    12V max CXT BL Brushless Cordless A-Mode (Assist Mode) 135 N·m (1,200 in.lbs.) Impact Driver
Daftar Harga keramik argon Terbaru October 2026
RHINO Ceramic Nozzle (Keramik Las Argon)Rp6.900
Get Star Ceramic Nozzle (Keramik Las Argon)Rp9.900
ALDO Ceramic NozzleRp9.900
STAHLWERK Gas Lens Nozzle (Nosel Las)Rp9.900
STAHLWERK Alumina Nozzle (Nozzle Alumina)Rp4.900
Makita Cordless Impact Wrench (Mesin Pembuka Baut Baterai)Rp3.399.900
Wintech Ceramic Nozzle (Keramik Las Argon)Rp7.900
WELDTEC Ceramic Nozzle (Keramik Las Argon)Rp109.900
Non Brand Ceramic Nozzle for WP-17/18/26 TIG Torch (Keramik Las Argon)Rp13.900
STAHLWERK TIG Torch Collet Body (Collet Las TIG)Rp8.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)