Beli kennedy tool di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kennedy Magnetic HoldfastDeskripsi:Positive gripping pot magnets supplied with screw-down release handle. Can be used singly or in multiples for making welding or other jigs. With M8 x 1.25 thread. Depth: 35mm.atribut:
- Type: Hold-Fast Magnet
- Magnet Shape: Circle
- SHUTER Professional Hanging Cartatribut:
- Color: Dark Grey
- Kennedy Cantilever Toolbox Tool SetDeskripsi:Five compartment cantilever tool box with specially moulded trays to facilitate enhanced tool control. Padlock hole for additional security. Toolbox dimensions: 470x220x245mm.Contents:- Sockets: 8-32mm, M10 and M14 spark plug- 250mm sliding 'T'-handle- 125mm & 250mm extensions, 75mm wobble extension- Quick release 72T rubber hatchet handle- 375mm/15" jointed knurl gripped swivel handle- Universal joint- Combination spanners: 6-24mm- Pro-Torq screwdrivers: 5.5x100mm, 6.5x150mm and 8x200mm flat, No.0, No.2 and No.3 cross point- Pro-Torq pliers: 180mm/7" combination, 150mm/6" snipe nose and 165mm/6½" diagonal- Metric L-wrench ball driver set - 1.5-10mmatribut:
- Includes: Pro-Torq Screwdrivers: 5.5x100mm, 6.5x150mm, 8x200mm Flat, No.0, No.2 and No.3 Crosspoint
- Number of Pieces: 62
- Kit Type: General
- Insulated: No
- Product Type: General Purpose Tool Kit in Cantilever Tool Box
- Kennedy Pvc/Rayon 14 Assorted Pocket Tool RollDeskripsi:Kennedy Pvc/Rayon 14 Assorted Pocket Tool Roll withatribut:
- Length (mm): 650
- Width (mm): 270
- Number of Pockets: 14
- Color: Black
- Material: PVC
- Size (mm): 650x270
- Kennedy Mini Snap-Off BladesDeskripsi:Kennedy Industrial quality knife blades have a superior edge hardening for longer tool life and sharper edge. Best value with longer working between blade changes and with easy, safe segment-snap to renew leading edge. 18 x 100mm - 8 segment 9 x 55mm - 8 segment 9 x 91mm - 13 segmentsatribut:
- Overall Length: 91mm
- Blade length: 91mm
- Blade Width: 9mm
- Blade Dimensions: 91x9
- Compatible Materials: Adhesive Tape Cardboard Paper Plastic Rubber Shrink Wrap/Stretch Film
- Blade Material: Steel
- Part Number: KEN5372110K
- Kennedy Double Nail Bag & Combi Polyester Tool PouchDeskripsi:Double Nail Bag & Combination Tool Pouch Heavy duty polyester allows exceptional resistance to punctures or tears. Heavily stitched webbing on belt loop and edges, and double capped riveted for added strength and support.atribut:
- Length (mm): 270, 130, 140
- Number of Pockets: 5
- Type: Belt Pouch
- Size (mm): 130x120x80(x2)140x100x50(x1)270x200x50(x2)
- Width (mm): 200, 120, 100
- Additional Features: 2 x Hammer metal holsters Combination tool pouch Double capped riveted for added strength and support Exceptional resistance to punctures or tears Heavily stitched webbing belt
- Material: Nylon
- Product Number: HMCMW012
- Color: Red-Black
- Applications: Hammer Nails Tools
- Kennedy Ratchet Crimping Tool C/W Interchangeable JawsDeskripsi:KRC07 - 7 Jaw Ratchet Crimping Tool Set Jaws supplied: Insulated terminal: 0.5-6.0mm². Non-insulated terminal: 1.5mm²-10mm². Open barrel terminal: 0.5-6.0mm². Cord end terminal (small AWG): 0.5mm²-4.0mm² . RG type coaxial cable connector: RG 58, 59, 62 anatribut:
- Overall Length (mm): 220
- Number of Pieces: 8
- Tool Material: Steel
- Handle Cover Material: PVC
- Type: Crimping Tool Kit
- Compatible connector: Insulated Terminal, Non-Insulated Terminal
- Jaw Material: Steel
- Product Number: KRC08
- Kennedy Fixed Blade Trimming Knife - RedDeskripsi:Heavy duty fixed blade design with interlocking body to prevent blade pop up during arduous cutting applications. The spring opening mechanism allows rapid replacement of dulled blades without the need for any other tool. Supplied with impact resistant scatribut:
- Overall Length: 185mm
- Compatible Materials: Adhesive Tape Cardboard Paper Plastic Rubber Shrink Wrap/Stretch Film
- Handle Material: Aluminium
- Blade Material: Steel
- Part Number: KEN5370480K
- Kennedy Drawer (Lemari Kunci)Deskripsi:Manufactured from heavy gauge steel with double wall construction side panels and welded joints for added rigidity.
- Kennedy Craft Knife SetDeskripsi:Multi-purpose knife set, ideal for modelling, craft work and industrial use. Covers a wide range of applications including cutting, chiselling, stencilling and scoring. All holders have a positive guide locator to provide extra safety when changing blades. Contents: 1x light-duty holder. 1x medium-duty holder. 1x fluted ABS holder. 1x general cutting and trimming blade. 1x general cutting and slicing blade. 3x detail cutting and stripping blade. 1x medium/heavy-duty cutting blade. 1x stencilling and scoring blade. 1x precision wood chiselling blade. 1x deep cross and smooth wood chiselling blade. 2x chiselling and trimming blade. 1x heavy-duty cutting blade. 1x close corner cutting blade.atribut:
- Overall Length: 218mm
- Compatible Materials: Adhesive Tape Cardboard Paper Plastic Rubber Shrink Wrap/Stretch Film Softwood
- Handle Material: ABS Plastic
- Blade Material: Steel
- Part Number: KEN5375100K
- ANEST IWATA Spray Gun (W-101T Series)atribut:
- Spray Air Pressure (MPa): 0.15
- Applicable Air Cap Type: H4
- Air Consumption (L/minute): 165
- Use: Automotive repair paint
- TEKIRO Rolling Tool Cabinet (Tempat Alat Beroda)Deskripsi:TEKIRO Cabinet 7 drawer adalah tempat untuk menyimpan peralatan perkakas tangan. Lemari Peralatan cocok diaplikasikan dalam lingkup dunia industri, perbengkelan, maupun hobi automotif. Lemari Peralatan ini memiliki 7 laci dan dilengkapi dengan roda di bagian bawahnya sehingga mudah untuk di pindahkan. Lemari Peralatan ini terbuat dari plastik dan baja yang berkualitas sehingga kuat dan tahan lama.
- monotaro Hook Pick SetDeskripsi:For attaching and detaching o-rings, springs, etc. and for positioning small parts.atribut:
- Handle Length (mm): 67
- Length (mm): 140
- Material (Grip): PP
- Material (Shaft): Chromium Vanadium
- Shaft Diameter (Ø mm): about 3
- Shape: Straight Types, L Types, Hook Types, Abnormal Types
- Kennedy Magnetic Telescopic Pick-Up Toolatribut:
- Size: 695mm
- Kakuri Smooth PlaneDeskripsi:-With blade by workman's hand finish.-The platform uses a naturally dried, domestically produced oak material.-Smooth finish of the surface of boards, square timber etc. -Surface finishing of boards and square timber etc..atribut:
- Blade Width: 60mm
- Total Length: 260mm
- Blade Materials: Carbon Steel for Cutting Tools
- Base Material: Oak
- TRUSCO Mini Magnetic Pick-up ToolDeskripsi:-Adsorption/release can be used easily with one action.-Optimum for collecting and organizing piece of iron scattered on the floor or mixed in the medium.-If you pull the lever, magnetic force is released and the adsorbate is released.-Site work.-Outdoor repair work.atribut:
- Adhesion Strength: 40N
- Dimensions: 100x100x180mm
- Purpose of Use: Site work. Outdoor repair work.
Daftar Harga kennedy tool Terbaru March 2026
| Kennedy Magnetic Long Reach Pick-Up Tool | Rp739.900 |
| Kennedy Magnetic Holdfast | Rp659.900 |
| SHUTER Professional Hanging Cart | Rp6.799.900 |
| Kennedy Cantilever Toolbox Tool Set | Rp9.799.900 |
| Kennedy Pvc/Rayon 14 Assorted Pocket Tool Roll | Rp339.900 |
| Kennedy Mini Snap-Off Blades | Rp30.900 |
| Kennedy Double Nail Bag & Combi Polyester Tool Pouch | Rp659.900 |
| Kennedy Ratchet Crimping Tool C/W Interchangeable Jaws | Rp3.299.900 |
| Kennedy Fixed Blade Trimming Knife - Red | Rp259.900 |
| Kennedy Drawer (Lemari Kunci) | Rp1.999.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)

























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kantong%2C%20Tas/Tempat%20Perkakas/Kennedy%20Double%20Nail%20Bag%20%26%20Combi%20Polyester%20Tool%20Pouch/n8P102136836-5.jpg)


/ebP102040515-18.jpg)

/3hP103756125-1.jpg)
/01P101004001-4.jpg)