Kennedy Tool Belt Adjustable with Pockets

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.099.900
Spesifikasi
ApplicationTools
ColourRed/Black
ECLASS Code40019107
Length (mm)230
MFR Part No.IT00144
MaterialPolyester
Number of Pockets2
TypeTool Belt
UNSPSC27113201
Width (mm)500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The handy adjustable tool belt from Kennedy® is ideal for keeping tools close at hand and securely fastened.
Feature
Tool pockets are stitched for strength
Belt is adjustable using a buckle system for customised fitting
Includes a hammer holder and tape holder for easy access when on the move
Manufactured from tear-proof material for product longevity

Ulasan Produk

Tidak ada ulasan