Beli kennedy socket di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kennedy Socket 1/4 inch (Mata Sock)atribut:
- Number of Points: 12
- Socket Type: Bi-Hexagon Socket
- Socket Depth: Standard
- Drive Size (inch): 1/4
- Drive Type: Square
- Material: Aluminium-Free Chrome Vanadium Steel
- Kennedy Socket SQ DR (Mata Sock)atribut:
- Drive (inch): 1/2
- Kennedy Impact Socket 3/4inch Square Drive (Mata Sock Impact)Deskripsi:These extremely durable 3/4in. drive impact sockets are forged with chrome molybdenum alloy steel and treated with a black oxide finish. Features and Benefits- Black oxidised finish for abrasion and corrosion resistance- Permanent laser-etched markings make selecting the right component easier- Chrome molybdenum alloy construction for durability and tactile strength- Available in a variety of sizes to suit your needsTypical Applications- ENgineering- Automotive- ConstructionStandards- DIN 3129atribut:
- Socket Depth: Standard
- Drive Size (inch): 3/4
- Drive Type: Square
- Socket Type: Impact Socket
- Yamoto Socket 1/4Inch Sq DrDeskripsi:Manufactured from high grade chrome vanadium which is fully chromed, aluminium free and with a high polish mirror finish. Sockets manufactured to: ANSI B107.5M:2012atribut:
- Socket Type: Drive Socket
- Standards Met: ANSI B107.5M:2012
- Finish/Coating: Polished Chrome
- Drive Type: Square
- Kennedy Socket 1/2 inchDeskripsi:Bi-Hexagon Sockets 12 point - side drive design gives a higher torque than normal sockets, grip worn nuts and will not round off existing nuts. All have a ball-retaining groove on each face of the square drive, which ensures a positive fit with accessories. Require only a one-twelfth turn to engage the next point of the socket.atribut:
- Material: Chrome Vanadium Steel
- Drive Size: 1/2 Inch
- Number of Points: 12
- Socket Depth: Standard
- Drive Type: Square
- Finishing: Polished Chrome
- Socket Type: Bi-Hexagon Socket
- Yamoto Socket 3/8 Inch (Mata Sock)Deskripsi:Bi-Hexagon Sockets 12 point – side drive design gives a higher torque than normal sockets, grip worn nuts and will not round off existing nuts. All have a ball-retaining groove on each face of the square drive, which ensures a positive fit with accessories. Require only a one-twelfth turn to engage the next point of the socket.atribut:
- Socket Depth: Standard
- Drive Type: Square
- Drive Size: 3/8Inch
- Number of Points: 12
- Socket Type: Bi-Hexagon Socket
- Finish/Coating: Chrome Plated Mirror Finish
- Material: Chrome Vanadium Steel
- Yamoto Deep Socket 1/4Inch Sq.DriveDeskripsi:From 3/16inch to 1/2inchatribut:
- Overall Length (mm): 50
- Drive Size (inch): 1/4
- Number of Points: 12
- Finish/Coating: Chrome Plated
- Drive Type: Square
- SATA Socket 1/4inch Dr. 6Pt.Deskripsi:- Made of Chrome Vanadium steel. - Double Line (SAE) & Knurled Line (MM) to easily identify Standard vs. Metric Sockets. - Surface Drive Technology - Radius corner design provides 15%-20% more torque, extends fastener life and reduces slippage. - Manufactured to industrial specifications assuring a thin wall design with precise nut end dimensions. - Specifically heat treated for the correct balance of strength and durability.atribut:
- Fastener Size (mm): 8
- Drive End (mm): 11.8
- Wrench End (mm): 11.8
- Overall Length (mm): 24.5
- Size (mm): 8
- TEKIRO DR. Hand Socket 1/4inch 6pt (Mata Sock)Deskripsi:TEKIRO 1/4 INCH KUNCI SOCK / MATA SOK / ANAK SOK- Heat treated Chrome Vanadium steel-Drop Forged for Extra Strength-Silver matt finishing
- TEKIRO DR. Hand Socket 1/2inch 6pt (Mata Sock)Deskripsi:- Heat treated Chrome Vanadium steel-Drop Forged for extran Strength-Silver matt finishingatribut:
- Dimension 3 (mm): 13
- Kennedy Bit Socket 3/8 inch (Mata Sock)atribut:
- Material: Chrome Vanadium Steel
- Socket Depth: Standard
- Drive Size: 3/8 Inch
- Socket Type: Bi-Hexagon Socket
- Finish/Coating: Chrome Plated Mirror Finish
- Drive Type: Square
- Number of Points: 12
- TEKIRO Bit Socket Spline 1/2inch (Mata Sock)Deskripsi:TEKIRO 1/2" DR. K SOCK SPLINE 09 MM / MATA SOCK / ANAK SOCKTEKIRO 1/2 INCH KUNCI SOCK SPLINE 9 MM, kunci mata socket spline dengan ukuran drive 1/2" panjang 9 mm dengan keunggulan bisa digunakan untuk semua jenis baut/murFungsi : Bisa untuk membuka dan mengencangkan semua jenis nut/bolt. (hexagon, spline, dll)Material : Chrome VanadiumDimensi : 38mm 17mm 7mmKODE : SC-SP0463ORIGINAL TEKIROatribut:
- Dimension 3 (mm): 7
- Dimension 5 (mm): 13
- SATA 1/4Inch Dr. 6PT. Socketatribut:
- C (mm): 24.5
- TEKIRO DR. Impact Socket 3/4inch 6pt (Mata Sock Impact)Deskripsi:TEKIRO 3/4" DR. K SOCK IMPACT 6 PT 17 MM Merupakan tool yang digunakan untuk melepas atau mengencangkan nut/bolt dan digunakan di area yang memiliki ruang yang memungkinkan. Dapat digunakan dengan berbagai macam tool seperti ratchet air impact sliding T bar dll.terbuat dari material berkualitas dan awet.Dimensi produk : 28mmx50mmx37mmFungsi : membuka dan mengencangkan nut/bolt.Material : CR-MO
- TEKIRO Bit Socket Set (Set Kunci Sok)Deskripsi:TEKIRO 3/8 INCH SOCKET SET PLASTIK 26 PCS . Merupakan SOCKET Set alat bantu mekanik untuk kegiatan perbengkelan.Fungsi : Untuk kegiatan perbengkelan kendaraanMaterial : Chrome VanadiumTekiro kunci Sok Set 26 Pcs dari Tekiro ini merupakan paket kunci soket berupa berbagai macam gagang soket, ekstensi, unversal joint, dan banyak mata kunci yang umum digunakan di bengkel dan industri. Mata sok berukuran 6 hingga 24 mm dengan jumlah sudut 6 yang lebih tahan lama dan tidak mudah slek / aus.
- Kennedy Master Socket 1/4 inch SetDeskripsi:Standard & Deep Sockets with Screwdriver Bits Sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14mm. Deep Sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14mm. Screwdriver Bits: Slotted 4, 5.5, 7mm. Crosspoint No.1, No.2, No.3. Hex 3, 4, 5, 6, 8mm. Accessories: sliding T-handle, ratchet handle, extension bar 50 and 150mm, wobble extension 100 and 250mm, universal joint, jointed swivel handle 150mm, spinner handle.atribut:
- Material: Aluminium-Free Chrome Vanadium Steel
- Drive Size: 1/4mm
- Screwdriver Size: 4mm 5.5mm 7mm No.1mm No.2mm No.3mm
- Number of Points: 12
- Socket Size Range: 4mm - 14mm
- Bit Type: Hex Phillips Slotted
- Finish/Coating: Chrome-plated Mirror Finish
- Size System: Metric
- Socket Depth: Deep Standard
- Product Number: TSD46M
- Drive Type: Square
- Number of Pieces: 46
- Standards Met: ANSI B107.1: 1978 & BS 4006: 1992ANSI B107.10M : 1982 ANSI B107.5M: 1987 BS 4006 : 1992
- Hex Bit Size: 3mm 4mm 5mm 6mm 8mm
- Set Type: Socket Set with Screwdriver Bits
- Kennedy Ken-Grip Socket 1/4 inchatribut:
- Drive Type: Square
- MUSTTOOL QC Socket (Mata Sock)Deskripsi:●For impact wrench insertion angle 12.7mm. ●Compatible with 17mm nuts, hexagonal socket.
- BluePoint 1/4inch Socket 12Pt (Mata Sock)Deskripsi:- Manufactured from high grade steel alloy- Features a Lifetime Warranty and exceeds ANSl Standards Categorie: Ratchets, Sockets & Accessories 1/4inch Ratchets/Sockets.atribut:
- Length: 24.8mm
- Startools Oil Pump & Dispenser Vacuum Sampling (Pompa Oli)Deskripsi:• Oil sampling pumps allows to manually extract representative oil and fluid samples from non-pressurized systems quickly and easily• hose and bottle sold separately
Daftar Harga kennedy socket Terbaru October 2026
| Kennedy Socket 1/4 inch (Mata Sock) | Rp41.900 |
| Kennedy Socket SQ DR (Mata Sock) | Rp98.900 |
| Kennedy Impact Socket 3/4inch Square Drive (Mata Sock Impact) | Rp179.900 |
| Yamoto Socket 1/4Inch Sq Dr | Rp19.900 |
| Kennedy Socket 1/2 inch | Rp98.900 |
| Yamoto Socket 3/8 Inch (Mata Sock) | Rp24.900 |
| Yamoto Deep Socket 1/4Inch Sq.Drive | Rp48.900 |
| SATA Socket 1/4inch Dr. 6Pt. | Rp20.900 |
| TEKIRO DR. Hand Socket 1/4inch 6pt (Mata Sock) | Rp13.900 |
| TEKIRO DR. Hand Socket 1/2inch 6pt (Mata Sock) | Rp19.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/9xP102145357-7.jpg)
/q1P101005937-8.jpg)
/lfP106314771-2.jpg)


/pkP102132920-4.jpg)


/90P101000324-5.jpg)
/93P101000327-7.jpg)
/i6P102145654-5.jpg)
/97P101000331-7.jpg)

/9pP101000349-8.jpg)
/puP101003930-3.jpg)


/qvP111683967-1.jpg)
/mxP102284825-11.jpg)
/e6P111717510-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)