Kennedy Master Socket 1/4 inch Set

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp6.499.900
Spesifikasi
MaterialAluminium-Free Chrome Vanadium Steel
Drive Size1/4mm
Screwdriver Size4mm 5.5mm 7mm No.1mm No.2mm No.3mm
Number of Points12
Socket Size Range4mm - 14mm
Bit TypeHex Phillips Slotted
Finish/CoatingChrome-plated Mirror Finish
Size SystemMetric
Socket DepthDeep Standard
Product NumberTSD46M
Drive TypeSquare
Number of Pieces46
Standards MetANSI B107.1: 1978 & BS 4006: 1992ANSI B107.10M : 1982 ANSI B107.5M: 1987 BS 4006 : 1992
Hex Bit Size3mm 4mm 5mm 6mm 8mm
Set TypeSocket Set with Screwdriver Bits

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard & Deep Sockets with Screwdriver Bits Sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14mm. Deep Sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14mm. Screwdriver Bits: Slotted 4, 5.5, 7mm. Crosspoint No.1, No.2, No.3. Hex 3, 4, 5, 6, 8mm. Accessories: sliding T-handle, ratchet handle, extension bar 50 and 150mm, wobble extension 100 and 250mm, universal joint, jointed swivel handle 150mm, spinner handle.

Ulasan Produk

Tidak ada ulasan