Beli kennedy set di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kennedy Combination Wrench CV Set (Kunci Ring Pas)Deskripsi:Kennedy combination spanners are manufactured from chrome vanadium steel with a satin finish body and highly polished heads. 15 open jaw angle to shank and ring end offset.atribut:
- Overall Length (mm): 100
- Size (mm): 10
- Finish/Coating: Chrome Satin
- Material: Chrome Vanadium Steel
- Kennedy Combination Wrench Set (Kunci Ring Pas)atribut:
- Material: Chrome Vanadium Steel
- Finish/Coating: Chrome Satin
- Spanner Type: Combination Spanner
- Kennedy Screwdriver Bit SetDeskripsi:1/4 Inch hex x 25mm insert bits. Manufactured from chrome molybdenum. Bit holder made from chrome vanadium hardened steel, tempered and chrome plated. Uniquely packaged in a moulded plastic case for easy organisation and storage.
- HOZAN Set Kunci Sokatribut:
- Set Contents: Ratchet handle /6.3mm angle, driver type handle /6.3mm angle, extension bar / 100mm, socket (6.3mm angle) /4/4.5/5/5.5/6/7/8/9/10/12mm
- Weight (g): 430
- Plug-In Angle (mm [inch]): 6.3 square 1/4
- Case Dimension (mm): 160x75x35
- RoHS Directive: Correspondence
- JTC Bit 1/4inch Double Ended SetDeskripsi:Spec: 1/4" x PH2 x100LContents: 10 Pcs of double end phillips long bit PH2atribut:
- Insulated Uninsulated: Uninsulated
- Bit Style: Phillips
- Number of Pieces: 10
- Material: S2, Silver-plated
- SATA Ratcheting Screwdriver T-Handle SetDeskripsi:Contents: 1 - T-Handle Ratcheting Screwdriver 1 - 1/4inch x 1/4inch Dr. Extension Bar 6inch 1 - 1/4inch x 1/4inch Dr. Flex Extension Bar 6inch 1 - 1/4inch Dr. Bit Adapter20 - Bits
- Kennedy Bit Ratchet Screwdriver SetDeskripsi:Contoured grip plastic grip handle for improved comfort, control and higher torque. In-handle storage of up to six bits. Magnetic bit retention.RatchetSwitchable forward, reverse and fixed positive industrial quality ratchet action. Bright finish chrome vanadium blade. FixedChrome vanadium steel blade with plastic sheaving to prevent damage to fragile components. Supplied with 25mm long 6mm (1/4 inch) hex bits: Crosspoint: No.1 and 2. PZ: No.1 and 2. Flat: 5 and 6mm.atribut:
- Bit Type Included: Phillips, Pozidrive, Slotted
- Screwdriver Type: Screwdriver Bit Set
- Applications: Cabinet, Mechanic
- Overall Length (mm): 200
- TRUSCO Vice Rotary BaseDeskripsi:40atribut:
- Material: Body:Gray Cast Iron Shaft:Steel Handle:Steel Base:Steel
- Total Length (mm): 238
- Width (mm): 144
- Height (mm): 143
- Jaw Width (mm): 102
- Opening (mm): 70
- Jaw Depth (mm): 59
- Clamping Force (kN): 15
- Mounting Dimensions (mm) E: 95
- Mounting Dimensions (mm) F: 95
- Mounting Dimensions (mm) G: 95
- Mounting Dimensions (mm) H: 114
- INGCO Bit Driver Double Endedatribut:
- Set Contents: PH2+SL6.0,65mm,10pcs/set S2 industrial steel double end bit Nickle plated magnetic Packed by plastic box
- ANEX Bit Holder HandleDeskripsi:-It supports electric screwdriver bits and 6.35mm hexagonal shaft bit.(can be used for bits with total length of 65mm or longer)-The bit can be inserted deeply to suppress it from shaking which enables stable screwing.-Optimum for work in narrow place.atribut:
- Blade Edge: (+)2x(-)6
- Shaft Length: 65mm
- Total Length: 91mm
- Kennedy Centre Punch-Standard Duty AutomaticDeskripsi:Standard Duty Strength of punch and depth of depression is adjustable by turning the knurled head. Delivers a punch between 2.25 to 13.5kg (5 to 30lb).atribut:
- Handle Material: Rubber Steel
- Head Shape: Round
- Compatible Cutting Material: Aluminium Brass Mild Steel Paper Plastic Stainless Steel Steel Wood
- Overall Length: 120mm
- Tip Material: Chrome Vanadium Steel
- Part Number: KEN5181710K
- Phoenix Contact Screwdriver (Obeng)Deskripsi:Bit screwdriver, with 1/4inch quick-action chuck, handle length 119 mm, 2-component handle, with non-slip grip, suitable for bits according to DIN 3126-C 6.3 and E 6.3/ISO 1173, magnetic
- WIHA Power Screwdriver Bit SetDeskripsi:Maximize your drilling and driving capabilities with these versatile, durable bit sets.
- BROWN(Hirai Tool) Adjust Cushion Ratchet Screwdriver SetDeskripsi:-The shaft length is adjustable stepplessly from a minimum of 80mm to a maximum of 150mm. It is ideal for screwing and unscrewing in deep places.-Each bit can be stored in the end part by attaching to the dedicated holder, so it is harder to loose them.-I-Blade edge: ball point: 2.5, 3.0, 4.0, 5.0, 6.0, hexalobular bit: T-10, T-15, T-20, T-30, T-40, screwdriver bit: [[(+)]]No.1, [[(+)]]No.2, 2way([[(+)]]No.2, [[(-)]]6)atribut:
- Shaft Length: 80 to 150mm
- Total Length: 210 to 280mm
- Content: Blade edge: ball point: 2.5, 3.0, 4.0, 5.0, 6.0, hexalobular bit: T-10, T-15, T-20, T-30, T-40, screwdriver bit: [[+]]No.1, [[+]]No.2, 2way ([[+]]No.2, [[-]]6)
- MILWAUKEE Bit Impact Driver Puck Tubeatribut:
- Impact Rated: Yes
- Application - Tools: Impact
- Hex Shank Size (inch): 1
- Fastening Tool Material: High Speed Steel
- Fastening Tool Item: Screwdriver Bit Set
- No. of Pieces: 22
- BOSCH Power Screwdriver Bit SetDeskripsi:Offering a range of drilling and driving capabilities, these durable bits are precision machined for an exact fit, allowing quick and easy changes.atribut:
- UNSPSC: 27112814
- Application - Tools: Impact
- Fastening Tool Item: Screwdriver Bit Set
- Fastening Tool Material: Steel
- Hex Shank Size (inch): 1/4
- Impact Rated: Yes
- EIGHT Bit Holderatribut:
- Bit Mounting Method: Bit Plug type
- Finishing Material: SCM 435/chrome plating
Daftar Harga kennedy set Terbaru March 2026
| Kennedy Combination Wrench CV Set (Kunci Ring Pas) | Rp1.099.900 |
| Kennedy Combination Wrench Set (Kunci Ring Pas) | Rp809.900 |
| Kennedy Screwdriver Bit Set | Rp319.900 |
| HOZAN Set Kunci Sok | Rp1.399.900 |
| JTC Bit 1/4inch Double Ended Set | Rp169.900 |
| SATA Ratcheting Screwdriver T-Handle Set | Rp479.900 |
| BOSCH Screwdriver Bit Set | Rp309.900 |
| Kennedy Bit Ratchet Screwdriver Set | Rp459.900 |
| TRUSCO Vice Rotary Base | Rp3.299.900 |
| TONE Ratchet Screwdriver Set | Rp759.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/nkP101005848-15.jpg)
/bkP102136416-13.jpg)








/P102602562-3.jpg)



/28P105622080-1.jpg)

%20Adjust%20Cushion%20Ratchet%20Screwdriver%20Set/P102752821-2.jpg)