Beli kenko price labeller mx-5500 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SATO (Label) Price Label HLDeskripsi:SATO's two liner labellers, DUO/PB2 allow users to print up to maximum of 20 alphanumeric characters on two lines. Predominantly used for "Price-marking" applications, product identification and control purposes, it has the ability to print one or two colour print image. Stopper Mechanism After Every Turn. - With each turn, stopper mechanism keeps characters in place, prevents "over-turning" and ink staining of print bandsCover Protection For Label Rolls. - Ensures that labels are always kept clean Wide Variety Of Different Layouts. - Wider choice of layouts to meet various application needs Precise Printout. - Enhanced printout clarity Easy Media Replacement. - Easy and simple usage for operators. - Cost. - Savings. - Hand. - Labelling. - Systems.
- Blueprint Label Barcode Direct ThermalDeskripsi:Compatible untuk semua Printer Direct Thermal.Label sticker ini tanpa ribbon barcode dan SANGAT cocok untuk barcode thermal transfer printer, barcode direct thermal printer, ,misalnya :Blueprint : BP-TR110Argox OS-214 / OS-214nu / CP-2140Honeywell PC42TIntermec PC4 / PC43DPostek C-168Sato 408TT / CX-400Toshiba TEC B-EV4DTsc-TTP 243 / 244pro / 245Xprinter 350B / 350BM / 360B / 500Zebra GX430T / GT820 / TLP2844Z / ZT230Datamax E4203 / E4204 / E4304dan lainnya.
- SATO (Label) Label Gun HandDeskripsi:Flagship durable constructed two line hand labelling system with enhanced features Comes with printband stopper feature to protect against over-rotation of bands while transparent cover protects label thus keeping it clean. Applications. - Manufacturing. Lot number indication, item number indication. - Retail. Unit price, market down price indication. - Food Service & Distibution. Production and expired date indication. - Healthcare. Sterilisation date. - Transport & Logistic. Indication of item, part, lot, batch number and operator code. - Automotive. Indication of item, part lot, batch number and operator code. Industries. - Retail stores and supermarkets. - Food processing industry. - Manufacturing industry. Usage of Application. - Pricing Information. For example; Unit Pricing and Bundle Sales. - Food Information. For example; Lot Number and Best Before date. - Quality Control. For example; Product Code, Quantity and Lot Number.atribut:
- Application For: Manufacturing, Retail, Food Service & Distribution, Healthcare, Transport & Logistic, Automotive
- Band Per Head: 6, 8, 10
- Font Height (mm): 2-4
- Label Size (mm): 16x18
- Label Type Supported: Rectangular
- No. Of Pieces Per Roll: 1000 pieces per roll
- Dimensions (mm): 56x254x178
- SATO (Label) Label Gun SamarkDeskripsi:Durable and Reliable Hand Labelling Systems SAMARK, an excellent cost performance labeller, offers a compact, dependable & reliable hand labelling solution. It is durably constructed to perform low to high volume labelling, allowing usersto mark thousands of items quickly and reliably. With its light-weight and specially engineered designed, SAMARK hand labellers fit the hand comfortably. Efficiency is enhanced as operators can use it daily and for longer periods of time. SAMARK uses the most popular "punch-hole" label and SAMARK 26 uses wavy labels, which prominently set the standard for Asia and Europe respectively. Durable and heavy duty hand labelling system SAMARK is SATO's flagship 1-line labeller, specially designed to be used by operators comfortably on a daily basis even for long periods of time. Improved features on the print head provides even easier usage to operators more than before. Industries. - Retail stores and supermarkets. - Food processing industries. - Manufacturing industries Usage of Application. - Price Marking and Promotional Labelling. - Food Control. For example; Best Before date and Place of Origin. - Inventory Control. For example; SKU Code and Lot Number.atribut:
- Application For: Manufacturing, Retail, Food Service & Distribution, Healthcare, Transport & Logistic, Automotive
- Band Per Head: 5, 6, 8
- Font Height (mm): 3.0 to 5.0
- Label Size (mm): 21.6x12
- Label Type Supported: Rectangular
- No. Of Pieces Per Roll: 1000 pieces per roll
- Dimensions (mm): 62x226x135
- SATO (Label) Industrial Thermal Printer CL4NX Plus Seriesatribut:
- Printing Method: Direct Thermal
- Print Mode: Continuous, Tear-off, Cutter, Dispenser, Linerless
- Max. print Area Width (mm): 104
- Joyko Label Price Gunatribut:
- Color: Random Color
- SATO (Label) Ink Roller HLatribut:
- Label Size (mm): 21.6x12
- Type: 1 line, 8 digit
- Joyko Alat Tembakan Label Hargaatribut:
- Color: Random Color
- YALE Gembok 3 Kunci Visualatribut:
- Body Material: Solid Brass
- Shackle Material: Hardened Steel
- KRISBOW Pelindung PunggungDeskripsi:Fitur:Good for lifting, bending, and carryingKegunaan:Durable lightweight spandex, powerful knit, woven elastic cinch strap, Fastens securely with hool-and-loop fasteners, Spring steel stays bend with body for optimal support of the spineatribut:
- Color: Black
- SATO (Label) Cutter For CL4NX Plusatribut:
- Use for: CL4NX Plus
- SIEMENS SITOP PSU100S Stabilized Power SupplyDeskripsi:SITOP PSU100S 20 A Stabilized power supply input: 120/230 V AC, output: 24 V DC/20 Aatribut:
- Input Note: 1-phase AC Automatic range selection
- Supply Voltage at AC Rated Value (V): 120/230
- Input Voltage at AC (V): 85 ... 132/176 ... 264
- input Current at Rated Input Voltage 120V (A): 7.5
- input Current at Rated Input Voltage 230V (A): 3.5
- Output: Controlled, isolated DC voltage
- Depth of the Enclosure (mm): 150
- Height of the Enclosure (mm): 145
- Rated Current Value Lout Rated (A): 20
- Rated Voltage Vout DC (V): 24
- Weight (kg): approx. 2.4
- Width of the Enclosure (mm): 115
Daftar Harga kenko price labeller mx-5500 Terbaru April 2026
| SATO (Label) Price Label Samark | Rp44.900 |
| SATO (Label) Price Label HL | Rp48.900 |
| Kenko Label Price Gun | Rp64.900 |
| Blueprint Label Barcode Direct Thermal | Rp13.900 |
| SATO (Label) Label Gun Hand | Rp569.900 |
| Joyko Label Price Tag | Rp31.900 |
| SATO (Label) Label Gun Hand | Rp2.699.900 |
| SATO (Label) Label Gun Samark | Rp229.900 |
| SATO (Label) Industrial Thermal Printer CL4NX Plus Series | Rp25.999.900 |
| Joyko Label Price Gun | Rp139.900 |
Data diperbarui pada 02/04/2026 (Harga belum termasuk PPN)



















































































































































%20Price%20Label%20Samark/cqP104666458-1.jpg)
%20Price%20Label%20HL/chP104666449-1.jpg)


%20Label%20Gun%20Hand/b7P104666403-1.jpg)

%20Label%20Gun%20Hand/q7P102001943-6.jpg)
%20Label%20Gun%20Samark/bgP104666412-1.jpg)
%20Industrial%20Thermal%20Printer%20CL4NX%20Plus%20Series/ljP106129775-1.jpg)

%20Ink%20Roller%20HL/bpP104666421-1.jpg)

%20Ink%20Roller%20Samark/byP104666430-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/YALE%20Gembok%203%20Kunci%20Visual/P102943256-1.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Penyangga%20Punggung/Sabuk%20Penyangga/KRISBOW%20Pelindung%20Punggung/40P101515144-2.jpg)
%20Cutter%20For%20CL4NX%20Plus/m1P106129793-2.jpg)