SATO (Label) Label Gun Samark (Alat Label Harga)

Sebelum PPN:
Rp229.900
Spesifikasi
Application ForManufacturing, Retail, Food Service & Distribution, Healthcare, Transport & Logistic, Automotive
Band Per Head5, 6, 8
Font Height (mm)3.0 to 5.0
Label Size (mm)21.6x12
Label Type SupportedRectangular
No. Of Pieces Per Roll1000 pieces per roll
Dimensions (mm)62x226x135

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Durable and Reliable Hand Labelling Systems SAMARK, an excellent cost performance labeller, offers a compact, dependable & reliable hand labelling solution. It is durably constructed to perform low to high volume labelling, allowing users
to mark thousands of items quickly and reliably.
With its light-weight and specially engineered designed, SAMARK hand labellers fit the hand comfortably.
Efficiency is enhanced as operators can use it daily and for longer periods of time.
SAMARK uses the most popular "punch-hole" label and SAMARK 26 uses wavy labels, which prominently set the standard for Asia and Europe respectively.
Durable and heavy duty hand labelling system SAMARK is SATO's flagship 1-line labeller, specially designed to be used by operators comfortably on a daily basis even for long periods of time. Improved features on the print head provides even easier usage to operators more than before.

Industries.
- Retail stores and supermarkets.
- Food processing industries.
- Manufacturing industries Usage of Application.
- Price Marking and Promotional Labelling.
- Food Control. For example; Best Before date and Place of Origin.
- Inventory Control. For example; SKU Code and Lot Number.
Feature
- Durable construction Designed for use in all types of labelling conditions and heavy duty labelling making this a reliable solution for users.
- Uses industry standard, most popular punched-hole label Supports industry most common 1-line label which provides greater flexibilty to users.
- Equipped with SATO's PSP (Push-Separate-Pull) mechanism. This mechanism ensures secure and smooth label dispensing, thus enhancing efficiency and minimising downtime.
- Uses industry standard, most popular punched-hole label.
- SATO's flagship 1-line labeller.
- Equipped with SATO's PSP mechanism, it prints both labels and liner simultaneously.

Durable Casing.
- Ability to withstand all types of labelling conditions. Smooth Label Dispensing.
- Minimize label jams and facilitate reduction in downtime. Wide Variety of Layouts.
- Choose from a wide selection of existing layouts. Ability To Take Special
Security Cut Labels.
- Tamper proof labels prevent prices from being swapped. Precise Printout
- Clarity in printout. Secured Label Loading.
- Maximize efficiency and cost-savings.

Ulasan Produk

Tidak ada ulasan