Beli kend door closer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KEND Door Closeratribut:
- Finishing: Silver
- Max. Door Width (mm): 1100
- Maximum Door Weight (kg): 80
- Dekkson Door Closer (Penutup Pintu Otomatis)Deskripsi:Spek pintu : Pintu kayu, kaca, besi, alumunium
- DORMAKABA Penutup Pintuatribut:
- Standard Finish: Silver
- KEND Lever HandleDeskripsi:Produk ini sangat tepat digunakan untuk bangunan modern Bahan Pintu Kayu yang berada di lokasi sekitar pantai yang memiliki bukaan swing dapat difungsikan untuk Ruangan Utama
- NEW STAR Door Closeratribut:
- Suitable Door Weight (kg): 45 or less
- Width (mm): 325
- Depth (mm): 85
- Height (mm): 114
- Purpose of Use: For Hinged Door
- KEND Hinge Stainless Steelatribut:
- Material: Stainless Steel 304
- Finishing: US32D
- Nicole Door Closer (Penutup Pintu Otomatis)atribut:
- Finishing: Silver
- Dimensions (mm): 175x40
- Material: Aluminium
- Maximum Load (kg): 45
- KEND Lockcase for Wood DoorDeskripsi:This product is suitable for Wooden Door Material which has swing openings that can be used for the Main Room and Bedroom and Bathroomatribut:
- Material: Stainless Steel
- Finishing: US32D TI-PVD
- Case: Steel, Black Color Painted
- KEND Double CylinderDeskripsi:Operation: 360° key relation when key is inserted and rotated on one side.atribut:
- Material: Brass
- Finishing: BRS, US14
- Cylinder Length (mm): 65
- NEW STAR Door Closer Parallel Type With Stop (Penutup Pintu Otomatis)Deskripsi:For opening doors. Since the stop function eliminates the need for door stops, the floor surface is refreshed. Ideal for doors where there is a step and door stops do not reach. Ideal for holding the door open when carrying luggage.atribut:
- Stop Angle: 70 degrees ~ 180 degrees
- Applicable Door Width (mm): 950
- Type: Parallel type
- Applicable Door Mass (kg): 65 or less
- Width (mm): 310
- Applicable Door Height (mm): 2100
- Color: Silver
- Depth (mm): 85
- Height (mm): 90
- Mass (kg): 2.3
- Series: Door closer 7000 series
- Stop: Attached
- TRUSCO Number: 389-4045
- Vintage Automatic Door Closer (Penutup Pintu Otomatis)Deskripsi:Dapat digunakan hingga 500.000 kali, 1 hari 100 kali pemakaian, dapat bertahan lebih dari 10 tahunatribut:
- Dimensions (mm): 190x40
- Material: Aluminium
- Maximum Load (kg): 40~65
- NEW STAR Door Closer Parallel Type (Penutup Pintu Otomatis)atribut:
- Specification: Retractable hinged door type
- Purpose of Use: For Hinged Door
- DORMAKABA Pure Level Handleatribut:
- Material: SS 304
- Roses Diameter (mm): 50
- Roses Thickness (mm): 8
- Vertical Length (mm): 58
- NEW STAR Door CloserDeskripsi:-Left and right hand combinations/door closing speed is adjustable.-The stop angle can be set from 70 to 180degree.-For Hinged Door .-With stop function-Hinged door draw-in type-Parallel typeatribut:
- Color: Burned Amber
- Material: Zinc Die Casting
- Purpose of Use: For Hinged Door
- Sika Waterproofing Coating Sikatop (Pelapis Anti Bocor)Deskripsi:2-component, pre-dosed, ready for use waterproofing slurry based on resin modified cementitious material. Advantages. SikaTop 107 Seal provides the following beneficial properties : - Pre-dosed sets. - Easy to mix. - Easy to use. - Consistency can be chosen for application by brush or by trowel. - Excellent adhesion on sound substrates. - Impermeable. - Good resistance to abrasion and erosion. - No drying or shrinkage cracks if used according to instruction. - Non-corrosive, non-flammable. - Non toxic. - Slightly flexible.
- KEND Steel Door Hingeatribut:
- Material: Steel & Brass Pin
- Finishing: US P
- Capacity (kg): 200
- KEND Digital Door LockDeskripsi:Opening by: - RFID Card - Pin Code - Mechanical Keyatribut:
- Color: Black
Daftar Harga kend door closer Terbaru October 2026
| KEND Door Closer | Rp1.399.900 |
| Dekkson Door Closer (Penutup Pintu Otomatis) | Rp489.900 |
| DORMAKABA Penutup Pintu | Rp369.900 |
| KEND Lever Handle | Rp519.900 |
| NEW STAR Door Closer | Rp1.199.900 |
| KEND Hinge Stainless Steel | Rp169.900 |
| CISA Door Closer (Penutup Pintu Otomatis) | Rp1.099.900 |
| Nicole Door Closer (Penutup Pintu Otomatis) | Rp149.900 |
| KEND Lockcase for Wood Door | Rp519.900 |
| KEND Double Cylinder | Rp369.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/bgP106660412-1.jpg)




/jvP103469715-1.jpg)
/prP106737927-1.jpg)


/byP103652430-1.jpg)

/m4P105877796-1.jpg)
/aaP102030370-2.jpg)


/l8P105308764-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)