Beli kawat las weldmax di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Weldmax Arc Welding Wire Submerged (Kawat Las)
    Mulai

    Rp1.499.900

    Weldmax Arc Welding Wire Submerged (Kawat Las)
    atribut:
    • AWS Standards: A5.17 F7A (P)2-EMI2K
  2. HEYCO IMPACT-Sockets, Extra Deep (Mata Sock Impact)
    Mulai

    Rp659.900

    HEYCO IMPACT-Sockets, Extra Deep (Mata Sock Impact)
    Deskripsi:
    DIN 3129 / ISO 2725Chrome molybdenumPH = phosphated
  3. Weldmax MIG/MAG GMAW Welding Machine (Mesin Las)
    Mulai

    Rp13.999.900

    Weldmax MIG/MAG GMAW Welding Machine (Mesin Las)
    atribut:
    • Input Power (V): 3-380±10%
    • Frequency (Hz): 50/60
    • Rated Input Current (A): 16
    • Output Current Range (A): 50-270
    • Efficiency (%): 85
    • Product Accessoris: Torch EP 180 with cable 3m, Ground clamp with cable 3m, Hose 3m
    • Rated Output Voltage (V) : 16.5-27.5
  4. SANKO Hit Anchor Type C (Baut Angkur Ketok)
    46%
    Mulai

    Rp9.900

    SANKO Hit Anchor Type C (Baut Angkur Ketok)
    Deskripsi:
    Hit Anchor dari Sanko ini memiliki variasi ukuran 6-20 mm familiar digunakan oleh Semua industri termasuk konstruksi dan maintenance
    atribut:
    • Surface Treatment: Chromate treatment
  5. ESAB Hardfacing Stick Electrode (Kawat Las Elektrode)
    Mulai

    Rp2.699.900

    ESAB Hardfacing Stick Electrode (Kawat Las Elektrode)
    Deskripsi:
    Build-up alloys provide filler metal for repairing worn carbon steel, low-alloy steel, or manganese steel parts. The alloys are deposited on the parts in multiple layers to build up the base material of the parts before hardfacing them.
    atribut:
    • UNSPSC: 31160000
    • Overall Length (inch): 14
    • Country of Origin: USA (subject to change)
    • Container Type: Vacuum Pack
    • Process: Stick Welding (SMAW)
    • Weight (lbs): 10
    • Welding Current Designation: AC; DCEP
  6. Weldmax Stick SMAW Welding Machine (Mesin Las)
    Mulai

    Rp1.099.900

    Weldmax Stick SMAW Welding Machine (Mesin Las)
    atribut:
    • Frequency (Hz): 50/60
  7. Weldcraft Tungsten
    Rating:
    100% of 100
    (1)
    Mulai

    Rp54.900

  8. Weldmax TIG GTAW Welding Machine (Mesin Las)
    Mulai

    Rp9.999.900

    Weldmax TIG GTAW Welding Machine (Mesin Las)
    atribut:
    • Power Working Voltage (V): TIG 3-380V±10%
    • Frequency (Hz): 50/60
    • Rated Input Current (A): 18
    • Current Adjusting Range (A): 60% @300
    • Tungsten Diameter: 1.6-3.2
    • No. Load Voltage (V): MMA 54
    • Product Accessoris: Tig Torch WP 26, with cable 4m, Ground clamp 3m
  9. Weldmax ARC Mosfet Welding Machine (Mesin Las)
    Mulai

    Rp4.699.900

    Weldmax ARC Mosfet Welding Machine (Mesin Las)
    Deskripsi:
    Alat mesin las listrik.
    atribut:
    • Input Voltage: DC 220 V
    • Frequency: 50/60 Hz
    • Duty cycle: 0.6
    • No-Load Loss: 40 W
    • Efficiency: 0.8
    • Insulation Grade: F
    • Housing Protection Grade: IP21
    • No. Load Voltage: 59 V
    • Power Factor : 0.73
  10. DAIDEN Welding Wire (Kawat Las)
    Mulai

    Rp169.900

    DAIDEN Welding Wire (Kawat Las)
    Deskripsi:
    Daiden Welding Wire Flux Core E71T-11 ukuran 1kg. Daiden adalah merk mesin las dari Jepang yang telah berdiri sejak tahun 1973. Welding Wire E71T-11 yang sudah di lapisi dengan Flux Core ini dapat membuat si pemakai bisa mengelas dengan mesin Mig tanpa harus menggunakan gas Co2.
  11. Weldcraft Tungsten WT-20 Red (Kawat Las Argon)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp389.900

    Weldcraft Tungsten WT-20 Red (Kawat Las Argon)
    atribut:
    • Color: Red
    • Material: 97.3
  12. Weldmax Welding Flux
    Mulai

    Rp569.900

    Weldmax Welding Flux
    atribut:
    • Size (kg): 25
    • AWS Standards: FL-LT A5.17 F7A 0-EL12F7A2-EM12K
  13. monotaro Welding Wire Solid (Kawat Las)
    69%
    Mulai

    Rp259.900

    monotaro Welding Wire Solid (Kawat Las)
    Deskripsi:
    Produk ini juga sering disebut dengan Kawat las
    atribut:
    • Width (mm): 55
    • Hole Diameter (phi mm): 52
    • JIS Standard: JIS Z 3312 YGW12 equivalent
    • Main Ingredient: C,S,Mn,P,Si,Cr,Ni,Mo,V,Cu
    • AWS Standards: A5.18 ER70S-6
    • Current Range (A): Full posture / 30-100
    • Reel Outside Diameter (mm): 200
    • Package Weight (g): 5000
    • Specification: Carbon dioxide shielded arc welding mild steel
    • Wire Diameter (mm): 0.6
  14. Nippon Resibon Grinding Wheel (Batu Gerinda Poles)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp13.900

  15. ESAB Mild Steel Electrodes (Kawat Las Elektrode)
    Mulai

    Rp429.900

    ESAB Mild Steel Electrodes (Kawat Las Elektrode)
    Deskripsi:
    OK 48.04 is an AC/DC, general purpose, LMA electrode for welding mild and low-alloy steels. It has very good welding properties and deposits a high quality weld metal with very good mechanical properties. The electrode can be used for welding restrained structures where high welding stresses cannot be avoided.
    atribut:
    • Welding Current: AC, DC+(-)
  16. STAHLWERK Tungsten Electrode
    Rating:
    100% of 100
    (4)
    Mulai

    Rp669.900

    STAHLWERK Tungsten Electrode
    atribut:
    • Length (mm): 175.0
  17. Kennedy Deep Impact Socket 3/4inch Square Drive (Mata Sock Impact)
    Mulai

    Rp269.900

    Kennedy Deep Impact Socket 3/4inch Square Drive (Mata Sock Impact)
    Deskripsi:
    Available in a range of sizes and specifications, this range of 3/4" drive deep impact sockets are designed for turning nuts onto bolts. Manufactured from chrome molybdenum alloy steel with a black oxidised finish, each socket is clearly marked making it easy to identify for a quicker selection. Highly versatile and an essential component of a complete tool kit. Features and Benefits- Manufactured by a chrome molybdenum steel making for a robust product- Available in a variety of sizes and specifications to suit your specific applications- Black oxide finish further protects the product against corrosion and wear and tear- Laser-etched sizing allows for easy selection of the correct componentTypical Applications- DIY- Automotive- Engineering- Construction
    atribut:
    • Overall Length (mm): 90
    • Size System: Metric
    • Socket Depth: Deep
    • Socket Type: Impact Socket
    • Drive Size (inch): 3/4
    • Drive Type: Square
  18. SATA Deep Impact Socket 3/4inch (Mata Sock Impact)
    Mulai

    Rp349.900

    SATA Deep Impact Socket 3/4inch (Mata Sock Impact)
    Deskripsi:
    34605 3/4" Series Hexagonal Air Socket 17MM Product Introduction ● Made of high quality Cr-Mo steel, cold forged, resistant to strong impact
  19. Makita Lithium Battery
    Rating:
    100% of 100
    (1)
    Mulai

    Rp539.900

    Makita Lithium Battery
    Deskripsi:
    Lightweight and shock-absorbing. The Li-ion range delivers 430% more working capacity during it's lifetime compared to Ni-Cad and is 40% Lighter than Ni-MH. The Li-ion has minimal depletion of power during use or in storage over it's lifetime.Features: Foam cell technology. Slide on battery - firm holding with multi contacts and shock absorbing pack, will not puncture and remains cool even in heavy use. Available in 7.2, 14.4, 18v, 36v.
    atribut:
    • Battery Type: Li-ion
  20. HEYCO Sockets 40mm (Mata Sock)
    Mulai

    Rp339.900

    HEYCO Sockets 40mm (Mata Sock)
    atribut:
    • Dimension L (mm): 40
Daftar Harga kawat las weldmax Terbaru October 2026
Weldmax Arc Welding Wire Submerged (Kawat Las)Rp1.499.900
HEYCO IMPACT-Sockets, Extra Deep (Mata Sock Impact)Rp659.900
Weldmax MIG/MAG GMAW Welding Machine (Mesin Las)Rp13.999.900
SANKO Hit Anchor Type C (Baut Angkur Ketok)Rp9.900
ESAB Hardfacing Stick Electrode (Kawat Las Elektrode)Rp2.699.900
Weldmax Stick SMAW Welding Machine (Mesin Las)Rp1.099.900
Weldcraft TungstenRp54.900
Weldmax TIG GTAW Welding Machine (Mesin Las)Rp9.999.900
Weldmax ARC Mosfet Welding Machine (Mesin Las)Rp4.699.900
DAIDEN Welding Wire (Kawat Las)Rp169.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)