Beli kawat las stainless di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ESAB Stainless Steel Electrodes
    Mulai

    Rp4.199.900

    ESAB Stainless Steel Electrodes
    Deskripsi:
    Extra low carbon stainless steel electrode for welding steels of the 18Cr12Ni2.8Mo-type. Also suitable for welding stabilized steels of similar composition except when full creep resistance of the base material is to be matched.
    atribut:
    • Welding Current: AC, DC+
  2. NIKKO STEEL Kawat Las Baja Tahan Karat NSN-308
    Rating:
    100% of 100
    (1)
    Mulai

    Rp739.900

    NIKKO STEEL Kawat Las Baja Tahan Karat NSN-308
    Deskripsi:
    Untuk pengelasan baja tahan karat 18% Cr-8% Ni. Jenis salutan: Lime Titania Posisi las: semua posisi, kecuali vertikal turun. Ampere rendah, spatter sedikit, busur api stabil, terak mudah lepas, logam las bersih, dan tahan korosi. Digunakan pada industri kimia, obat, pengolahan makanan, pupuk. YP: 40.7kgf/mm², TS: 60.8kgf/mm², Є:45%. Arus: AC, DC+.
    atribut:
    • Certifications: AWS A5.4 E308-16, JIS Z 3221 D308-16
    • Current: AC, DC+
    • Yield Point (kgf/mm²): 40.7
    • Tensile Strength (kgf/mm²): 60.8
    • Elongation (%): 45
  3. Wipro Kawat Las Stainless
    Mulai

    Rp159.900

    Wipro Kawat Las Stainless
    Deskripsi:
    Kawat las yang digunakan untuk mengelas berbagai kebutuhan seperti : konstruksi hollow besi, siku besi, pipa, plat dan lain-lain.
  4. ARONWELD Kawat Las Stainless steel AW-309L
    Mulai

    Rp869.900

    ARONWELD Kawat Las Stainless steel AW-309L
    Deskripsi:
    Kawat las Aronweld material stainless steel dengan packing 5Kg sesuai dengan standard AWS A5.4 E309L-16
    atribut:
    • Spesification: AWS A5.4 E 309L-16
    • Elongation (%): 41
    • Tensile Strength (N/mm²): 580
  5. ESAB Stainless Steel Rods
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

    ESAB Stainless Steel Rods
    Deskripsi:
    Bare corrosion resisting chromium-nickel welding rod for welding of similar steels of 24% Cr, 13% Ni types. The alloy is also used for welding of buffer layers on CMn steels and welding of dissimilar joints. When using the wire for buffer layers and dissimilar joints it is necessary to control the dilution of the weld. OK Tigrod 309L has a good general corrosion resistance. When used for joining dissimilar materials the corrosion resistance is of secondary importance.
  6. HOBART Aluminum MIG Welding Wire
    Mulai

    Rp569.900

    HOBART Aluminum MIG Welding Wire
    Deskripsi:
    ER4043 MIG welding wire has a higher tensile strength than ER5356 MIG welding wire. It is most commonly used for welding 6000 series aluminum alloys and is heat-treatable.
    atribut:
    • UNSPSC: 23171510
    • AWS Classification: ER4043
    • Arbor Hole Diameter: 5/8
    • Compatible Shielding Gas (%): 100 Argon
    • Elongation (As Welded): Not Specified
    • Elongation (Minimum Required): Not Rated
    • For Material Type: Aluminium to Aluminium
    • For Welding Position: Flat; Horizontal; Overhead; Vertical-Up
    • Manufacturer Part Number: S163208-G18
    • Process: MIG Welding (GMAW)
    • Series: ER4043
    • Shielding Type: Gas-Shielded
    • Spool Diameter (in): 4
    • Spool Type: Plastic Spool
    • Spool Width: 1-1/2
    • Standards: AWS A5.10
    • Tensile Strength (As Welded) (ksi): 29
    • Tensile Strength (Minimum Required) (ksi): 29
    • Weight (lbs): 1
    • Welding Current Designation: DCEP
    • Wire Diameter (inch): 0.035
    • Wire Type: Solid
    • Yield Strength (As Welded): Not Specified
    • Yield Strength (Minimum Required): Not Rated
  7. ARONWELD Kawat Las AW-316L
    Mulai

    Rp919.900

    ARONWELD Kawat Las AW-316L
    atribut:
    • Spesification: AWS A5.4 E 316L-16
    • Elongation (%): 33
    • Impact: 60J
    • Tensile Strength (N/mm²): 600
    • Yield Strength (N/mm²): 420
  8. NIKKO STEEL Kawat Las Baja Lunak RD-460
    Mulai

    Rp44.900

    NIKKO STEEL Kawat Las Baja Lunak RD-460
    Deskripsi:
    Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania. YP: 44.8kgf/mm², TS: 54kgf/mm², Є: 29%, CIV (0°C): 7.2kgf-m. Posisi las: semua posisi dan dapat untuk las vertikal turun, Penetrasi sedang, mudah digunakan. Cocok untuk konstruksi bangunan, kapal, pipa, mesin pertanian dan tangki. Arus:AC, DC+, DC-.
    atribut:
    • Current: AC, DC+, DC-
    • Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
    • Yield Point (kgf/mm²): 43.8
    • Tensile Strength (kgf/mm²): 53.7
    • Charpy Impact Value (kgf-m): '7.2 at 0°C
    • Elongation (%): 29
  9. NIKKO STEEL Kawat Las Baja Tahan Karat NSN-309
    Mulai

    Rp859.900

    NIKKO STEEL Kawat Las Baja Tahan Karat NSN-309
    Deskripsi:
    Untuk pengelasan baja tahan karat 22% Cr-12% Ni (AISI 309 atau AISI 309S) dan untuk menyambung baja tahan karat dengan baja lunak. Posisi las: semua posisi, kecuali vertikal turun. Logam lasnya mengandung Cr tinggi & sedikit Ferrite, maka daya tahan retaknya baik sekali, tahan korosi & panas. Dapat digunakan sebagai lapisan dasar untuk melapisi baja lunak yang akan dilapis keras. YP: 51kgf/mm², TS: 58.1kgf/mm²: Є:42%. Arus: AC, DC+.
    atribut:
    • Certifications: AWS A5.4 E309-16, JIS Z 3221 D309-16
    • Current: AC, DC+
    • Yield Point (kgf/mm²): 51.0
    • Tensile Strength (kgf/mm²): 58.1
    • Elongation (%): 42
  10. DV Copper Connector L
    Mulai

    Rp97.900

    DV Copper Connector L
    Deskripsi:
    Wiring Terminal. High Quality Terminal.
    atribut:
    • Material: 99.95% copper, coated by galvanized zinc
  11. Non Brand Klem Selang Hose Clamp Stainless
    Mulai

    Rp900

    Non Brand Klem Selang Hose Clamp Stainless
    atribut:
    • Material: Body klem: Stainless steel, Kepala dan sekrup: steel (besi)
  12. KOBELCO Kawat Las NC-38 Series
    Mulai

    Rp1.099.900

    KOBELCO Kawat Las NC-38 Series
    Deskripsi:
    Untuk "Stainless Steel".
  13. NIKKO STEEL Kawat Las Baja Tahan Karat NSN-316
    Mulai

    Rp1.099.900

    NIKKO STEEL Kawat Las Baja Tahan Karat NSN-316
    Deskripsi:
    Untuk pengelasan baja tahan karat 18% Cr-12% Ni - 2.5% Mo (AISI 316). Jenis salutan: Titania. YP: 46.9kgf/mm², TS: 60.1kgf/mm², Є: 35%. Deposit metalnya tahan terhadap asam non-oksidasi, seperti asam sulfur dan asam fosfor Cocok untuk pemakaian di industri kimia. Arus: AC, DC+
    atribut:
    • Certifications: AWS A5.4 E316-16, JIS Z 3221 D316-16
    • Current: AC, DC+
    • Yield Point (kgf/mm²): 46.9
    • Tensile Strength (kgf/mm²): 60.1
    • Elongation (%): 35
  14. Kennedy Stainless Steel Mig Wire
    Mulai

    Rp10.999.900

    Kennedy Stainless Steel Mig Wire
    Deskripsi:
    For Welding 18/8 (304) austenitic stainless steels providing good corrosion and wear resistance Welds.Features and Benefits:- Increased silicon content for use where appearance is important- Supplied on a precision layer wound - The wire basket can be easily recycled together with waste steel, avoiding more complex disposal, such as with plastic spools.Typical Applications:- For use on stainless steel structures, chemical, food and power generation industries
    atribut:
    • Material Type: Stainless Steel
    • Reel Size (kg): 15
  15. TORA Hose Clamp (Klem)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.900

  16. LINCOLN ELECTRIC Kawat Las Primalloy TIG/GTAW
    Mulai

    Rp2.499.900

    LINCOLN ELECTRIC Kawat Las Primalloy TIG/GTAW
    Deskripsi:
    Typical Applications:- Petrol Chemical Equipment Manufacturing - Power Generation Construction - Food & Beverage Equipment - Shipbuilding & Offshore
Daftar Harga kawat las stainless Terbaru January 2026
ESAB Stainless Steel ElectrodesRp4.199.900
Kiswel Stainless Steel TIGRp1.399.900
NIKKO STEEL Kawat Las Baja Tahan Karat NSN-308Rp739.900
Wipro Kawat Las StainlessRp159.900
ARONWELD Kawat Las Stainless steel AW-309LRp869.900
ESAB Stainless Steel RodsRp1.899.900
HOBART Aluminum MIG Welding WireRp569.900
ARONWELD Kawat Las AW-316LRp919.900
NIKKO STEEL Kawat Las Baja Lunak RD-460Rp44.900
Nihonweld Welding Electrodes NSW 312Rp1.199.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)