Beli kawat las harris di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Harris High Silver Brazing Alloy SAFETY-SILV 45T (Kawat Las Brazing)
    Mulai

    Rp23.999.900

    Harris High Silver Brazing Alloy SAFETY-SILV 45T (Kawat Las Brazing)
    atribut:
    • AWS Code (A5.8): BAg-36
    • Size (mm): 1.6
    • Solidus Temperature (°C): 646
    • Liquidus Temperature (°C): 685
  2. Harris 0 Phos-Copper Brazing Alloy (Kawat Las Brazing)
    Mulai

    Rp519.900

    Harris 0 Phos-Copper Brazing Alloy (Kawat Las Brazing)
    Deskripsi:
    This low cost alloy is suitable for most copper-to-copper or brass joints where close tolerance can be maintained.
    atribut:
    • Size (mm): 1.27x318
    • Solidus Temperature (°C): 710
    • Liquidus Temperature (°C): 802
  3. Harris Phos-Copper Brazing Alloy STAY-SILV 5 (Kawat Las Brazing)
    Mulai

    Rp6.599.900

    Harris Phos-Copper Brazing Alloy STAY-SILV 5 (Kawat Las Brazing)
    atribut:
    • AWS Code (A5.8): BCuP-3
    • Size (mm): 1.3x3.2
    • Solidus Temperature (°C): 643
    • Liquidus Temperature (°C): 816
  4. Harris Phos-Copper Brazing Alloy STAY-SILV 2 (Kawat Las Brazing)
    Mulai

    Rp2.899.900

    Harris Phos-Copper Brazing Alloy STAY-SILV 2 (Kawat Las Brazing)
    atribut:
    • AWS Code (A5.8): BCuP-6
    • Size (mm): 1.3x3.2
    • Solidus Temperature (°C): 643
    • Liquidus Temperature (°C): 788
  5. Harris Gas Regulator (Regulator Gas)
    Mulai

    Rp5.699.900

    Harris Gas Regulator (Regulator Gas)
    Deskripsi:
    These regulators are for use with oxygen and inert gases like argon, helium, and nitrogen. They are not compatible with fuel or corrosive gas.
    atribut:
    • Body Material: Brass
    • Voltage (V): 110
  6. Harris Phos-Copper Brazing Alloy STAY-SILV 15 (Kawat Las Brazing)
    Mulai

    Rp16.999.900

    Harris Phos-Copper Brazing Alloy STAY-SILV 15 (Kawat Las Brazing)
    atribut:
    • AWS Code (A5.8): BCuP-5
    • Size (mm): 1.3x3.2
    • Solidus Temperature (°C): 643
    • Liquidus Temperature (°C): 774
  7. Cap Kodok Benang Rami
    Rating:
    100% of 100
    (2)
    Mulai

    Rp7.900

  8. WESTWARD Brazing Alloy (Batang Las)
    Mulai

    Rp1.599.900

    WESTWARD Brazing Alloy (Batang Las)
    Deskripsi:
    Low-fuming bronze brazing alloys create minimal fumes when they are heated. Sometimes called bronze rods, these alloys provide filler metal for joining cast iron to cast iron, cast iron to copper, cast iron to nickel, cast iron to stainless steel, cast iron to steel, copper to nickel, copper to stainless steel, copper to steel, nickel to nickel, nickel to stainless steel, nickel to steel, stainless steel to stainless steel, stainless steel to steel, and steel to steel.
    atribut:
    • Standards: AWS A5.8
    • UNSPSC: 23171502
    • Alloy Type: Phos Copper
    • Container Size (lbs): 1
    • Finish/Coating: Bare
    • For Joining: Brass to Brass; Brass to Copper; Copper to Copper
    • Overall Diameter (inch): 1/8
    • Overall Height (inch): 20
    • Process: Brazing
  9. Harris High Silver Brazing Alloy SAFETY-SILV 35 (Kawat Las Brazing)
    Mulai

    Rp16.999.900

    Harris High Silver Brazing Alloy SAFETY-SILV 35 (Kawat Las Brazing)
    atribut:
    • AWS Code (A5.8): BAg-35
    • Size (mm): 1.6
    • Solidus Temperature (°C): 677
    • Liquidus Temperature (°C): 732
  10. Shinfuji Brazing Filler Rod with Flux
    64%
    Mulai

    Rp67.900

    Shinfuji Brazing Filler Rod with Flux
    atribut:
    • Length (mm): 300
  11. Harris High Silver Brazing Alloy SAFETY-SILV 56 (Kawat Las Brazing)
    Mulai

    Rp27.999.900

    Harris High Silver Brazing Alloy SAFETY-SILV 56 (Kawat Las Brazing)
    atribut:
    • AWS Code (A5.8): BAg-7
    • Size (mm): 1.6
    • Solidus Temperature (°C): 618
    • Liquidus Temperature (°C): 652
  12. Harris High Silver Brazing Alloy SAFETY-SILV 50N (Kawat Las Brazing)
    Mulai

    Rp23.999.900

    Harris High Silver Brazing Alloy SAFETY-SILV 50N (Kawat Las Brazing)
    atribut:
    • AWS Code (A5.8): BAg-24
    • Size (mm): 1.6
    • Solidus Temperature (°C): 660
    • Liquidus Temperature (°C): 707
  13. Hi-Cook Butane Cartridge Classic (Gas Portable)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp22.900

    Hi-Cook Butane Cartridge Classic (Gas Portable)
    Deskripsi:
    HI-COOK gas cartridge ini dapat digunakan pada kompor portable ukuran biasa, ukuran mini dan juga digunakan pada obor gas.
  14. Grillot Kawat Las 40%
    Mulai

    Rp389.900

    Grillot Kawat Las 40%
    Deskripsi:
    Kawat las grilot dengan kandungan silver 40% untuk pengelasan gabungan tembaga dengan besi.Stainles sama besi,Stainles sama kuningan,Stainles sama tembaga,Besi sama tembaga,Besi sama kuningan,Kuningan sama tembaga
    atribut:
    • Percent Silver (%): 40
  15. CP Diamond Mounted Pointer Set (Mata Bor Tuner Diamond)
    Mulai

    Rp54.900

    CP Diamond Mounted Pointer Set (Mata Bor Tuner Diamond)
    Deskripsi:
    Dengan di lapisi bubuk permata sehingga bisa untuk mengukir lebih tahan lama.
  16. Morris Two Stage Gas Regulator Harris (Regulator Gas)
    Mulai

    Rp1.999.900

    Morris Two Stage Gas Regulator Harris (Regulator Gas)
    Deskripsi:
    For matching the flow of gas from the cylinder (inlet gauge) to the pressure from the hose (outlet gauge)
Daftar Harga kawat las harris Terbaru October 2026
Harris High Silver Brazing Alloy SAFETY-SILV 45T (Kawat Las Brazing)Rp23.999.900
Harris 0 Phos-Copper Brazing Alloy (Kawat Las Brazing)Rp519.900
Harris Phos-Copper Brazing Alloy STAY-SILV 5 (Kawat Las Brazing)Rp6.599.900
Harris Brazing Flux STAY-SILV (Fluks Patri)Rp1.099.900
Harris Phos-Copper Brazing Alloy STAY-SILV 2 (Kawat Las Brazing)Rp2.899.900
Harris Gas Regulator (Regulator Gas)Rp5.699.900
Harris Phos-Copper Brazing Alloy STAY-SILV 15 (Kawat Las Brazing)Rp16.999.900
Cap Kodok Benang RamiRp7.900
WESTWARD Brazing Alloy (Batang Las)Rp1.599.900
Harris High Silver Brazing Alloy SAFETY-SILV 35 (Kawat Las Brazing)Rp16.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)