Beli kawat las gouging di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ARCAIR Elec Pointed Gouging Carbatribut:
- UNSPSC: 31160000
- ARCAIR Gouging TorchDeskripsi:Arcair gouging torches allow operators to manually control air carbon arc electrodes during plasma cutting and gouging operations. Operators use a torch to bring an electrode near a workpiece to generate an arc that melts the metal.
- Panasonic Connect (Formerly Panasonic Welding Systems) Dc Gouging CarbonDeskripsi:Work efficiency is high and economical, and there is no adverse effect on the metal base material.atribut:
- Type: Standard type
- Rod Length (mm): 305
- LONGRUN Air ARC Gougingatribut:
- Input Voltage (V, PH): 200/380/440,3
- Input Capacity (kVA): 80
- Open Circuit Voltage (V): 90
- Output Current (A): 20 to 1000
- Gouging Rod Thickness (Φ): 4 to 10
- Duty Cycle (%): 80
- Dimensions (mm): 565x885x1050
- KOBELCO Kawat Las LB-52-18 SeriesDeskripsi:Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
- ARCAIR Gouging Torch Part & Accessoriesatribut:
- UNSPSC: 23171511
- Compatible with Brand: Arcair
- For Torch Model: 01-065-001; 01-082-002; 01-084-002; 01-104-003; 02-991-411; 02-991-426; 61-065-002; 61-065-003; 61-065-006; 61-065-007; 61-082-006; 61-082-007; 61-082-008; 61-082-009; 61-084-006; 61-084-007; 61-084-008; 61-084-009; 61-104-007; 61-104-008; 62-991-417
- For Torch Series: AirPro X4000K-5K3000K4000Tri-Arc
- Includes: Quick Connect Hook-Up Kit
- Manufacturer Part Number: 94463046
- Part Type: Quick Connect Hook-Up Kit
- Process: Air Carbon Arc Cutting and Gouging (CAC-A)
- Kimberly-Clark Towel Wypal Jumbo Roll X60 (Tissue Roll)Deskripsi:WYPALL X60 Wipers bring the absorbing power of our HYDROKNIT* technology to a lighter-weight wiper. An outstanding, versatile wiper - durable enough to handle general cleaning tasks and soft and absorbent enough to be used for personal wiping. As a single-use wiper, WYPALL X60 Cloth Wipers help improve hygiene and reduce the risk of cross-contamination in your workplace.> Strong wiper construction ensures longer lasting performance, maintaining strength wet or dry.> Single-use, highly absorbent wiper minimises the risk of cross-contamination> Extremely soft and gentle in texture, especially when wet, making wiper suitable as a personal wash cloth> Versatile and economical, delivering a balance between performance and value> Very flexible, enabling you to clean in the tightest of corners> Efficient and hygienic dispensing systems allow easy access to wipers for immediate use, while ensuring that individual wipers are hygienically dispensed.atribut:
- Code: 93495
- Color: White
- Type: Jumbo Roll
- Quantity per pack: 900 sheets
- VICTOR Gas RegulatorDeskripsi:These regulators are for use with oxygen and inert gases like argon, helium, and nitrogen. They are not compatible with fuel or corrosive gas.atribut:
- UNSPSC: 40142201
- Body Material: Brass
- Inlet Connection Type: NGO
- Mounting Type: Cylinder
- Voltage (V): 110
- VICTOR Regulator for Oxygenatribut:
- Type: Regulator
- Taffware Kawat Timah SolderDeskripsi:Produk ini merupakan kawat timah yang biasa digunakan dalam proses solder dengan cara dilelehkan, bertujuan untuk menyambungkan sebuah komponen pada peralatan elektronik, baik untuk instalasi ataupun perbaikan. Kawat timah dari Taffware ini memiliki tingkat kemurnian yang tinggi sehingga hasil solder akan lebih sempurna dan kuatatribut:
- Diameter Kawat (mm): 0,4
- Material: SN: 30%, PB: 70%, Flux: 2.0%
- Meiji Hand Spray Gun F110 SeriesDeskripsi:This Hand spray gun series for multipurpose painting for small grade painting applications offers a tulip pattern, a semi-turip pattern. Select the perfect model for any type of paint and painting conditions. Designed to maximize the air circuit, these s
- HUGONG GougeDeskripsi:- Professional stick and gouging machine - Thermal protection - Lack voltage protection - Stepless current adjustment - Hot start, arc force, anti-sticking - Digital display - Use electrode from 3.2 to 6mmatribut:
- Code: Gouge 1000
- Input Power (V): 400
- Rated Input Current (A): 100.0
- Rated Input Capacity (kVA): 66.0
- Rated Open Circuit Voltage (V): 75
- Dimensions (mm): 1030x630x1060
- Rated Output (A): 60% @1000
- Welding Current Adjustment Range (A): 200-1000
- VICTOR Victor-Style Torch Cutting TipDeskripsi:These general purpose tips feature a medium preheat setting for cutting most clean steel. They are commonly used for both hand and machine torch cutting in industrial and light fabrication as well as repair and maintenance applications.atribut:
- UNSPSC: 23171535
- Compatible Manufacturer: Victor
Daftar Harga kawat las gouging Terbaru March 2026
| Arc Master Kawat Las Gouging | Rp439.900 |
| ARCAIR Elec Pointed Gouging Carb | Rp739.900 |
| ARCAIR Gouging Torch | Rp5.499.900 |
| Panasonic Connect (Formerly Panasonic Welding Systems) Dc Gouging Carbon | Rp809.900 |
| LONGRUN Air ARC Gouging | Rp129.999.900 |
| KOBELCO Kawat Las LB-52-18 Series | Rp339.900 |
| ARCAIR Gouging Torch Part & Accessories | Rp3.699.900 |
| Nippon Resibon Mata Gerinda | Rp12.900 |
| Arc Master Gas Cutting Torch | Rp649.900 |
| Kimberly-Clark Towel Wypal Jumbo Roll X60 (Tissue Roll) | Rp1.199.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20Gouging/Arc%20Master%20Kawat%20Las%20Gouging/3gP106925124-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Material%20Las/ARCAIR%20Elec%20Pointed%20Gouging%20Carb/h7P109491619-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/ARCAIR%20Gouging%20Torch/kvP109492751-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20Gouging/Panasonic%20Connect%20(Formerly%20Panasonic%20Welding%20Systems)%20Dc%20Gouging%20Carbon/ooP110778888-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/LONGRUN%20Air%20ARC%20Gouging/9mP105676346-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Hardfacing/KOBELCO%20Kawat%20Las%20LB-52-18%20Series/P102927984-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/ARCAIR%20Gouging%20Torch%20Part%20%26%20Accessories/lnP109492779-3.jpg)

%20%26%20Pengelasan/Produk%20Las/Pembakar/Torch%20body/Arc%20Master%20Gas%20Cutting%20Torch/1aP106948046-1.jpg)
/P102124697-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Las%20Asetilin/Blow%20Pipe%20%26%20Crater/VICTOR%20Nozzle%20Cutting%20Tip/q4P106596940-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/VICTOR%20Gas%20Regulator/c0P109492432-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Pembakar/Torch%20body/Arc%20Master%20Flashback%20Arrestor%20Acyteline/ccP106948444-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/VICTOR%20Regulator%20for%20Oxygen/ayP106595394-2.jpg)


%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/HUGONG%20Gouge/P103150570-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Las%20Asetilin/Blow%20Pipe%20%26%20Crater/VICTOR%20Victor-Style%20Torch%20Cutting%20Tip/8rP109500315-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Sparepart%20Mesin%20Las/Weldmax%20Shield/j5P106653689-1.jpg)