Beli kawat las 2 0 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Welding Wire Solid (Kawat Las)
    69%
    Mulai

    Rp259.900

    monotaro Welding Wire Solid (Kawat Las)
    Deskripsi:
    Produk ini juga sering disebut dengan Kawat las
    atribut:
    • Width (mm): 55
    • Hole Diameter (phi mm): 52
    • JIS Standard: JIS Z 3312 YGW12 equivalent
    • Main Ingredient: C,S,Mn,P,Si,Cr,Ni,Mo,V,Cu
    • AWS Standards: A5.18 ER70S-6
    • Current Range (A): Full posture / 30-100
    • Reel Outside Diameter (mm): 200
    • Package Weight (g): 5000
    • Specification: Carbon dioxide shielded arc welding mild steel
    • Wire Diameter (mm): 0.6
  2. NIKKO STEEL Welding Electrode Mild Steel RD-460 (Kawat Las Elektroda)
    Mulai

    Rp40.900

    NIKKO STEEL Welding Electrode Mild Steel RD-460 (Kawat Las Elektroda)
    Deskripsi:
    Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania. YP: 44.8kgf/mm², TS: 54kgf/mm², Є: 29%, CIV (0°C): 7.2kgf-m. Posisi las: semua posisi dan dapat untuk las vertikal turun, Penetrasi sedang, mudah digunakan. Cocok untuk konstruksi bangunan, kapal, pipa, mesin pertanian dan tangki. Arus:AC, DC+, DC-.
    atribut:
    • Current: AC, DC+, DC-
    • Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
    • Yield Point (kgf/mm²): 43.8
    • Tensile Strength (kgf/mm²): 53.7
    • Charpy Impact Value (kgf-m): '7.2 at 0°C
    • Elongation (%): 29
  3. NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp39.900

    NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda)
    Deskripsi:
    Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania, YP: 43.5kgf/mm², TS: 52.1kgf/mm², Є: 29%, CIV (0°C): 8.8kgf-m Posisi las: Semua posisi. Penetrasi sedang, alur las bagus, asap sedikit, terak mudah lepas. Cocok untuk konstruksi kapal, bangunan, otomatif. Arus: AC, DC+, DC-
    atribut:
    • Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
    • Current: AC, DC+, DC-
    • Yield Point (kgf/mm²): 43.5
    • Tensile Strength (kgf/mm²): 52.1
    • Elongation (%): 28
  4. TRUSCO Welding Cable (Kabel Las)
    48%
    Mulai

    Rp599.900

    TRUSCO Welding Cable (Kabel Las)
    Deskripsi:
    -It demonstrates sufficient strength for impact and wear, etc., especially withstanding voltage characteristics are very excellent since it uses elastic and tough natural rubber. -Mainly as primary side cable of arc welding machine.-None-Connection cable for welding equipments primary side 2 cores-With phi8 round terminal
    atribut:
    • Conductor Part Materials: Copper wire
    • Accessories: None
    • Coating Materials: Natural Rubber for Conducting Wire
    • Purpose of Use: Mainly as primary side cable of arc welding machine.
  5. SUPERFLEX Welding Cable (Kabel Las)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp94.900

    SUPERFLEX Welding Cable (Kabel Las)
    Deskripsi:
    Kabel Las Superflex 70mm Bisa di pakai untuk daya 350A. 420A Dan 550A.
  6. TRUSCO Welding Cable (Kabel Las)
    44%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp769.900

    TRUSCO Welding Cable (Kabel Las)
    Deskripsi:
    -It demonstrates sufficient strength for impact and wear, etc., especially withstanding voltage characteristics are very excellent since it uses elastic and tough natural rubber. -Mainly as cable for secondary side connection of arc welding machine.-None-Connection cable for welding equipments secondary side-With phi8 round terminal
    atribut:
    • Conductor Part Materials: Copper wire
    • Accessories: None
    • Coating Materials: Natural Rubber for Conducting Wire
    • Purpose of Use: Mainly as cable for secondary side connection of arc welding machine.
  7. TRUSCO Welding Rod for Cast Iron (Kawat Las Elektrode)
    25%
    Mulai

    Rp409.900

    TRUSCO Welding Rod for Cast Iron (Kawat Las Elektrode)
    Deskripsi:
    -High titanium oxide type welding rod with particularly good usability for downward and horizontal fillet welding, the arc is stable, spattering is small, and the peeling property of slag is good.-Since it is a welding rod for low voltage welding equipments, it can be used with household power supply of 100V. For welding rods with a wire diameter of 2.6mm or more, 200V power supply is recommended.-Since the penetration is light, it provides a glossy beautiful bead. -For thin plate welding. -JIS Z3211 E4313 standard product(high titanium oxide type welding rod)(*excluding TST10-142, TST10-145)
    atribut:
    • Core Wire Diameter: phi2.6mm
    • Rod Length: 300mm
    • Applicable Board Thickness: 4 to 7mm
    • Downward: 50 to 80
    • Estimated Q'ty Per Pack: 4pcs
    • Stick Color: Red purple
    • Purpose of Use: For repair welding of general cast iron. (Generally, it is used for repair welding of cast iron and the welding position is downward when using it.)For different material welding of cast iron and iron (such as soft steel).
  8. TRUSCO Welding Cable (Kabel Las)
    Mulai

    Rp4.099.900

    TRUSCO Welding Cable (Kabel Las)
    Deskripsi:
    Usage:Indicate air pressure
    atribut:
    • Material: Conductor part: copper wire, Covering: natural rubber for conductor
    • Set Contents: Without
    • Suitable Current (A): 71
    • Electrical Wire (mm²): 2CT2C x 14.0
    • Welding Machine Input Power (kW): 10.5
    • Welding Machine Rated Input (kVA): 17.6
    • Cable (m): 5
    • Specification: Connection cable primary side 2 core for welding equipment
    • Accessories: None
    • Purpose of Use: Mainly as primary side cable of arc welding machine.
  9. NIKKO STEEL Welding Electrode High Tensile Steel RD-718 (Kawat Las Elektroda)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp229.900

    NIKKO STEEL Welding Electrode High Tensile Steel RD-718 (Kawat Las Elektroda)
    Deskripsi:
    - Untuk pengelasan konstruksi menengah (kelas 50kgf/mm², baja ST.52).- Jenis salutan: Iron Powder Low Hydrogen.- YP: 61kgf/mm²- TS: 67kgf/mm²- Є: 24%- CIV (-30°C): 10.2kgf-m.- Posisi las: semua posisi, kecuali vertikal turun.- Efisiensi las tinggi.- Kekuatan mekanik & mutu X-ray sangat baik, cocok untuk las ketel uap, bejana tekan dan konstruksi baja karbon.- Arus: AC, DC+
    atribut:
    • Certifications: AWS A5.1 E7018, JIS Z 3212 D5016
    • Current: AC, DC+
    • Yield Point (kgf/mm²): 56.0
    • Tensile Strength (kgf/mm²): 61.0
    • Elongation (%): 28
  10. TRUSCO Welding Rod for Mild Steel (Low-Voltage Type) (Kawat Las Elektrode)
    52%
    Mulai

    Rp47.900

    TRUSCO Welding Rod for Mild Steel (Low-Voltage Type) (Kawat Las Elektrode)
    Deskripsi:
    -High titanium oxide type welding rod with particularly good usability for downward and horizontal fillet welding, the arc is stable, spattering is small, and the peeling property of slag is good.-Since it is a welding rod for low voltage welding equipments, it can be used with household power supply of 100V. For welding rods with a wire diameter of 2.6mm or more, 200V power supply is recommended.-Since the penetration is light, it provides a glossy beautiful bead. -For thin plate welding. -JIS Z3211 E4313 standard product(high titanium oxide type welding rod)(*excluding TST10-142, TST10-145)
    atribut:
    • Stick Color: White
    • Purpose of Use: For thin plate welding.
  11. KOBELCO Welding Electrode LB-52U Series
    BARU
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

    KOBELCO Welding Electrode LB-52U Series
    Deskripsi:
    Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
  12. NIKKO STEEL Cast Iron Welding Rod CIN-3 (Kawat Las Elektrode)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp689.900

    NIKKO STEEL Cast Iron Welding Rod CIN-3 (Kawat Las Elektrode)
    Deskripsi:
    Digunakan untuk pengelasan besi cor yang hasil lasnya tidak perlu dibubut/dibentuk kembali. Dengan kawat inti baja lunak, salutan grafit menghasilkan kandungan karbon tinggi. Kekerasan logam las tinggi, maka tidak bisa di bubut. Arus: AC, DC+, DC-,
    atribut:
    • Current: AC, DC+, DC-
    • Hardness (HRC): >30
  13. NIKKO STEEL Welding Electrode Stainless Steel NSN-309 (Kawat Las Elektroda)
    Mulai

    Rp879.900

    NIKKO STEEL Welding Electrode Stainless Steel NSN-309 (Kawat Las Elektroda)
    Deskripsi:
    Untuk pengelasan baja tahan karat 22% Cr-12% Ni (AISI 309 atau AISI 309S) dan untuk menyambung baja tahan karat dengan baja lunak. Posisi las: semua posisi, kecuali vertikal turun. Logam lasnya mengandung Cr tinggi & sedikit Ferrite, maka daya tahan retaknya baik sekali, tahan korosi & panas. Dapat digunakan sebagai lapisan dasar untuk melapisi baja lunak yang akan dilapis keras. YP: 51kgf/mm², TS: 58.1kgf/mm²: Є:42%. Arus: AC, DC+.
    atribut:
    • Certifications: AWS A5.4 E309-16, JIS Z 3221 D309-16
    • Current: AC, DC+
    • Yield Point (kgf/mm²): 51.0
    • Tensile Strength (kgf/mm²): 58.1
    • Elongation (%): 42
  14. NIKKO STEEL Welding Electrode Stainless Steel NSN-308 (Kawat Las Elektroda)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp639.900

    NIKKO STEEL Welding Electrode Stainless Steel NSN-308 (Kawat Las Elektroda)
    Deskripsi:
    Untuk pengelasan baja tahan karat 18% Cr-8% Ni. Jenis salutan: Lime Titania Posisi las: semua posisi, kecuali vertikal turun. Ampere rendah, spatter sedikit, busur api stabil, terak mudah lepas, logam las bersih, dan tahan korosi. Digunakan pada industri kimia, obat, pengolahan makanan, pupuk. YP: 40.7kgf/mm², TS: 60.8kgf/mm², Є:45%. Arus: AC, DC+.
    atribut:
    • Certifications: AWS A5.4 E308-16, JIS Z 3221 D308-16
    • Current: AC, DC+
    • Yield Point (kgf/mm²): 40.7
    • Tensile Strength (kgf/mm²): 60.8
    • Elongation (%): 45
  15. TRUSCO Welding Rod for Mild Steel (Low-Voltage Type) (Kawat Las Elektrode)
    49%
    Mulai

    Rp139.900

    TRUSCO Welding Rod for Mild Steel (Low-Voltage Type) (Kawat Las Elektrode)
    Deskripsi:
    Purpose: For thin to middle thickness high efficiency welfing. For welding general structures buildings, vehicles using mild steel, light steel framework, etc.
  16. TRUSCO Welding Rod for General Mild Steel (Kawat Las Elektrode)
    53%
    Mulai

    Rp119.900

    TRUSCO Welding Rod for General Mild Steel (Kawat Las Elektrode)
    Deskripsi:
    -Lime citrus type welding rod containing approx. 30% iron powder in coating material, excellent re-arc property, good bead elongation, weldable in all positions such as intermittent welding, fillet welding, tack welding (temporary attachment). -For welding thick plates from iron thick plates. (thick plates can also be welded by performing multi-layering)-For the welding of general structures such as vehicles using mild steel, lightweight steel frames, and buildings. -JIS Z3211 E4303 Standard Product (lime citric system based welding rod)
    atribut:
    • Bottom Color: Red
    • Purpose of Use: For welding thick plates from iron thick plates. (thick plates can also be welded by performing multi-layering)For the welding of general structures such as vehicles using mild steel, lightweight steel frames, and buildings.
  17. TRUSCO Welding Rod for General Mild Steel (Kawat Las Elektrode)
    52%
    Mulai

    Rp129.900

    TRUSCO Welding Rod for General Mild Steel (Kawat Las Elektrode)
    Deskripsi:
    Usage:Metal materials: Plating and coated surface processing materials, steel pipes, and steel board transportation. Machinery: Automobile, automobile parts, and high precision machinery transportation.
    atribut:
    • Color: (Rod end) Red
    • JIS Standard: Z3211D4303 JIS standard products
    • Purpose of Use: For welding thick plates from iron thick plates. (thick plates can also be welded by performing multi-layering)For the welding of general structures such as vehicles using mild steel, lightweight steel frames, and buildings.
  18. KOBELCO Welding Electrode LB-52-18 Series (Kawat Las Elektroda)
    Mulai

    Rp549.900

    KOBELCO Welding Electrode LB-52-18 Series (Kawat Las Elektroda)
    Deskripsi:
    Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
  19. Shinfuji Burner Welding Rod for Mild Steel Low Voltage Type (Kawat Las Elektrode)
    53%
    Mulai

    Rp45.900

    Shinfuji Burner Welding Rod for Mild Steel Low Voltage Type (Kawat Las Elektrode)
    Deskripsi:
    -It is a burner for propane gas that adopted electronic ignition method.-The distance between the nozzle and the burner is long so it is a silent type which the flame is hard to act wild.-High temperature(1800degree C)and powerful concentrated fla
    atribut:
    • Core Wire Diameter: phi3.2mm
    • Rod Length: 350mm
    • Applicable Board Thickness: 5.0 to 10.0mm
    • Downward: 80 to 130
    • Current Range (Vertical Improvement Progress/Upward): 70 to 120A
    • Estimated Q'ty Per Pack: 4pcs
    • Stick Color: White
    • Purpose of Use: For thin plate welding.
Daftar Harga kawat las 2 0 Terbaru October 2026
monotaro Welding Wire Solid (Kawat Las)Rp259.900
NIKKO STEEL Welding Electrode Mild Steel RD-460 (Kawat Las Elektroda)Rp40.900
NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda)Rp39.900
TRUSCO Welding Cable (Kabel Las)Rp599.900
SUPERFLEX Welding Cable (Kabel Las)Rp94.900
TRUSCO Welding Cable (Kabel Las)Rp769.900
TRUSCO Welding Rod for Cast Iron (Kawat Las Elektrode)Rp409.900
TRUSCO Welding Cable (Kabel Las)Rp4.099.900
NIKKO STEEL Welding Electrode High Tensile Steel RD-718 (Kawat Las Elektroda)Rp229.900
TRUSCO Welding Rod for Mild Steel (Low-Voltage Type) (Kawat Las Elektrode)Rp47.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)