Beli kawat baja 3mm di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Daimaru Lakban Kertas Krem (Solasi / Selotip)
    47%
    Rating:
    99% of 100
    (29)
    Mulai

    Rp4.900

  2. JTC Chain (Rantai)
    Mulai

    Rp2.999.900

    JTC Chain (Rantai)
    atribut:
    • Size (inch): 3/8
    • Level: G80
    • Shape: Straight
  3. TRUSCO Steel Wire
    Mulai

    Rp109.900

    TRUSCO Steel Wire
    Deskripsi:
    Please cut using special tools, such as a nipper. Do not use for suspending heavy items.
  4. Taiyo Seiki Iron Works Two hanging wire sling
    Mulai

    Rp3.299.900

  5. TRUSCO 50 mm Of Webbing Sling Width (Tali Sling)
    Mulai

    Rp699.900

    TRUSCO 50 mm Of Webbing Sling Width (Tali Sling)
    Deskripsi:
    Metal materials: Plating and coated surface processing materials, steel pipes, and steel board transportation Machinery: Automobile, automobile parts, and high precision machinery transportation
    atribut:
    • Material: Nylon (Inside: Polyester)
    • Working Load Limit (t): 1.6
  6. WEBSTER Duplex Webbing Sling
    Mulai

    Rp68.900

    WEBSTER Duplex Webbing Sling
    atribut:
    • Width (inch): 2
    • Width (mm): 51
    • Working Load Limit (t): 2
  7. DRI Webbing Sling Double Ply for Load 1Ton
    39%
    Rating:
    100% of 100
    (5)
    Mulai

    Rp49.900

    DRI Webbing Sling Double Ply for Load 1Ton
    Deskripsi:
    Webbing sling umumnya terbuat dari bahan dasar 100% Materials webbing polyester berkekuatan tinggi yang diproduksi berdasarkan standard Eu-ropean Normalization (EN). Selain polyester, Materials dasar webbing juga dapat dibuat dari Nylon. Pembuatan webbing sling dilakukan secara spesifik sesuai kebutuhan berdasarkan penggunaan serta Batas Beban Angkat (Working Load Limit/WLL). Webbing sling dapat pula diproduksi bersamaan dengan aksesoris angkat lainnya yang seperti Masterlink, Shackles, Hooks dan lain-lain.
    atribut:
    • Color: Purple
    • Material: Polyester
    • Safety Factor: 7:1
    • Width (mm): 30
    • Working Load Limit (t): 1
  8. Nissa Chain Link Chain Iron Uniqlo Welding
    Mulai

    Rp6.299.900

    Nissa Chain Link Chain Iron Uniqlo Welding
    atribut:
    • Material: Steel (SWRM)
    • Wire Diameter d (mm): 6.5
    • Working Load (kN): 2.45
    • Chain Internal Dimensions (mm): 37
    • Inner Width (mm): 10
    • Overall Length (m): 30
  9. TRUSCO Steel Spring Hook
    Mulai

    Rp109.900

    TRUSCO Steel Spring Hook
    Deskripsi:
    Standard spring hook.
    atribut:
    • D (mm): 10
    • L (mm): 101
    • W (mm): 29
    • A (mm): 14
    • Working Load (kN): 0.9
  10. TRUSCO Wide Soft Sling
    Mulai

    Rp309.900

    TRUSCO Wide Soft Sling
    atribut:
    • Belt Thickness (mm): 7
  11. HITACHI Chain Roll
    Mulai

    Rp57.999.900

  12. Elephant Katrol Rantai Manual (Katrol / Takel)
    Mulai

    Rp2.899.900

    Elephant Katrol Rantai Manual (Katrol / Takel)
    Deskripsi:
    Max. working load from 0.5 to 5 ton. Grade 105 galvanized load chain, which adheres to the strict German DIN 5684 standard. Zinc plated hand chain. Heavy duty frame. Lightweight lifting capacity ratio, a 1 ton unit with 10-f lift weights 20% less than other.
    atribut:
    • Manufacturer's Testload: 150%xsafety working load
Daftar Harga kawat baja 3mm Terbaru January 2026
HONEYWELL Scanner BarcodeRp1.299.900
Daimaru Lakban Kertas Krem (Solasi / Selotip)Rp4.900
JTC Chain (Rantai)Rp2.999.900
TRUSCO Steel WireRp109.900
Taiyo Seiki Iron Works Two hanging wire slingRp3.299.900
TRUSCO Webbing Sling BeltRp1.199.900
TRUSCO 50 mm Of Webbing Sling Width (Tali Sling)Rp699.900
WEBSTER Duplex Webbing SlingRp68.900
DRI Webbing Sling Double Ply for Load 1TonRp49.900
Nissa Chain Link Chain Iron Uniqlo WeldingRp6.299.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)