Beli katrol manual 500kg di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KITO Manual Chain Block (Katrol Rantai / Kerekan Rantai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.899.900

    KITO Manual Chain Block (Katrol Rantai / Kerekan Rantai)
    Deskripsi:
    Compact, lightweight and simple designWith a weight of 2.4 kg, a minimum height of 217 mm and a load capacity of 250 kg, the KITO CX003 manual chain hoist is one of the smallest and lightest chain hoists available. Followed by CX005 with a weight of 4
    atribut:
    • Standart Lift (m): 3
  2. monotaro Hand Winch (Crosscut Only) (Alat Derek Manual / Katrol Manual)
    Mulai

    Rp1.199.900

    monotaro Hand Winch (Crosscut Only) (Alat Derek Manual / Katrol Manual)
    Deskripsi:
    Produk ini juga sering disebut dengan Katrol Manual
    atribut:
    • Material: Main unit / hot rolled mild steel plate (JIS G 3131), handle part / rubber
    • Brake: Ohto
    • Dimensions a (mm): 133
    • Dimension F (mm): 240
    • Dimension D (mm): 51.5
    • Dimensions e (mm): 260
    • Dimensions b (mm): 158
    • Dimensions c (mm): 88
    • Rated Lifting Load (kg): 500
    • Wire Rope Capacity(mm x m): phi5x20
    • Ratio: 4.1: 1 (gear)
    • Dimension G (mm): 11.5
    • Package Weight (g): 3632
  3. Elephant Manual Chain Block (Katrol Rantai / Kerekan Rantai)
    Mulai

    Rp2.899.900

    Elephant Manual Chain Block (Katrol Rantai / Kerekan Rantai)
    Deskripsi:
    Max. working load from 0.5 to 5 ton. Grade 105 galvanized load chain, which adheres to the strict German DIN 5684 standard. Zinc plated hand chain. Heavy duty frame. Lightweight lifting capacity ratio, a 1 ton unit with 10-f lift weights 20% less than other.
    atribut:
    • Manufacturer's Testload: 150%xsafety working load
  4. NIKKO Manual Operated Chain Lever Hoist (Katrol Tuas Rantai / Tuas Kerekan Rantai)
    Mulai

    Rp3.199.900

    NIKKO Manual Operated Chain Lever Hoist (Katrol Tuas Rantai / Tuas Kerekan Rantai)
    Deskripsi:
    -A single-operation free rotation mechanism has been employed to enable the user to create a freely rotating state simply by turning the grip counter-clockwise.-Equipped with a brake engagement/bite resolving mechanism for recovery with a normal operation
  5. KITO Lever Hoists (Katrol Tuas Rantai / Tuas Kerekan Rantai)
    Mulai

    Rp6.399.900

    KITO Lever Hoists (Katrol Tuas Rantai / Tuas Kerekan Rantai)
    Deskripsi:
    Ideal for pulling, lifting or tensioning the KITO Lever Hoist Model LB stands out with its high performance and can handle even the most difficult challenges facing the industry. This is for instance the case in sectors like ship-building where sheet meta
    atribut:
    • Standart Lift (m): 1.5
  6. HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)
    Mulai

    Rp24.999.900

    HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)
    Deskripsi:
    Electric Chain Hoist dengan kapasitas angkat 0.5-5ton adalah Katrol Elektrik dari brand HITACHI untuk memindahkan barang dari satu tempat ke tempat lainnya dengan jarak yang sudah di tentukan
  7. Tyrone HSC Chain Block 3Ton (Katrol Rantai / Kerekan Rantai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.199.900

  8. Elephant Manual Chain Block KII (Katrol Rantai / Kerekan Rantai)
    Mulai

    Rp30.999.900

    Elephant Manual Chain Block KII (Katrol Rantai / Kerekan Rantai)
    Deskripsi:
    Manual Chain Block KII with maximum working load 10 Ton, 1 set with chain
    atribut:
    • Standard Lift (m): 3.5
    • Manufacturer's Testload: 125% x max. working load
    • Headroom: 775
    • Hand effort to lift full working load (kgf): 52.5
    • Diameter x pitch (mm): 9 x 27
    • Maximum Working Load (t): 10
  9. Tyrone HSC Chain Block 20Ton (Katrol Rantai / Kerekan Rantai)
    Mulai

    Rp42.999.900

  10. Tyrone HSC Chain Block 10Ton (Katrol Rantai / Kerekan Rantai)
    Mulai

    Rp15.999.900

  11. JTC Manual Hydraulic Press (Mesin Press Hidrolik)
    Mulai

    Rp61.999.900

  12. KANSAI PAINT Cat Besi Kayu FTALIT 1kg
    35%
    Rating:
    100% of 100
    (8)
    Mulai

    Rp96.900

    KANSAI PAINT Cat Besi Kayu FTALIT 1kg
    Deskripsi:
    Cat minyak berbahan resin Alkyd Gloss Enamel. Untuk mendekorasi dan melindungi permukaan besi, kayu serta berbagai konstruksi baja, baik interior maupun eksterior
    atribut:
    • Theoretical Scattering: 10-12 m2/kg/layer
    • Thickness of the Paint Layer: 25-35 microns
    • Touch Dry Time (minute): 20
    • Perfect Dry Time (hour): 4
    • Application Method: Brushes, rollers, spray
    • Dilution Comparison (Spray): 20-30%
    • Dilution Comparison (Brush & Roll): 10-20%
    • Dilution: Thinner
  13. SUPER TOOL Engine Crane Multi Light Weight Type (Derek Otomotif)
    Mulai

    Rp26.999.900

    SUPER TOOL Engine Crane Multi Light Weight Type (Derek Otomotif)
    Deskripsi:
    -Capable of being moved even while a load is suspended.-Can be moved smoothly as all four wheels are adjustable wheels.-Loads can be lifted/lowered with a manual winch.-The arm and feet are collapsible enabling use at any time anywhere.-Winch Hoisting Type
  14. KITO Hand Chain Hoists (Katrol Rantai / Kerekan Rantai)
    Mulai

    Rp6.499.900

    KITO Hand Chain Hoists (Katrol Rantai / Kerekan Rantai)
    Deskripsi:
    KITO is one of the few companies that manufactures both its hoists and its load chains. On top of that-KITO is the only manufacturer worldwide that nickel-plates its load chains. This combination provides the hoists with the unique benefit of safety and f
  15. ENDO Air Hoist (Katrol Angin / Katrol Pneumatic)
    Mulai

    Rp34.999.900

    ENDO Air Hoist (Katrol Angin / Katrol Pneumatic)
    Deskripsi:
    The up and down buttons and handle are mounted on the lower hook. While ensuring the stability of a suspended load, this type of Air Hoist provides better controllability compared to the pendant type. This type is equipped with a reverse-winding prevent
Daftar Harga katrol manual 500kg Terbaru October 2026
KITO Manual Chain Block (Katrol Rantai / Kerekan Rantai)Rp8.899.900
monotaro Hand Winch (Crosscut Only) (Alat Derek Manual / Katrol Manual)Rp1.199.900
Elephant Manual Chain Block (Katrol Rantai / Kerekan Rantai)Rp2.899.900
NIKKO Manual Operated Chain Lever Hoist (Katrol Tuas Rantai / Tuas Kerekan Rantai)Rp3.199.900
KITO Lever Hoists (Katrol Tuas Rantai / Tuas Kerekan Rantai)Rp6.399.900
HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)Rp24.999.900
Wipro Hand Winch Single Gear with Wire Rope (Alat Derek Manual / Katrol Manual)Rp349.900
Tyrone HSC Chain Block 3Ton (Katrol Rantai / Kerekan Rantai)Rp4.199.900
Come Up Electric Winch (Alat Derek Elektrik / Katrol Listrik)Rp18.999.900
Elephant Manual Chain Block KII (Katrol Rantai / Kerekan Rantai)Rp30.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)