Beli katrol derek manual di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Hand Winch (Crosscut Only) (Katrol Manual)Deskripsi:Produk ini juga sering disebut dengan Katrol Manualatribut:
- Material: Main unit / hot rolled mild steel plate (JIS G 3131), handle part / rubber
- Brake: Ohto
- Dimensions a (mm): 133
- Dimension F (mm): 240
- Dimension D (mm): 51.5
- Dimensions e (mm): 260
- Dimensions b (mm): 158
- Dimensions c (mm): 88
- Rated Lifting Load (kg): 500
- Wire Rope Capacity(mm x m): phi5x20
- Ratio: 4.1: 1 (gear)
- Dimension G (mm): 11.5
- Package Weight (g): 3632
- Elephant Katrol Rantai Manual (Katrol / Takel)Deskripsi:Max. working load from 0.5 to 5 ton. Grade 105 galvanized load chain, which adheres to the strict German DIN 5684 standard. Zinc plated hand chain. Heavy duty frame. Lightweight lifting capacity ratio, a 1 ton unit with 10-f lift weights 20% less than other.atribut:
- Manufacturer's Testload: 150%xsafety working load
- HITACHI Katrol ElektrikDeskripsi:Electric Chain Hoist dengan kapasitas angkat 0.5-5ton adalah Katrol Elektrik dari brand HITACHI untuk memindahkan barang dari satu tempat ke tempat lainnya dengan jarak yang sudah di tentukan
- Tyrone HSC Chain Block 3Ton (Katrol)atribut:
- Capacity (t): 3
- MAXPUL Rotation Type Winch (Automatic Mechanical Brake Type)Deskripsi:-Since it is high machine efficiency and the load on the hand during operation is light, it is easy to work.-For heavy weight object hoisting and traction work.
- MAXPUL Rotation Type Mini WinchDeskripsi:-Even though it is lightweight and compact body, it demonstrates a large power (wire rope pulling force).-For setting of tennis/volleyball net, and salvaging boat/yacht.atribut:
- Reduction Ratio: 1/4.1
- Elephant Manual Chain Block KIIDeskripsi:Manual Chain Block KII with maximum working load 10 Ton, 1 set with chainatribut:
- Standard Lift (m): 3.5
- Manufacturer's Testload: 125% x max. working load
- Headroom: 775
- Hand effort to lift full working load (kgf): 52.5
- Diameter x pitch (mm): 9 x 27
- Maximum Working Load (t): 10
- Tyrone Katrol Rantai HSC 2Ton (Takel)atribut:
- Capacity: 2 Ton
- MAXPUL Ratchet Type Winch (Automatic Mechanical Brake Type)Deskripsi:-Since winding and rewinding can be done with reciprocating movement of the handle in left and right directions, it can be operated even on a wall or floor surface.-For raising and lowering or traction of heavy weight objects.
Daftar Harga katrol derek manual Terbaru April 2026
| monotaro Hand Winch (Crosscut Only) (Katrol Manual) | Rp1.099.900 |
| Elephant Katrol Rantai Manual (Katrol / Takel) | Rp2.899.900 |
| HITACHI Katrol Elektrik | Rp24.999.900 |
| Tyrone HSC Chain Block 3Ton (Katrol) | Rp3.799.900 |
| MAXPUL Rotation Type Winch (Automatic Mechanical Brake Type) | Rp7.199.900 |
| MAXPUL Rotation Type Mini Winch | Rp2.699.900 |
| Elephant Manual Chain Block KII | Rp30.999.900 |
| Tyrone Katrol Rantai HSC 2Ton (Takel) | Rp2.099.900 |
| MAXPUL Ratchet Type Winch (Automatic Mechanical Brake Type) | Rp9.699.900 |
| Wipro Hand Winch Single Gear with Wire Rope (Katrol / Takel) | Rp309.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)



















































































































































%20(Katrol%20Manual)/P101561837-1.jpg)
/doP101002492-2.jpg)

/ppP102265925-2.jpg)
/P102742444-2.jpg)


/P102265918-1.jpg)
/P102742523-2.jpg)
/i3P103080651-4.jpg)