Beli kasuga electric works di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kasuga Electric Set Terminal Block T10atribut:
- Material: Main body: Phenol, Cover: Polycarbonate
- Number of Poles: 6
- Length (mm): 82
- Width (mm): 30
- Height (mm): 21
- Rating: 250V-20A
- Specification: Terminal screw M3.5
- Commercial frequency and voltage resistance: 2000V 1 minute
- Impulse voltage resistance: 4000V
- Compatible Electric Wire (mm²): 0.75 to 2
- KASUGA Terminal BlockDeskripsi:A terminal block set which is assembled in advance to the required number of poles.Terminal cover and name seal accessory are included.atribut:
- Number of Poles: 10
- L x W x H (mm): 122 x 30 x 21
- KASUGA Push Button Power Switch (Saklar Tekan)Deskripsi:An iron case, and used by attaching to an indoor machine type or wall.Electric Appliance Safety Law Compliant Product.
- KASUGA Push Button Switch (Saklar Tekan)Deskripsi:A push-button switch for operating the electromagnetic switch.Electric Appliance Safety Law Compliant Product.atribut:
- L x W x H (mm): 50 x 90 x 41
- Button Letters: ON, OFF
- HSP Waste Safety Label (Toxic, Dangerous And Pressure) Sticker Onlyatribut:
- Size (cm): 20x30
- KASUGA Pelampung Tangki Air Liquid Seri TBLatribut:
- Main Body Total Length x W x H (mm): 148x105x83
- Applicable Liquid Specific Gravity: 0.85 to 1.05
- Rated Voltage (V): AC250, DC24
- Rated Current (A): AC1.5, DC3
- Finish Material: Main Body: Polycarbonate, Weight: Hard PVC, Hanging Strap(3m): Tetoron
- Protective Structure: IP33(JIS C 0920)
- monotaro Group Terminal BlockDeskripsi:Produk ini juga sering disebut dengan Terminal Strip, Barrier Terminalatribut:
- Material: [Terminal base] Phenol (black), [Cover] PC (transparent)/UL94-V0, [Conductive plate] Brass (nickel plating), [Terminal screw part] Iron (chromate), [Inscription seal] Fiber
- Number of Poles: 6P
- Type of Sign: Direct attachment
- Rated Insulation Voltage (V) : 600
- Terminal Connection: screw
- Withstand Voltage (V) : 2500
- KASUGA Terminal Block Rail Type (Terminal Panel Listrik)atribut:
- Terminal screw: M4×8.5
- Mounting Method: DIN Rail
- Wiring Method: Screw
- Applicable Rail: Compatible with 35mm wide DIN rail
- Applicable Wire (mm²): 3.5
- Connectable Wire (mm²): 3.5
- Maximum Current (A) : 30
- Pitch between Terminals (mm): 11.5
- Rated Current (IEC) (A): 40
- Rated Current (JIS) (A): 40
- Rated Current (UL) (A): 30
- Rated Impulse with Stand Voltage (kV): 6
- Rated Insulation Voltage (V) : 600
- Type: Standard Type (jump up)
- KASUGA End Plateatribut:
- Compatible Unit Model: For TXU7/10S/10/20
- Thickness (mm): 3
- TOYOGIKEN Intermediate Plateatribut:
- Material: Insulation resin (UL94V-0)
- Color: Black
- Rated Insulation Voltage (V) : 600
- monotaro Set Mata Kunci Torsi (Kunci Torsi)Deskripsi:Produk ini juga sering disebut dengan Kunci Torsiatribut:
- Pricision (%): ± 4
- Number of Gears: 24T
- Overall Length (mm): 263
- Plug Angle (mm): 6.35
- Head Shape: Ratchet type
- Set Contents: H3/H4/H5/H6/H8/H10/T15/T20/T25/T27/T30/T40/PH2/PH3/H5 x 100mm/Extension bar
- Torque Range (N m): 1 to 25
- KASUGA Power Push Button SwitchDeskripsi:It is a general type that is used by mounting it on an indoor machine or wall.
- Fort Terminal Block TR Series Rail Type (Terminal Panel Listrik)atribut:
- Color: Brown
- KASUGA Dust Collectoratribut:
- Ion Generation System: high-frequency corona discharge system
- Size (mm): 166x122x34
- Input Power AC (50/60Hz): 100 to 240
- Ozone Emission (ppm): 0.02 or less
- Air Consumption (L/minute): 30 to 240 (ANR)
- Package Size (mm): 170x230x115
Daftar Harga kasuga electric works Terbaru October 2026
| Kasuga Electric Set Terminal Block T10 | Rp119.900 |
| KASUGA Terminal Block (Terminal Panel Listrik) | Rp33.900 |
| KASUGA Terminal Block | Rp159.900 |
| KASUGA Push Button Switch (Saklar Tombol/Saklar Tekan) | Rp429.900 |
| IDEC Terminal Block Black (Terminal Panel Listrik) | Rp8.900 |
| KASUGA Push Button Power Switch (Saklar Tekan) | Rp369.900 |
| KASUGA Push Button Switch (Saklar Tekan) | Rp259.900 |
| HSP Waste Safety Label (Toxic, Dangerous And Pressure) Sticker Only | Rp309.900 |
| KASUGA Pelampung Tangki Air Liquid Seri TBL | Rp3.299.900 |
| monotaro Group Terminal Block | Rp74.000 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/9dP105560337-1.jpg)

/1tP105551065-1.jpg)
/96P103211330-10.jpg)
/qyP104711970-1.jpg)
/rhP104711989-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Rambu%20Bahaya/Tanda%20Terkait%20Penanganan%2C%20Penyimpanan%20%26%20Pembuatan/HSP%20Waste%20Safety%20Label%20(Toxic%2C%20Dangerous%20And%20Pressure)%20Sticker%20Only/10P104624036-1.jpg)


/9bP107252335-1.jpg)



/P102249600-1.jpg)

/j3P103845687-7.jpg)

/9sP106126352-1.jpg)
/Yoshitake%20Sight%20Glass/3lP102304129-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)