Beli karet kopling di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FCL Spare Part (Karet Coupling)
    Mulai

    Rp4.900

    FCL Spare Part (Karet Coupling)
    atribut:
    • Type: Rubber
  2. SMC Air Cylinder Standard Type Single Acting Spring Return Extend CJ2-Z Series
    Mulai

    Rp499.900

    SMC Air Cylinder Standard Type Single Acting Spring Return Extend CJ2-Z Series
    atribut:
    • Tube Inner Diameter (Φmm): 6
    • Type of Acting: (S) Single-acting extrusion
    • Built-in Magnet Availability: (D) Built-in magnet
    • Auto Switch Mounting: (B) Band mounting
    • Port Position on the Head Cover: (R) Axial direction
  3. Kanemitsu Flex Rubber
    Mulai

    Rp21.900

    Kanemitsu Flex Rubber
    atribut:
    • Type: Other parts
  4. TEKIRO DR. Hand Socket 1/4inch 6pt (Mata Sock)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp13.900

    TEKIRO DR. Hand Socket 1/4inch 6pt (Mata Sock)
    Deskripsi:
    TEKIRO 1/4 INCH KUNCI SOCK / MATA SOK / ANAK SOK- Heat treated Chrome Vanadium steel-Drop Forged for Extra Strength-Silver matt finishing
  5. Philips Electronic Ballast (Ballast Lampu)
    Mulai

    Rp95.900

    Philips Electronic Ballast (Ballast Lampu)
    Deskripsi:
    Ringkas, ringan, ballast elektronik untuk lampu flourescent TL5, ideal untuk pemakaian dengan listrik bertegangan 220-240V.
  6. SMC Air Cylinder Standard Type Double Acting Single Rod CJ2-Z Series
    Mulai

    Rp469.900

    SMC Air Cylinder Standard Type Double Acting Single Rod CJ2-Z Series
    atribut:
    • Type of Acting: Double acting single rod
    • Built-in Magnet Availability: (D) Built-in magnet
  7. Kencana Metal Ceiling Frame Hollow (Rangka Plafon)
    Mulai

    Rp289.900

    Kencana Metal Ceiling Frame Hollow (Rangka Plafon)
    Deskripsi:
    Hollow Kencana memiliki keunggulan yang teruji untuk konstruksi rangka plafon dan langit-langit bangunan untuk hasil yang ekonomis dan tahan lama.Keunggulan :- Tahan karat dan tahan rayap- Klem / sambungan kuat- Lebih ekonomis daripada kayu- Memiliki profil sehingga lebih kaku/ rigid- Ukuran dan ketebalan presisi/tidak banci- Material asli baja lapis Zinc-Aluminium- Tidak kilap, warna aluminium (tidak kusam/ kehitaman)- Spangle/ bunga baja nampak jelas
    atribut:
    • Length (m): 4
  8. FCL Spare Part Baut
    Mulai

    Rp7.900

    FCL Spare Part Baut
    atribut:
    • Type: Bolt
  9. SMC Air Cylinder Standard Type Single Acting/Extrusion Retraction CDJ2 Series
    Mulai

    Rp899.900

    SMC Air Cylinder Standard Type Single Acting/Extrusion Retraction CDJ2 Series
    atribut:
    • Cylinder Stroke (mm): 10
    • Tube Inner Diameter (Φmm): 6
    • Type of Acting: (S) Single-acting extrusion
    • Auto Switch Additional Symbol: (S) With 1
    • Lead Wire (m): (L) 3
    • Auto Switch Mounting: (B) Band mounting
    • Port Position on the Head Cover: (R) Axial direction
    • Rod End Bracket: (-) none
  10. Ebara Pump Centrifugal (Pompa Sentrifugal)
    Mulai

    Rp16.999.900

    Ebara Pump Centrifugal (Pompa Sentrifugal)
    Deskripsi:
    Pompa belum termasuk motor
    atribut:
    • Liquid Name: Clean Water
    • Temperature (°C): Below 80
    • Maximum Working Pressure (bar): 10
    • Casing Material: Cast Iron
    • Impeller Material: Bronze Casting
    • Shaft Material: 403 Stainless Steel
  11. DAYTON Jaw Coupling
    Mulai

    Rp429.900

    DAYTON Jaw Coupling
    Deskripsi:
    General purpose straight jaw coupling hubs attach to motor and equipment shafts using a set screw or keyway. Two couplings of the same size are locked together with a compatible straight jaw spider. These hubs are interchangeable with other brands according to the coupling size identifier.
    atribut:
    • UNSPSC: 31163003
    • System of Measurement: Inch
  12. OMRON Proximity Sensor E2E Type (Sensor Proksimitas)
    14%
    Mulai

    Rp659.900

    OMRON Proximity Sensor E2E Type (Sensor Proksimitas)
    Deskripsi:
    Detection Target: Magnetic metal (non magnetic metal, detection distance decreases).
Daftar Harga karet kopling Terbaru November 2026
ALDO Karet KoplingRp5.900
FCL Spare Part (Karet Coupling)Rp4.900
Revco Flexible CouplingRp149.900
NBK Bushing for FCL / FCLS (Busing/Bos)Rp48.900
SMC Air Cylinder Standard Type Single Acting Spring Return Extend CJ2-Z SeriesRp499.900
Kanemitsu Flex RubberRp21.900
TEKIRO DR. Hand Socket 1/4inch 6pt (Mata Sock)Rp13.900
Lesso Sambungan Pipa PVC Y Branch (Connector Pipe)Rp12.900
OMRON Proximity SensorRp249.900
FCL Flexible CouplingRp119.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)