Beli karet conveyor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Everlasting Rubber Sheet Packing (Spon Karet)Deskripsi:Everlasting Rubber Sheet Packing memiliki ketebalan bahan dengan ukuran 2-20mm kuat tahan lama dan awet cocok untuk kebutuhan industri, kontruksiatribut:
- Color: Black
- Density (g/cm³): 1.75
- Hardness Shore A: 70
- Tensile Strength (MPa): 2
- ASHLAND CONVEYOR Skate Wheel ConveyorDeskripsi:These light-duty rigid-frame skate wheel conveyors are made from aluminum and are lighter than rigid-frame skate wheel conveyors made from steel. They are well suited for job sites where conveyors will be disassembled and reconfigured often. Rigid-frame skate wheel conveyors allow loads with firm, flat bottoms to roll along the conveyor from one place to another, reducing the effort it takes to move the loads in assembly lines, shipping departments, and stocking areas. They come in straight and curved sections, often called conveyor sticks, that can be connected to build a conveyor system that moves items along the most optimal path. Each section must be supported by compatible conveyor stands. The number and spacing of the stands used to support the conveyor section will affect its capacity.
- WAKI EPDM Rubber SheetDeskripsi:-Excellent in weather resistance, heat resistance, and chemical resistance. -Automobile component, window frame rubber, steam hose, wire sheathing, conveyor belt, etc.
- monotaro Round Type Rubber Vibration Isolator (Karet Peredam Getaran)Deskripsi:You can easily install without taking space. For anti-vibration measures of pumps, motors, blowers, etc.atribut:
- Material (rubber): Natural rubber
- Rubber Hardness: 50
- Shape: circular
- WAKI EPDM Rubber SheetDeskripsi:-Excellent in weather resistance, heat resistance, and chemical resistance.-Automobile component, window frame rubber, steam hose, wire sheathing, conveyor belt, etc.-With adhesive tape
- TRUSCO Made of Adjuster Steel (Galvanized Cr Rubber Type)Deskripsi:The steel part is galvanized to prevent rust and has excellent weather resistance.Machine tools, vending machines, conveyors, computer racks, control panels, physics and chemistry machines, information appliances, various fixtures, etc. Use in rusty places such as outdoors.atribut:
- Base Diameter (mm): 60
- Thread Size: M16x2.00
- Material: Screw: steel, Base: Steel, Bottom: chloroprene rubber (CR)
- SHIGEMITSU Heavy Duty Class Conveyor Equipmentatribut:
- Belt: Rough top PVC Belt
- Frame Construction: Carbon steel
- Length (m): 3
- Width (mm): 500
- Height (mm): 700 ± 50
- Load Capacity (kg/m): 10
- Adjustable Speed (m/minute): 10-20
- Frequency (Hz): 50
- Power: 220V single phase or 380V three phase
- GETRA Flexible Motorized Roller ConveyorDeskripsi:Roller conveyor bermotor yang bisa memanjang dengan kecepatan dan arah pengangkutan yang dapat dikendalikan, tinggi kaki penyangga dapat diatur, dan catu daya yang cukup dengan satu motor per section. Cocok untuk mengangkut barang secara intensif, khususnya barang bawah rata.atribut:
- Roller Diameter (cm): 5
- Max Load (kg/m): 50
- Voltage (V): 220/1P
- Height (cm): 60 to 80
- Speed (m/minute): 10 to 18
- Yuei Caster Caster Press Rubber J Series (Kastor Karet)Deskripsi:-Standard large caster, mostly used for transporting heavy weight object._x000D_-Mitigate impact during traveling. _x000D_-Plate Type_x000D_-With bearing_x000D_-Flexible Type (with stopper)atribut:
- Metal Fitting Materials: Steel
- Metal Fitting Surface Treatment: Trivalent Unichrome Plated
- HAMMER CASTER Caster Rubber 420G Series (Kastor Karet)atribut:
- Finishing Material: Metal Fitting: Steel, Wheel: Rubber
- monotaro Keset Karet LubangDeskripsi:Produk ini juga sering disebut dengan Keset Karetatribut:
- Color: black
- Material: Regenerated rubber
- Hole Diameter (phi mm): About 25
- Thickness (mm): 11
- Dimensions (mm): 910x1520
- HAMMER CASTER Caster Press Rubber 400S Series (Kastor Karet)atribut:
- Finishing Material: Metal Fitting: Steel, Metal Fitting Surface Treatment: Unichrome Plated Finish (Trivalent Chromium Finish for Wheel Diameter 75mm), Wheel: Steel Wheel, Rubber
- New Osaka Caster Rubber Swivel (Kastor Karet)atribut:
- Bearing: Ball
- monotaro Natural Rubber Sheet (Black) (Spon Karet)Deskripsi:Anti-vibration mat, the material of the packing.atribut:
- Material: Natural rubber
- Color: black
- Rubber Hardness: 64
- Type: Rubber sheet
- Gates Round BeltDeskripsi:These endless round belts, or closed-loop belts, have a solid core and are reinforced with internal cords for extra durability. They have a set length and are not intended for splicing. The belt's rough surface reduces heat build-up against the pulley and provides grip for moving items, such as paper, through a conveyor system.atribut:
- UNSPSC: 26111803
- Application: Commercial Sewing Machines; Power Turn and Line Shaft Conveyors; Serpentine Drives; Twisted Drives
- Belt Material: Gum Rubber
- Color: Black
- Core Type: Reinforced Solid
- For use with: Commercial Sewing Machines; Power Turn and Line Shaft Conveyors; Serpentine Drives; Twisted Drives
- Hardness: 80A
- Length Type: Endless
- Maximum Operating Temperature (°F): 140
- Minimum Operating Temperature (°F): -30
- Reinforcing Cord Material: Nylon
- Texture: Rough
- TRUSCO Rubber Mat (Keset Karet)Deskripsi:- Rubber mat that is effective when used as a safety measure and for fatigue reduction in kitchen and factory where much oil and water are present. - Made of oil resistant synthetic rubber and has excellent durability. - For indoor use.
- MAKITECH Wheel Conveyor Type W-30RBDeskripsi:Rubber lining prevents damage to the bottom of the conveyed material and reduces noise on the contact surface. Wheel outer diameter is 30, wheel width is 9 and the total height is 33.atribut:
- Material: Iron
- Wheel Type: Synthetic Rubber-Wrapped
- Pitch (mm): 35
- Color: Major Green
- Size (mm): 35
- MAKITECH Wheel Conveyor Type W-45RSDeskripsi:Rubber lining prevents damage to the bottom of the conveyed material and reduces noise on the contact surface. Wheel outer diameter is 45, wheel width is 12 and the total height is 55.5.atribut:
- Material: Iron
- Wheel Type: Synthetic Rubber-Wrapped
- Color: Major Green
- MAKITECH Wheel Conveyor Type W-40RWW-SIDeskripsi:Rubber lining prevents damage to the bottom of the conveyed material and reduces noise on the contact surface. Wheel outer diameter is 40, wheel width is 9 and the total height is 47.atribut:
- Material: Iron
- Wheel Type: Synthetic Rubber-Wrapped
- Color: Major Green
Daftar Harga karet conveyor Terbaru October 2026
| Everlasting Rubber Sheet Packing (Spon Karet) | Rp159.900 |
| ASHLAND CONVEYOR Skate Wheel Conveyor | Rp5.199.900 |
| WAKI EPDM Rubber Sheet | Rp78.900 |
| monotaro Round Type Rubber Vibration Isolator (Karet Peredam Getaran) | Rp43.900 |
| WAKI EPDM Rubber Sheet | Rp99.900 |
| TRUSCO Made of Adjuster Steel (Galvanized Cr Rubber Type) | Rp57.900 |
| SHIGEMITSU Heavy Duty Class Conveyor Equipment | Rp99.999.900 |
| GETRA Flexible Motorized Roller Conveyor | Rp58.999.900 |
| Yuei Caster Caster Press Rubber J Series (Kastor Karet) | Rp189.900 |
| HAMMER CASTER Caster Rubber 420G Series (Kastor Karet) | Rp11.900 |
Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)



















































































































































/qnP103786959-2.jpg)


/64P101563220-15.jpg)

/37P107137115-1.jpg)


/P102636994-3.jpg)
/ecP105420516-1.jpg)

/buP106832426-2.jpg)
/c9P105418441-1.jpg)
/fyP102083574-4.jpg)
%20(Spon%20Karet)/8wP103182320-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/TRUSCO%20Rubber%20Mat%20(Keset%20Karet)/P103023470-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)