Beli karet anti vibration di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Vibration Absorbing Pad (Penahan Getaran)atribut:
- Finishing Material: Natural Rubber (NR)
- Purpose of Use: For machines that generate various vibrations and noise, such as machine tools, blowers, pumps various motors.
- TRUSCO Anti-vibration pads (synthetic rubber)Deskripsi:Application :- For equipment that generates various vibrations and noises, such as machine tools, blowers, and pump motors.- For vibration control of refrigerators, air conditioners, printers, etc.atribut:
- Thickness (mm): 10
- Rubber Hardness: 55degree+/-5
- Allowable Surface Pressure (N/cm²): 5
- Operating Temperature Range (°C): -5-110
- TRUSCO Anti Vibration PadDeskripsi:For device generating vibration and noise such as refrigerator, machine tools, air conditioning, printer, fan, and various motors.atribut:
- Allowable Surface Pressure (kg/cm²): 5
- Material: Natural Rubber (NR)
- Operating Temperature Limits: -5 to 70deg C
- Rubber Hardness: 55 degree +/- 5
- Thickness (mm): 10
- Purpose of Use: For machines that generate various vibrations and noise, such as machine tools, blowers, pumps various motors.
- TRUSCO Cushion RubberDeskripsi:Use:General mechanical supportatribut:
- Material: Natural Rubber (Rubber Hardness 68)
- Purpose of Use: General machine support.
- Specifications: ISO9001 Certified Factory Made, ISO14001 Certified Factory Made
- Hikari Nr Rubberatribut:
- Material: Natural rubber (NR)
- Thickness (mm): 1
- Width (mm): 100
- Length (mm): 100
- Working Temperature Range: -30 to 70degrees
- Color: Black
- Purpose of Use: Packing material, anti-slip, vibration absorbing mat.
- monotaro Natural Rubber Sheet (Black) (Karet Lembaran)Deskripsi:Anti-vibration mat, the material of the packing.atribut:
- Material: Natural rubber
- Color: black
- Rubber Hardness: 64
- Type: Rubber sheet
- Non Brand Karet Gelangatribut:
- Size: 0.5kg
- Hikari Natural Rubber Plateatribut:
- Material: Natural rubber (NR)
- Thickness (mm): 2
- Width (mm): 100
- Length (mm): 100
- Working Temperature Range: -30 to 70degrees
- Color: Black
- Purpose of Use: Packing material, anti-slip, vibration absorbing mat.
- TRUSCO No Slip MatDeskripsi:Use:For lining below cabinets, toolboxes, shelves, and work benches. For preventing slipping inside loading platforms, trunks of cars.atribut:
- Length (mm): 2000
- Operating Temperature Range (°C): -10 to 60
- Purpose of Use: For cabinet, tool box, shelf, working table underlay. For car loading platform, slip on the trunk.
- Thickness (mm): 3
- WAKI Rubber SheetDeskripsi:-The shape on both sides is designed so that the pressure receiving area increases as the load increases.-As the number of vibrations can be set low even with lighter loads, it demonstrates excellent vibration-proofing effects regardless of how big or small the load is.-Excellent sideway stability with a structure that is not slippery.-As EPDM rubber is used, it has excellent weather resistance compared to natural rubber.-Uses environmentally friendly and safe material that clear various regulation. -For vibration absorbing and sound proof.
- TRUSCO Anti-Vibration Padatribut:
- Material: Natural Rubber (NR)
- Width (mm): 100
- Length (mm): 100
- Thickness (mm): 10
- Color: Black
- Maximum Size (mm): 600x1000
- Operating Temperature Range: -5 to 70°C
- Purpose of Use: For machines that generate various vibrations and noise, such as machine tools, blowers, pumps various motors.
- Rubber Hardness: 55° ±5
- TRUSCO Anti-Vibration Padatribut:
- Width (mm): 150
- Finishing Material: Natural rubber (NR)
- Thickness (mm): 15
- Weight (g): 2030
- Allowable Surface Pressure (kg/cm²): 4
- Type: Belt type
- Dimensions (mm): 15x150x1000
- TRUSCO Vibration Absorbing PadDeskripsi:-As it is easy to process, it can be used by simply cutting the V-groove of 50mm interval with the utility knife.-Has tolerance to cutting oil, machine oil, lubricant oil, etc. -For machines that generate various vibrations and noise, such as machine tools, blowers, pumps various motors.atribut:
- Allowable Surface Pressure: 0.5N/mm2
- Thickness: 10mm
- Width: 100mm
- Length: 1000mm
- Rubber Hardness: 55°±5
- Working Temperature Range: -5 to 110degree C
- Color: Black
- Material: Synthetic Rubber (CR)
- TRUSCO Anti-Vibration PadDeskripsi:The range of working load is wide, and a stable anti-vibration effect can be obtained regardless of the load size. It is easy to process and can be used by simply cutting a V-groove that is 50 mm apart with a cutter knife. It can be used where various vibrations and noise are generated, such as machine tools, refrigerators, air conditioners, blowers, and various motors.
Daftar Harga karet anti vibration Terbaru January 2026
| Hikari Rubber | Rp14.900 |
| TRUSCO Vibration Absorbing Pad (Penahan Getaran) | Rp159.900 |
| TRUSCO Anti-vibration pads (synthetic rubber) | Rp23.900 |
| Hikari Rubber Sheet | Rp55.900 |
| TRUSCO Anti Vibration Pad | Rp22.900 |
| TRUSCO Cushion Rubber | Rp47.900 |
| Hikari Nr Rubber | Rp11.900 |
| monotaro Natural Rubber Sheet (Black) (Karet Lembaran) | Rp22.900 |
| Non Brand Karet Gelang | Rp44.900 |
| Hikari Natural Rubber Plate | Rp12.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)




















































































































































/P101001374-1.jpg)
/P102006375-1.jpg)




%20(Karet%20Lembaran)/8wP103182320-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/TRUSCO%20No%20Slip%20Mat/P101000865-1.jpg)