Beli karet anti slip di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Lakban Anti Slip Outdoor (Selotip)Deskripsi:Use:Indoor and outdoor stairs of buidlings and factories Scaffolding of construction site in high places Floor of the building entrances and around the machine.atribut:
- Abrasive Type: Silicon Carbide, Aluminium Oxide
- Adhesive: Acrylic
- Adhesive Force (N/25mm): 20
- Base Material: Aluminium Foil
- Tape Thickness (mm): 0.8
- Tensile Strength (N/25mm): 147
- PROPAN Lem EpoxyDeskripsi:PROPAN EPOXY BONDPROPAN LEM EPOXY NON-SAGGING adalah lem epoxy serba guna yang terdiri dari resin dan hardener, yang cocok digunakan untuk merekatkan berbagai substrat kayu, besi, beton, dll.atribut:
- Color: Yellow
- Type: Two Component Solvent Free Epoxy Adhesive
- Specific Gravity: 1.34 ±0.04
- Flash Point (°C): 253
- Application Condition (°C): 25-35 (60-70% RH)
- Application Method: Spatula, Scapper
- Application Viscosity: Ready for Use
- Coating Amount Wet (g/m²): 500 (Or As Necessary)
- Drying Time Full Strength 30°C (hour): 3-4
- Drying Time Setting Time 30°C (minute): 60-90
- Drying Time Working Time 30°C (minute): 20-30
- Mixing Ratio by Weight: Comp A:B=1:1 w/w
- Storage Stability: One Year In Cool And Dry Storage (Above Freezing Point) And In Original Unopened Box
- SubstRate: Wood, Concrete, Stone, Steel
- UNO Lemari Arsip Classic Seriesatribut:
- Top Table Thickness (mm): 25
- monotaro Keset Karet LubangDeskripsi:Produk ini juga sering disebut dengan Keset Karetatribut:
- Color: black
- Material: Regenerated rubber
- Hole Diameter (phi mm): About 25
- Thickness (mm): 11
- Dimensions (mm): 910x1520
- monotaro Lakban Anti Slip Outdoor (Selotip)Deskripsi:Produk ini juga sering disebut dengan Safety Walk Tapeatribut:
- Tape Width (mm): 50
- Tape Length (m): 5
- Abrasive Type: Mineral Particles (Aluminium Oxide)
- Adhesive Power (g/25mm): 1500
- Base Material: Aluminium Foil
- Durability (years): about 1 to 1.5 (standard)
- Extensibility (%): 25
- Operating Temperature Range (°C): - 5 to 50
- Specification: Both indoor and outdoor use.
- Tape Thickness (mm): 1.55 (± 0.3)
- Tensile Strength (kgf/25mm): 6
- Type: For Rugged Surfaces, Checkered Sheet Steels (Checker Plates)
- Boston Ring Mat Interlockatribut:
- Size (cm): 90x90
- Thickness (mm): 7
- Material: Nylon
- Color : Black
- Yamazaki Non-slip mat metal grip this pieceatribut:
- Thickness (mm): 16.5
- Dimensions (mm): 300x300
- TRUSCO Rubber MatDeskripsi:- Rubber mat that is effective when used as a safety measure and for fatigue reduction in kitchen and factory where much oil and water are present. - Made of oil resistant synthetic rubber and has excellent durability. - For indoor use.
- TRUSCO Rubber Non-slip Sheetatribut:
- Color: Black
- Thickness (mm): 1
- Finishing Material: EPDM Rubber
- 3M Lakban Anti Slip Safety Walk Tipe A (Selotip)atribut:
- Adhesive Strength (N/mm): 36/25
- Tensile Strength (N/mm): 300/25 (longitudinal)
- Applicable primer: EC1368NT 1L, EC1368NT 18L
- Abrasive: Mineral particles
- Adhesive: Rubber
- Base Material: Aluminium Foil
- Main application: Anti-slip function
- Thickness (mm): 0.8
- Dextone Perekat Epoksiatribut:
- Mixing Ratio: 1:1
- TRUSCO No Slip MatDeskripsi:Use:For lining below cabinets, toolboxes, shelves, and work benches. For preventing slipping inside loading platforms, trunks of cars.atribut:
- Length (mm): 2000
- Operating Temperature Range (°C): -10 to 60
- Purpose of Use: For cabinet, tool box, shelf, working table underlay. For car loading platform, slip on the trunk.
- Thickness (mm): 3
- KRISBOW Lakban Anti Slip (Selotip)Deskripsi:ANTI SLIP TAPE 2INX20M SRST1 BLK- Suitable for all smooth surface, painted Wood, Tile, Concrete, Glass, Lamiate, Plastic, Metal, Polished Stone- Easy to use- Abrasive surface- Strong adhesive- Easy to install- Durableatribut:
- Dimensions (cmxm): 5x20
- Type: ANTI SLIP TAPE
- Color: Black
- UNO Lemari Arsip Pendek Classic Seriesatribut:
- Top Table Thickness (mm): 25
- TRUSCO Fluorescent Anti-Slip Tape (Outdoor)Deskripsi:For outdoor use.(Places require waring something on foot)atribut:
- Color: Yellow/Black (Zebra)
- Abrasive Type: Aluminium Oxide
- Adhesive Force (N/25mm): 15
- Base Material: Resin Finished Cloth
- Tape Length (m): 3
- Tape Thickness (mm): 0.85
- Tensile Strength (N/25mm): 740
- Applications: For Outdoor Use.(Places Require Waring Something on Foot)
- Purpose of Use: For outdoor (overall walking place except bare feet)
- Avian Lem Epoxy HematDeskripsi:Avian Lem Epoxy (2 komponen) adalah lem serba guna dengan formulasi khusus yang tidak mengandung thinner sehingga tidak menimbulkan bau.atribut:
- Drying Time (hour): 1-2 (touch dry), min. 24 (total dry)
- Mix Ratio: 1 : 1 (Resin : Hardener)
- Spreadability (m²/kg/layer): 8-9
- monotaro.id Lakban Anti Slip Safety Walk (Selotip)Deskripsi:monotaro.id safety walk atau yang sering disebut sebagai anti slip tape atau lakban anti licin tersedia dengan ukuran lebar 5 cm dan panjang 5 meter. Memiliki berbagai pilihan warna yang dapat disesuaikan dengan kebutuhan customer. Adapun piihan warnanya adalah kuning - hitam, hitam, kuning, merah, abu abu, putih/ clear, orange, hiau, biru, dan merah putih. Item ini cocok digunakan di tangga untuk menghindari slip atau terpeleset ketika menaiki/menuruni tangga. Dalam proses pemasangannya, pastikan medianya bersih dan kering untuk penggunaan item ini secara optimal.atribut:
- Length (m): 5
- Width (cm): 5
Daftar Harga karet anti slip Terbaru March 2026
| TRUSCO Lakban Anti Slip Outdoor (Selotip) | Rp159.900 |
| PROPAN Lem Epoxy | Rp139.900 |
| UNO Lemari Arsip Classic Series | Rp1.099.900 |
| monotaro Keset Karet Lubang | Rp479.900 |
| monotaro Lakban Anti Slip Outdoor (Selotip) | Rp269.900 |
| Boston Ring Mat Interlock | Rp229.900 |
| Yamazaki Non-slip mat metal grip this piece | Rp579.900 |
| TRUSCO Rubber Mat | Rp68.900 |
| TRUSCO Rubber Non-slip Sheet | Rp159.900 |
| 3M Lakban Anti Slip Safety Walk Tipe A (Selotip) | Rp219.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































/P101000673-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Dua%20Komponen/PROPAN%20Lem%20Epoxy/bkP109087416-1.jpg)


/P101563251-6.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/TRUSCO%20Rubber%20Mat/P103023470-1.jpg)

/hgP103628628-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Industri%20%26%20Elektrik/Dextone%20Perekat%20Epoksi/P102037508-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/TRUSCO%20No%20Slip%20Mat/P101000865-1.jpg)
/amP107069382-3.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pita%20Garis%20Safety/TRUSCO%20Fluorescent%20Anti-Slip%20Tape%20(Outdoor)/P101001261-1.jpg)
/5lP106576201-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/untuk%20Konstruksi/Avian%20Lem%20Epoxy%20Hemat/juP107611714-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pita%20Garis%20Safety/monotaro_id%20Lakban%20Anti%20Slip%20Safety%20Walk%20(Selotip)/ceP110172446-1.jpg)