Beli karet anti getar di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Anti Vibration Pad (Penahan Getaran)
    Mulai

    Rp24.900

    TRUSCO Anti Vibration Pad (Penahan Getaran)
    Deskripsi:
    For device generating vibration and noise such as refrigerator, machine tools, air conditioning, printer, fan, and various motors.
    atribut:
    • Allowable Surface Pressure (kg/cm²): 5
    • Material: Natural Rubber (NR)
    • Operating Temperature Limits: -5 to 70deg C
    • Rubber Hardness: 55 degree +/- 5
    • Thickness (mm): 10
    • Purpose of Use: For machines that generate various vibrations and noise, such as machine tools, blowers, pumps various motors.
  2. TRUSCO Vibration Absorbing Pad (Penahan Getaran)
    Mulai

    Rp199.900

    TRUSCO Vibration Absorbing Pad (Penahan Getaran)
    atribut:
    • Finishing Material: Natural Rubber (NR)
    • Purpose of Use: For machines that generate various vibrations and noise, such as machine tools, blowers, pumps various motors.
  3. TRUSCO Anti-vibration pads (synthetic rubber)
    Mulai

    Rp25.900

    TRUSCO Anti-vibration pads (synthetic rubber)
    Deskripsi:
    Application :- For equipment that generates various vibrations and noises, such as machine tools, blowers, and pump motors.- For vibration control of refrigerators, air conditioners, printers, etc.
    atribut:
    • Thickness (mm): 10
    • Rubber Hardness: 55degree+/-5
    • Allowable Surface Pressure (N/cm²): 5
    • Operating Temperature Range (°C): -5-110
  4. Hikari Rubber
    Rating:
    100% of 100
    (3)
    Mulai

    Rp31.900

  5. TRUSCO Anti-Vibration Pad
    Mulai

    Rp349.900

    TRUSCO Anti-Vibration Pad
    Deskripsi:
    The range of working load is wide, and a stable anti-vibration effect can be obtained regardless of the load size. It is easy to process and can be used by simply cutting a V-groove that is 50 mm apart with a cutter knife. It can be used where various vibrations and noise are generated, such as machine tools, refrigerators, air conditioners, blowers, and various motors.
  6. monotaro Natural Rubber Sheet (Black) (Spon Karet)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp30.900

    monotaro Natural Rubber Sheet (Black) (Spon Karet)
    Deskripsi:
    Anti-vibration mat, the material of the packing.
    atribut:
    • Material: Natural rubber
    • Color: black
    • Rubber Hardness: 64
    • Type: Rubber sheet
  7. TRUSCO Anti-Vibration Pad
    Mulai

    Rp39.900

    TRUSCO Anti-Vibration Pad
    atribut:
    • Material: Natural Rubber (NR)
    • Width (mm): 100
    • Length (mm): 100
    • Thickness (mm): 10
    • Color: Black
    • Maximum Size (mm): 600x1000
    • Operating Temperature Range: -5 to 70°C
    • Purpose of Use: For machines that generate various vibrations and noise, such as machine tools, blowers, pumps various motors.
    • Rubber Hardness: 55° ±5
  8. monotaro Anti-Vibration Pad
    Mulai

    Rp119.900

    monotaro Anti-Vibration Pad
    atribut:
    • Internal capacity: 1 piece
    • Use: For vibration isolation of machines and equipment
    • Material: Natural rubber
    • Allowable Surface Pressure (N/mm²): 5
    • Color: Black
    • Rubber Hardness: 55
    • Thickness T (mm): 10
  9. TRUSCO Cushion Rubber
    53%
    Mulai

    Rp24.900

    TRUSCO Cushion Rubber
    Deskripsi:
    Use:General mechanical support
    atribut:
    • Material: Natural Rubber (Rubber Hardness 68)
    • Purpose of Use: General machine support.
    • Specifications: ISO9001 Certified Factory Made, ISO14001 Certified Factory Made
  10. Taica Rubber
    Mulai

    Rp539.900

    Taica Rubber
    Deskripsi:
    -The bolt is penetrated to minimize lateral shaking.-Optimal for vibration-proofing and damping light and fragile object such as printed circuit board.-With four points of support, it can be used with equipment weighing 0.2 to 32kg and remove even fine vibration. -For vibration-proofing and damping printed circuit boards.-Vibration isolation of fan and compact drive machine.
    atribut:
    • Thickness: 5mm
    • Width: 300mm
    • Length: 300mm
    • Working Temperature Range: -30 to 70degree C
    • Color: Black
    • Material: Natural Rubber (NR)
  11. TRUSCO Anti-Vibration Pad
    64%
    Mulai

    Rp269.900

    TRUSCO Anti-Vibration Pad
    atribut:
    • Width (mm): 150
    • Finishing Material: Natural rubber (NR)
    • Thickness (mm): 15
    • Weight (g): 2030
    • Allowable Surface Pressure (kg/cm²): 4
    • Type: Belt type
    • Dimensions (mm): 15x150x1000
  12. Everlasting Rubber Sheet Packing (Spon Karet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    Everlasting Rubber Sheet Packing (Spon Karet)
    Deskripsi:
    Everlasting Rubber Sheet Packing memiliki ketebalan bahan dengan ukuran 2-20mm kuat tahan lama dan awet cocok untuk kebutuhan industri, kontruksi
    atribut:
    • Color: Black
    • Density (g/cm³): 1.75
    • Hardness Shore A: 70
    • Tensile Strength (MPa): 2
  13. WAKI Rubber Sheet (Karet Peredam)
    57%
    Mulai

    Rp28.900

    WAKI Rubber Sheet (Karet Peredam)
    Deskripsi:
    -The shape on both sides is designed so that the pressure receiving area increases as the load increases.-As the number of vibrations can be set low even with lighter loads, it demonstrates excellent vibration-proofing effects regardless of how big or small the load is.-Excellent sideway stability with a structure that is not slippery.-As EPDM rubber is used, it has excellent weather resistance compared to natural rubber.-Uses environmentally friendly and safe material that clear various regulation. -For vibration absorbing and sound proof.
  14. INOAC Foam Polyethylene Sheet for Crafting & Drawers (Lembaran PE)
    54%
    Mulai

    Rp229.900

    INOAC Foam Polyethylene Sheet for Crafting & Drawers (Lembaran PE)
    atribut:
    • Length (mm): 1000
    • Width (mm): 1000
    • Operating Temperature Limits (°C): -20 - 70
    • Density (kg/m³): 65
  15. Hikari Natural Rubber Plate
    57%
    Mulai

    Rp8.900

    Hikari Natural Rubber Plate
    atribut:
    • Material: Natural rubber (NR)
    • Thickness (mm): 2
    • Width (mm): 100
    • Length (mm): 100
    • Working Temperature Range: -30 to 70degrees
    • Color: Black
    • Purpose of Use: Packing material, anti-slip, vibration absorbing mat.
  16. Non Brand Rubber Band (Karet Gelang)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp44.900

  17. Hikari Nr Rubber
    Mulai

    Rp18.900

    Hikari Nr Rubber
    atribut:
    • Material: Natural rubber (NR)
    • Thickness (mm): 1
    • Width (mm): 100
    • Length (mm): 100
    • Working Temperature Range: -30 to 70degrees
    • Color: Black
    • Purpose of Use: Packing material, anti-slip, vibration absorbing mat.
  18. Yoshinobu Hex Bolt Black (Baut Hexagonal)
    Mulai

    Rp90.900

    Yoshinobu Hex Bolt Black (Baut Hexagonal)
    Deskripsi:
    Baut Heksagonal dari Yoshinobu ini memiliki ukran M5-M24 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dll
    atribut:
    • Material: Steel
Daftar Harga karet anti getar Terbaru October 2026
TRUSCO Anti Vibration Pad (Penahan Getaran)Rp24.900
TRUSCO Vibration Absorbing Pad (Penahan Getaran)Rp199.900
TRUSCO Anti-vibration pads (synthetic rubber)Rp25.900
Hikari RubberRp31.900
TRUSCO Anti-Vibration PadRp349.900
monotaro Natural Rubber Sheet (Black) (Spon Karet)Rp30.900
TRUSCO Anti-Vibration PadRp39.900
monotaro Anti-Vibration PadRp119.900
TRUSCO Cushion RubberRp24.900
Hikari Rubber Sheet (Spon Karet)Rp85.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)