Beli karcher walk behind di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KARCHER Professional Walk Behind SweepersDeskripsi:KARCHER Walk Behind Sweepers is Maximum sweeping performance - always and everywhere From the manual sweeper via the walk-behind and ride-on machine to the extremely powerful and robust industrial ride-on sweeper. Clean sweeping at any time with reliable and innovative Kärcher technology. We are also highly innovative when it comes to sweeping!
- KARCHER Professional Walk Behind Scrubber Drier (Mesin Pembersih Lantai)atribut:
- Compatible for: Profesional floor care used
- monotaro Hand-Operated Sweeper (Mesin Penyapu Jalan)Deskripsi:Mudah dibersihkan hanya dengan mendorong mesin tanpa menggunakan listrik! Cocok untuk bersih-bersih di luar ruangan di mana colokan untuk kabel tidak terjangkau. Pembersihan di area yang luasnya 700 mm juga bisa dilakukan dengan cepat. Debu di dinding terjangkau oleh sikat di kedua sisi dan ikut tersedot. Terdapat 3 level panjang gagang yang dapat diatur sesuai kebutuhan.atribut:
- Power: Manual
- Cleaning Capacity (m²/hour): about 1850
- Color: Blue
- Dimensions (front width x depth x height) (mm): About 570x590x1140
- Dust box capacity (L): 25
- Material: Resin (ABS)
- Sweeping width (dust collection width) (mm): 550
- Use: For cleaning inside factories, around buildings, warehouses, and roadsides. For collecting fallen leaves.
- NILFISK Sweeper Manual (Penyapu Manual)Deskripsi:SM800 is a manually-operated sweeper ideal for limited space or congested areas. SM800 picks up paper, leaves-even small screws, nails, bolts, cans, crown corks and cigarettes off outdoor spaces as well as indoor floors. Its the quick clean-up solution for warehouses, small factories, car parks, retail stores, malls, schools, hotels, office buildings, bus/railway stations and convention centres. The rugged corrosion proof frame makes this manual sweeper very reliable and robust. That combined with two main and side brooms, make the sweeper extremely efficient, 5 times faster than a traditional broom, saving time and costs. Furthermore, the hopper is very light, strong and equipped with a carrying handle for easy emptying. The SM800 sweeper will keep your premises presentable without hard work. - Over throw system with two brooms gives excellent sweeping performance when sweeping large debris. - Large ergonomic handle with a soft grip makes the machine easy to manoeuvre. - Dual caster wheels in the front are positioned behind the side brooms and are therefore always in a clean swept area. - Large non-marking wheels makes it easy to push and extremely manoeuvrable. - Rugged corrosion proof frame. - Large 34 liters hopper. - Quick and fume free operation. - Mechanically simple, its virtually service free.atribut:
- Motor Power Source: Manual
- Dimensions (mm): 1470x920x1120
- Hopper Volume (L): 38
- Main broom (mm): 480
- Productivity 2 Side Brooms (m²/hour): 3680/1840
- Working Width Side Broom (mm): 920 (2 side)
- KRISBOW Mesin Pembersih Lantaiatribut:
- Color: Yellow
- Clean/ Dirty Water Tank Capacity: 27.8 L/ 31.3 L
- Power: 1000 W
- Dimensions (mm): 1060x650x1025
- Alphalux Manual Dry Sweeperatribut:
- Tank Capacity: 30L
- Functions: Dry
- KRISBOW Scrubber & Polisher (Mesin Poles Lantai)atribut:
- Power (W): 1100
- Base Plate Diameter (inch): 17
- KARCHER Professional Ride On Vacuum Sweepers (Mesin Penyapu Vakum)Deskripsi:TECHNICAL DESCRIPTION: Drive: - 24 V/750 W DC motor - 1 pedal for forward and reverse - small turning radius (3350 mm) - automatic parking brake with vacuum technology - automatic engine cut out when driver leaves seat - effective round filter system with automatic filter cleaning Sweeping/vacuum system: This machine uses the overthrow principle. In other words, the roller brush throws the dirt up and back into the dirt container. The floating roller brush adjusts automatically to uneven surfaces. The filter and roller brush can be replaced without tools. With integrated coarse dirt flap for coarse waste, e.g. cans, split, gravel or wet leaves. The side brush and roller brush are hydraulically driven. A second optional side brush is available. Dirt container: Both 50 litre dirt containers can be removed from the side. Operation: The main roller brush and side brush can be automatically lifted and lowered via a switch. Forward and reverse via one pedal. Equipment - Polyester round filter - Manual filter cleaning - Automatic filter cleaning - Powerful traction drive, electric - Floating main sweeper roller - Suction volume regulation - Coarse dirt flap - Overhead sweeping principle - Forward traction drive - Reverse traction drive - Suction - Outdoor use - Indoor use - Battery display - Elapsed time counter - Sweeping function can be deactivated - Wheels, non-marking
- NILFISK Sweeper Ride OnDeskripsi:SR1601 is claimed to be the most technically advanced sweeper in itscategory, with innovations that increase cleaning productivity whilstsimplifying operating and servicing requirements. Designed forindustrial applications such as heavily soiled factories, constructionsites, parking etc The dust control is outstanding, and airborneparticles are controlled more effectively thanks to the DustGuardTMsystem. And less dust means less cleaning elsewhere. The productivity is excellent, thanks to a huge 900 mm main broom, a 1600 mm wide sweepingpath, and the SR 1601s all around reliability for getting the job donequickly and well.
- KARCHER Professional Wet & Dry Cleaners (Penyedot Debu)Deskripsi:KARCHER Wet & Dry Cleaners NT Indispensable: wet and dry vacuum cleaners effortlessly pick up all kinds of dirt. Whether dry, wet or liquid: Kärcher machines pick up everything. This means that you can use the vacuum cleaner purely as a wet vacuum cleaner or just as a dry vacuum cleaner.
- VIPER Scrubber Drier Walk Behind (Mesin Poles Lantai)Deskripsi:The New Viper AS430 and AS510 Are The Perfect Propulsion Floor Maintenance Machine For Cleaning Medium-Sized Areas.It is Suitable For Use in Areas Such as Hotels, Restaurants, Schools, Shopping Malls, Hospitals, Sports Halls With Its Low Noise Level and High Performance For Daytime Use.- With Its Clean and Dirty Water Tanks on a Single Body, It Has a Large Tank Capacity Despite Its Compact Dimensions. It Can Run For A Long Time Without Draining Water. - With Cable and Battery Options, It Can Meet All Kinds Of Needs Of Users.- Its Built-in Charger, Ergonomic Keys and Easy Maneuverability Make It Very Easy to Operate.- Cleaning The Tank With a Large Dirty Water Tank Cover is Much Easier. This is a More Hygienic Machine.- Vacuum and Brush Motors Are Protected Against Splashing.
- LAVOR Ride On Floor Scrubber Driers (Mesin Poles Lantai)Deskripsi:Designed for the maintenance and deep cleaning of large areas (up to 3200 sqm.) with a very important reduction of cleaning cost. Very compact size and great maneuverability like walk behind models: suited for maintenance cleaning. 32 kg. of constant pres
- FASA Walk Behind Sweeper MachinesDeskripsi:- Ideal for small and medium surfaces - Easy handling- Wide collector tank with safety lock - Side brush lifting - Main brush pressure regulation - Separate side brush - Adjustable working load on the brush- Tilting handle - 360° front wheel - Die casting brush arm - Traceless wheels - Shock proof frame - Hourly efficiency (max) 1500m²/h. - Working area (1 side brush) 500-700mm.atribut:
- Main Brush Width (mm): 500
- Main Brush+1 Side Brush Width: 700
- Collector Tank (L): 40
- Brushes Transmission: Elastic Belt
- Pressure on The Brushes: Regulable
- Dust-Laying System: Direct
- Goldie Auto Scrubber Electric (Mesin Poles Lantai)atribut:
- Voltage (V): AC 220-230
- Frequency (Hz): 50
- Water Sucker (mm): 755
- Brush Diameter (inch): 20
- Brush Rotation Speed (rpm/minute): 210
- Cleaning Width (mm): 510
- Performance (m²/hour): 1740
- Dimensions (mm): 1250x630x950
- Nagata Sapu Nylon (Plastic Broom)atribut:
- Length (cm): 107
- Color: Assorted Color
- Bristle Material: Nylon
- Handle Length (cm): 107
- Width (cm): 24
- Comac Auto Scrubber (Mesin Poles Lantai)Deskripsi:Scrubbing machine is available both in the scrubbing single-brush, electrically or battery-powered version with 51cm working width. Suitable for the maintenance cleaning of limited-size areas abd cluttered spaces of surfaces up to 1.400 sqm. These are very compact scrubbing machines. Thanks to their width-just 50cm they are suitable for cluttered areas. They are especially suitable for cleaning in environments like sales points, car repairs shops, gyms or health care enviroments in general.The particular design of the recovery tank and the large diameter drainage tube allow completely. Emptying the dirty water collected without leaving any type of residue IN A VERY SHORT TIME and Without any manual interventions.The new soundproof vacuum head, where the suction motor is fitted, protects it from water seepage and above all, ensures extremely low noise levels without giving up suction power.The Abila scrubbing machines can also be fitted with the handy on-board battery charger. To recharge the machine, all it takes is connecting the supplied cable to a reguler power socket. Simplifying maintenance at the end of the work cycle.atribut:
- Working Width: 500mm
- Brushes Pressure: 20
- Power Supply: 220-230V
- Traction Voltage: 50V
- Traction: Semi Auto
- Solution Tank: 33L
- Recovery: 40L
- Working Width up to m: 1750m/h
- Machine Dimensions: 1160x960x560mm
- KRISBOW Scrubber Polisher and Vacuum 3in1 (Mesin Poles Lantai)atribut:
- Unit Dimensions (cm): 43x21x28
- Item: Scrubber Dryer
Daftar Harga karcher walk behind Terbaru October 2026
| KARCHER Professional Walk Behind Sweepers | Rp15.999.900 |
| KARCHER Professional Walk Behind Scrubber Drier (Mesin Pembersih Lantai) | Rp30.999.900 |
| monotaro Hand-Operated Sweeper (Mesin Penyapu Jalan) | Rp2.999.900 |
| NILFISK Sweeper Manual (Penyapu Manual) | Rp11.999.900 |
| KRISBOW Mesin Pembersih Lantai | Rp27.999.900 |
| Alphalux Manual Dry Sweeper | Rp4.099.900 |
| KRISBOW Scrubber & Polisher (Mesin Poles Lantai) | Rp10.999.900 |
| KARCHER Professional Ride On Vacuum Sweepers (Mesin Penyapu Vakum) | Rp179.999.900 |
| NILFISK Sweeper Ride On | Rp319.999.900 |
| KARCHER Professional Wet & Dry Cleaners (Penyedot Debu) | Rp3.099.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/dvP101543499-2.jpg)
/bnP102245419-3.jpg)
/P102174975-1.jpg)


/gtP101517605-6.jpg)
/5fP103766195-1.jpg)
/P101543543-1.jpg)


/P102169827-1.jpg)
/P102092316-2.jpg)


/P103082686-1.jpg)
/P101574219-1.jpg)
/P102252783-1.jpg)
/gmP103952598-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)