Beli karcher sweeper di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PROKLEEN Sanitizer Isopropyl AlcoholDeskripsi:Cairan antiseptik untuk membunuh dan mengurangi perkembangbiakan virus, bakteri, dan patogen lain. Zat pembersih antibakteri untuk laserasi dan lecet kecil dan dapat membantu mencegah risiko infeksi padaluka kecil, goresan, dan luka bakar.Active Ingredients: 70% Isopropyl Alcoholatribut:
- Alcohol (%): 70
- Active Ingredients: 70% Isopropyl Alcohol
- KARCHER Professional Walk Behind SweepersDeskripsi:KARCHER Walk Behind Sweepers is Maximum sweeping performance - always and everywhere From the manual sweeper via the walk-behind and ride-on machine to the extremely powerful and robust industrial ride-on sweeper. Clean sweeping at any time with reliable and innovative Kärcher technology. We are also highly innovative when it comes to sweeping!
- KARCHER Professional Vacuum SweeperDeskripsi:Our powerful KM 120/250 R D Classic industrial sweeper is especially suited to challenging terrain. The robust design, large waste container and a resistant pocket filter with vibration motor make it the ideal choice for harsh applications in extremely dusty environments, such as those in the construction and metalworking industry as well as in foundries. The diesel-powered machine with fully hydraulic rear-wheel drive and sweeping system is especially designed for outside areas and also impresses with its user-, maintenance- and service-friendliness. Thanks to the integrated Flexible Footprint System, the brushes adapt perfectly to the ground surface and, together with the dustpan principle, ensure excellent cleaning results with fine as well as coarse waste. Lastly, in combination with hydraulic high container emptying, it ensures the convenient disposal of the dirt removed.atribut:
- Part Number: 1.186-000.0
- Drive Type: Diesel
- Traction drive: Four-stroke engine
- Motor Manufacturer: Yanmar
- Drive Performance (kW): 15.8
- Climbing ability (%): 18
- Dimensions (LxWxH) (mm): 2082x1250x1450
- Filter Area (m²): 6
- Maximum Area Performance (m²/hour): 10800
- Waste Container (L): 250
- Working Speed (km/hour): 9
- Working Width (mm): 900
- Working Width With Two Side Brushes (mm): 1500
- Working Width with 1 Side Brush (mm): 1200
- JK CARE Alcohol TeknisDeskripsi:ALKOHOL 70% Ethanol/ Teknis/ Non-Food Grade merupakan cairan yang digunakan sebagai antiseptik (membunuh atau menghambat pertumbuhan mikroorganisme),Keuntungan JK Care Alkohol 70%:- Kualitas Alkohol Terbaik- Ampuh Membunuh Kuman dan BakteriKegunaan:- Sebagai Antiseptic dan Disinfektan- Sebagai Cairan Untuk Menstrilkan Alat-alatCara Penggunaan:- Semprotkan Pada Permukaan / Alat-alat Yang Perlu Distrilkan- Lapkan Pada Benda Yang Sering Dipegang
- JK CARE Isopropyl AlcoholDeskripsi:ISOPROPYL ALKOHOL 70%Cara Pemakaian :- Semprotkan pada benda yang bersentuhan langsung pada kulit anda- Semprotkan pada alat-alat yang perlu disterilkanKegunaan :- Sebagai Antiseptic dan Disinfektan- Sebagai Bahan Dasar Pembuatan Hand Sanitizer- Sebagai Cairan Untuk Menstrilkan Alat-alat
- KARCHER Professional Ride On Vacuum SweepersDeskripsi:TECHNICAL DESCRIPTION: Drive: - 24 V/750 W DC motor - 1 pedal for forward and reverse - small turning radius (3350 mm) - automatic parking brake with vacuum technology - automatic engine cut out when driver leaves seat - effective round filter system with automatic filter cleaning Sweeping/vacuum system: This machine uses the overthrow principle. In other words, the roller brush throws the dirt up and back into the dirt container. The floating roller brush adjusts automatically to uneven surfaces. The filter and roller brush can be replaced without tools. With integrated coarse dirt flap for coarse waste, e.g. cans, split, gravel or wet leaves. The side brush and roller brush are hydraulically driven. A second optional side brush is available. Dirt container: Both 50 litre dirt containers can be removed from the side. Operation: The main roller brush and side brush can be automatically lifted and lowered via a switch. Forward and reverse via one pedal. Equipment - Polyester round filter - Manual filter cleaning - Automatic filter cleaning - Powerful traction drive, electric - Floating main sweeper roller - Suction volume regulation - Coarse dirt flap - Overhead sweeping principle - Forward traction drive - Reverse traction drive - Suction - Outdoor use - Indoor use - Battery display - Elapsed time counter - Sweeping function can be deactivated - Wheels, non-marking
- KARCHER Professional SweeperDeskripsi:KM 70/30 C is the successor for our KSM 690. The development is based on the very successful KM 70/20 C with all their outstanding features. Mainroller brush and side brush of KM 70/30 C are electrically driven, so sweeping corners i.e. is very simple.The push handle is triple adjustable, also foldable and offers high ease of use. Main roller brush and side brush are easily height adjustable and therefore adaptive to different surfaces. The adjustment of the main roller brush is quickly done by a knob in 6 steps. The 12-V battery and the corresponding charger (230V, safety plug) are on-board.atribut:
- Climbing ability (%): 18
- Filter Area (m²): 6
- OSG Spiral Tap (Short Chamfer Type) (EX-SC-SFT)atribut:
- Chamfer: 1.5P
- Chamfer Lcf: 1.5P
- Helix Angle (°): 45
- Material: High vanadium high
- Screw Type: M
- Work Material: Medium carbon steel, high carbon steel, aluminum rolled material, aluminum alloy casting, magnesium alloy casting
- NILFISK Sweeper Ride OnDeskripsi:SR1601 is claimed to be the most technically advanced sweeper in itscategory, with innovations that increase cleaning productivity whilstsimplifying operating and servicing requirements. Designed forindustrial applications such as heavily soiled factories, constructionsites, parking etc The dust control is outstanding, and airborneparticles are controlled more effectively thanks to the DustGuardTMsystem. And less dust means less cleaning elsewhere. The productivity is excellent, thanks to a huge 900 mm main broom, a 1600 mm wide sweepingpath, and the SR 1601s all around reliability for getting the job donequickly and well.
- KIM Pembersih Lantai Semen TeepolDeskripsi:Sabun tanpa aroma dan tanpa warna (natural) multifungsi , dapat digunakan untuk segala kebutuhan.PH NetralCara Pemakaian :Dapat digunakan langsung pada permukaan yang akan dibersihkan atau dicampur dengan air untuk kondisi ringan dan sedang dengan komposisi :-Pemakaian ringan 1 liter : 40 liter air-Pemakaian sedang 1 liter : 20 liter air
- OneMed Alkohol SwabDeskripsi:Kapas/tisu alkohol/alcohol merk OneMedNon woven tissue 2 ply steril yang mengandung Ethyl Alcohol 70%Digunakan untuk antiseptik pre-injeksi, pemasangan IV, pengambilan darah, melepas jahitan, atau tindakan lainnya yang memerlukan antisepsi.Tissue sangat lembut, lebih tebal dan tidak melepaskan serabut. Volume alkohol pas terserap sempurna pada tisu sehingga tidak perlu menunggu lama untuk melepaskan injeksi. Kemasan satuan menggunakan aluminium foil, kedap udara dan tahan bocor, untuk menjaga tetap steril dan mencegah kering. Didesain dapat disobek dari sisi manapun untuk memudahkan pemakaian.-70% ethyl alcohol-Non woven tissue 2 ply, lebih lembut dan tebal-Tidak melepaskan serabut-Hanya untuk pemakaian luar dan sekali pakai-kemasan Sachet aluminium foil
- NILFISK Sweeper Manual (Sapu Mesin)Deskripsi:SM800 is a manually-operated sweeper ideal for limited space or congested areas. SM800 picks up paper, leaves-even small screws, nails, bolts, cans, crown corks and cigarettes off outdoor spaces as well as indoor floors. Its the quick clean-up solution for warehouses, small factories, car parks, retail stores, malls, schools, hotels, office buildings, bus/railway stations and convention centres. The rugged corrosion proof frame makes this manual sweeper very reliable and robust. That combined with two main and side brooms, make the sweeper extremely efficient, 5 times faster than a traditional broom, saving time and costs. Furthermore, the hopper is very light, strong and equipped with a carrying handle for easy emptying. The SM800 sweeper will keep your premises presentable without hard work. - Over throw system with two brooms gives excellent sweeping performance when sweeping large debris. - Large ergonomic handle with a soft grip makes the machine easy to manoeuvre. - Dual caster wheels in the front are positioned behind the side brooms and are therefore always in a clean swept area. - Large non-marking wheels makes it easy to push and extremely manoeuvrable. - Rugged corrosion proof frame. - Large 34 liters hopper. - Quick and fume free operation. - Mechanically simple, its virtually service free.atribut:
- Motor Power Source: Manual
- Dimensions (mm): 1470x920x1120
- Hopper Volume (L): 38
- Main broom (mm): 480
- Productivity 2 Side Brooms (m²/hour): 3680/1840
- Working Width Side Broom (mm): 920 (2 side)
- KARCHER Professional Walk Behind Scrubber Drier (Scrubber)atribut:
- Compatible for: Profesional floor care used
- KRISBOW Mesin Penyapu Lantai Ride Onatribut:
- Order Number: 10028408
- Forward Speed: 0-6 km/h
- Side Brush Motor: 24 V/29 Watt
- Working Width: 950 mm
- Type of Dumping System: manual
- Working Capacity up to: 6700 m2/h
- Dimension (LxWxH): 1600 x 1310 x 1080 mm
- KARCHER Rideon SweepersDeskripsi:Our powerful KM 120/250 R D Classic industrial sweeper is especially suited to challenging terrain. The robust design, large waste container and a resistant pocket filter with vibration motor make it the ideal choice for harsh applications in extremely dusty environments, such as those in the construction and metalworking industry as well as in foundries. The diesel-powered machine with fully hydraulic rear-wheel drive and sweeping system is especially designed for outside areas and also impresses with its user-, maintenance- and service-friendliness. Thanks to the integrated Flexible Footprint System, the brushes adapt perfectly to the ground surface and, together with the dustpan principle, ensure excellent cleaning results with fine as well as coarse waste. Lastly, in combination with hydraulic high container emptying, it ensures the convenient disposal of the dirt removed.atribut:
- Size (mm): 2082x1250x1450
- Drive Type: Diesel
- Traction drive: Four-Stroke Engine
- Motor Manufacturer: Yanmar
- Climbing ability (%): 18
- Drive Performance (kW): 15.8
- Filter Area (m²): 6
- Maximum Area Performance (m²/hour): 10800
- Waste Container (L): 250
- Working Speed (km/hour): 9
- Working Width (mm): 900
- Working Width With Two Side Brushes (mm): 1500
- Working Width with 1 Side Brush (mm): 1200
- SENSI Alcohol WipesDeskripsi:Penyeka antiseptik untuk mencegah risiko terpapar kuman dan bakteri. Dikemas dengan aluminium foil yang praktis dan higienis. Cocok untuk melap permukaan kulit dan benda-benda lain - Berguna sebagai antiseptik untuk menyeka kulit dan permukaan benda - Alcohol Wipes mengandung 70% Iso Propyl Alcohol - Alcohol Wipes hanya digunakan satu kali pakaiatribut:
- Iso Propyl Alcohol (%): 70
- CRC Isopropyl Alcohol CleanerDeskripsi:ISOPROPYL ALCOHOL CLEANER, 14 WT OZModel#: 03201DESCRIPTION:A quick drying light-duty precision cleaner for use in industrial, electrical, electronic and aviation applications. Its 99% pure formula aggressively dissolves grease, dust, dirt, lint, oils and flux from most non-plastic surfaces.APPLICATIONS:Recommended for light duty cleaning and degreasingatribut:
- Net Fill: 12 Wt Oz
- Appearance: Clear Water-White Liquid
- DOT Proper Shipping Name: Aerosols, Flammable, Limited Quantity
- Propellant: HFC-152a
- Non Brand Disinfektan Alkohol 70%Deskripsi:DISINFEKTAN BASE ALKOHOL 70%Mampu mensterilkan ruangan dan aman untuk manusiaSemprotkan Desinfektan keseluruh ruangan di dalam rumah anda. Agar keluarga terbebas dari virus berbahaya, sehingga tetap aman dan terlindungi dari penyakit. Ayoo semprotkan desinfektan untuk terhindar dari Covid-19Cara penggunaan:1. Tuangkn cairan disenfectan dari jerigen product ke wadah / tempat semprotan tanpa di cairkan lagi2. Semprotkan cairan disenfectan ke bagian tempat yang mau di bersihkan seperti permuka,an meja, kursi, gagang pintu, tombol lift, dll yang di perkirakan rentan tertempel virus covid-193. Setelah di semprot bisa di usapkan / di lap dengan kain bersih / steril4. Aman di semprotkan langsung pada pakaian, tas, sepatu, lantai, dinding dll.Netto: 5 literExp. 30-09-2023Di product by PT KREASI CIPTA MEGATAMATrima kasihatribut:
- Packaging: Jerry Can
- Volume (ml): 5000
Daftar Harga karcher sweeper Terbaru March 2026
| PROKLEEN Sanitizer Isopropyl Alcohol | Rp35.900 |
| KARCHER Professional Walk Behind Sweepers | Rp15.999.900 |
| KARCHER Professional Vacuum Sweeper | Rp719.999.900 |
| JK CARE Alcohol Teknis | Rp39.900 |
| JK CARE Isopropyl Alcohol | Rp39.900 |
| KARCHER Professional Ride On Vacuum Sweepers | Rp179.999.900 |
| KARCHER Professional Sweeper | Rp349.999.900 |
| OSG Spiral Tap (Short Chamfer Type) (EX-SC-SFT) | Rp229.900 |
| NILFISK Sweeper Ride On | Rp319.999.900 |
| KIM Pembersih Lantai Semen Teepol | Rp52.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)


























































































































































%20(EX-SC-SFT)/P103064398-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab/h4P105380616-2.jpg)
/P102174975-1.jpg)
/dvP101543499-2.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/SENSI%20Alcohol%20Wipes/5fP104701195-5.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Pembersih%20Rem/CRC%20Isopropyl%20Alcohol%20Cleaner/P102076040-1.jpg)