Beli karcher sv-7 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KARCHER HOME & GARDEN Steam CleanersDeskripsi:KARCHER Steam Cleaners is Environmentally friendly, quick and convenient. Can be used practically anywhere: Kärcher steam cleaners make it possible to clean hard floor surfaces, fittings and much more with little effort and without chemicals, making them more environmentally friendly. The tried and tested Kärcher quality of these machines ensures that your floors, tiles and windows will shine.The Next Generation of Steam Cleaners. Whether small and handy, with non-stop steaming or a top-class machine, Kärcher provides the right model for every need – the ideal alternative to conventional cleaning. The next generation of Kärcher steam cleaners delivers non-stop steam without work interruptions or long waiting times. The water tank can be detached and refilled at any time to quickly and easily clean large surfaces – no chemicals or cleaning agents are needed. Cleaning is made even easier for you thanks to the compact build and top-quality accessories.
- Hyundai Pembersih Bertekanan TinggiDeskripsi:High Pressure Washer dengan spesifikasi tekanan maksimum 105 - 135 bar adalah mesin cuci tekanan tinggi dari brand Hyundai untuk pencucian mobil atau pembersihan area baik industri atau rumahan
- KARCHER Professional High Pressure Cleaners-Cold WaterDeskripsi:KARCHER High Pressure Cleaners-Cold Water is a cold shower for stubborn dirt. Clean machines, vehicles and buildings daily: with high pressure and a high flow rate. Cold water high-pressure cleaners remove even stubborn dirt and are Ideal for large areas.
- KARCHER Professional Steam Vacuum CleanersDeskripsi:The SGV 6/5 steam vacuum cleaner is very versatile. Self-explanatory symbols make the machine easy to understand and use. The EASY-Operation selector switch and ergonomic handle with trigger for controlling the steam and vacuum functions enable the machine to be used after brief instruction and allow fast and flexible control of individual functions during operation. Accessories can be stored directly on-board, protected from dirt and easily accessible. Equipment - Steam suction hose with handle - Steam tubes × 2 - Floor nozzle - Hand nozzle - Container material, plastic - Casing, stainless steelatribut:
- Cable Length (m): 7.5
- Voltage (V): 220-240
- KARCHER HOME & GARDEN Multi Purpose Vacuum CleanersDeskripsi:KARCHER Multi Purpose Vacuum Cleaners is A vacuum cleaner for diverse usage. A match for any type of dirt: the Kärcher multi-purpose vacuum cleaners are ideal for car interior cleaning, workshops, garages, cellars, outside areas and renovation.
- KLENCO Mesin SteamDeskripsi:Monsoon ST7 combines steam cleaning and detergent spraying functions. It allows you choose the most effective function for all cleaning jobs, such as with steam only, water only, steam and water, or steam and detergent. Monsoon ST7 is competent to suck up dissolved dirt, liquids and dry dust.Standard Accessories> 2.5m steam/vacuum hose assembly> Extension steam/vacuum wands (set of 2)> Multi-purpose floor/carpet steam cleaning nozzle with inserts> Universal steam lance with 3-round brush inserts> Window steam cleaning nozzle> Triangular cleaning brush> Bottle for refilling boileratribut:
- Operating pressure: 5 bar
- Steam Temperature (°C): 140 Degrees C
- Recovery Tank (L): 7
- Refill/Chemical Tank (L): 1.5 Litres
- Absorbed Power: 3000 W
- Vacuum Motor: 1000 W
- Power Supply: 230 V/ 50Hz
- Dimension (LxWxH): 45 x 29 x 47 cm
- Boiler Tank (Stanless Steel) (L): 2.7 Litres
- KARCHER Professional Wet & Dry CleanersDeskripsi:KARCHER Wet & Dry Cleaners NT Indispensable: wet and dry vacuum cleaners effortlessly pick up all kinds of dirt. Whether dry, wet or liquid: Kärcher machines pick up everything. This means that you can use the vacuum cleaner purely as a wet vacuum cleaner or just as a dry vacuum cleaner.
- BOSCH High Pressure CleanerDeskripsi:High Pressure Cleaner dengan spesifikasi Max. Pressure 100-125bar adalah Mesin Cuci Tekanan Tinggi dari brand BOSCH yang bisa digunakan untuk Area Industri, Steam Mobil, Perumahan dan Area Lainnya.
- NLG High Pressure Cleaneratribut:
- Max. Pressure Water Supply: 4bar
- Motor Capacity: 700W
- Voltage: 220V/50Hz
- Hose length: 5m
- Maximum Pressure: 40bar
- Maximum Water Temperature (°C): 50°C
- KARCHER HOME & GARDEN Dry Vacuum Cleaners (Vacuum Cleaner Kering)Deskripsi:KARCHER Dry Vacuum Cleaners – efficient cleaning with less power The new VC vacuum cleaners impress with their energy efficiency and comfort. With EasySlider obstacle guide, QuickClick system, cord storage, HEPA 12 filter (EN1822:1998).
- LAKONI Daytona High Pressure CleanersDeskripsi:Kegunaan : mencuci mobil dengan tekanan tinggi.
- KRISBOW Mesin Cuci Mobil Tekanan Tinggi dengan Mesin BensinDeskripsi:Mesin ini merupakan sebuah mesin yang berfungsi untuk membersihkan berbagai perkakas alat berat ataupun kendaraan dari kotoran dan noda. Sistem kerjanya menggunakan tekanan udara yang digerakkan dengan bahan bakar.atribut:
- Revolution Speed (rpm): 3400
- LAKONI Industrial Vacuum Cleanersatribut:
- Power (W): 1400 x 2
- Tank Capacity (L) : 70
- Voltage (V): 220
Daftar Harga karcher sv-7 Terbaru March 2026
| KARCHER HOME & GARDEN Steam Cleaners | Rp2.899.900 |
| KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi | Rp1.799.900 |
| Hyundai Pembersih Bertekanan Tinggi | Rp999.900 |
| LAVOR Steam Generators | Rp7.799.900 |
| KARCHER Professional High Pressure Cleaners-Cold Water | Rp15.999.900 |
| KARCHER Professional Steam Vacuum Cleaners | Rp21.999.900 |
| Wipro Jet Cleaner (Mesin Cuci Steam) | Rp1.199.900 |
| KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners | Rp1.699.900 |
| KYODO Jet Cleaner (Mesin Cuci Steam) | Rp899.900 |
| KLENCO Mesin Steam | Rp41.999.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)

























































































































































/35P101000113-3.jpg)

/haP103587622-1.jpg)





/P101542256-1.jpg)