Beli karcher spray gun di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FESTO Precision Pressure Regulator MS-LRP Series (Regulator Tekanan Presisi)atribut:
- Maximum Pressure Hysteresis (bar): 0.02
- Actuator Lock: Rotary knob with detent
- Mounting Position: Any
- Operating Pressure (MPa) : 0.1 - 1.4
- Operating Pressure (bar): 1 - 14
- Pressure Gauge: G1/8 prepared
- Series: MS
- Size: 6
- Structural Design: Pilot-controlled precision diaphragm regulator
- KARCHER HOME & GARDEN Spray Gun (Spray Gun)Deskripsi:Spray gun for watering small to medium-sized areas and gardens. The ergonomic handle allows convenient one-hand operation for effortless watering of all kinds of plants and for cleaning gardening tools and furniture. The spray nozzle offers other useful features, such as adjustable spray pattern from full jet to mist spray as well as 3-stage flow control. The gun also has a practical hanging hook. The gun combines an attractive design with ease of use and a range of useful functions. In brief: the ideal solution for numerous uses in the garden. Note: Karcher spray nozzles are compatible with all available click systems.
- FESTO Filter Regulator Lubricator MS Series (Unit FRL)atribut:
- Series: MS
- KARCHER HOME & GARDEN Spray GunDeskripsi:Premium multifunction spray gun with 4 spray patterns for watering small to medium-sized areas and gardens. The ergonomic handle allows convenient one-hand operation for effortless watering of all kinds of plants and for cleaning gardening tools and furniture. This innovative spray gun also offers a host of other features such as infinite flow control as well as automatic locking and release. This gun combines an attractive design with ease of use and a range of useful functions. In brief: the ideal solution for numerous uses in the garden. Note: Karcher spray nozzles are compatible with all available click systems.
- FESTO Pressure Regulator MS-LR Series (Regulator Tekanan Udara)atribut:
- Series: MS
- Mounting Position: Any
- Information on Operating and Pilot Media: Operation with oil lubrication possible (required for further use)
- FESTO Pressure Regulator MS Basic Series (Regulator Tekanan Udara)atribut:
- Size: 2
- Series: MS
- Storage Temperature (°C): -5 to 50
- Medium Temperature (°C): -5 to 50
- Ambient Temperature (°C): -5 to 50
- Max. Pressure Hysteresis (bar): 0.25
- Pressure Regulation Range (bar): 0.5 to 7
- FESTO Pressure Regulator MS-LRB Series (Regulator Tekanan Udara)atribut:
- Series: MS
- Mounting Position: Any
- Information on Operating and Pilot Media: Operation with oil lubrication possible (required for further use)
- FESTO Solenoid Valve Air Classic (Katup Solenoid)Deskripsi:- Compact universal valve - Connection technology via electrical connecting plate (E-box) - High flow rate relative to its size - In-line valves can be used as individual valves or manifold valvesatribut:
- Valve Size (mm): 5
- Flow Direction: Non-reversible
- Operating Pressure (bar): 2 to 10
- Ambient Temperature (°C): -5 to 40
- Valve Function: 5/2-way, Monostable
- Actuation Type: Electric
- Lap: Underlap
- Manual override: Non-detenting
- Mounting Position: Optional
- Operating Pressure (MPa) : 0.2 to 1
- Pilot Air Supply: Internal
- Pneumatic working port: G1/8
- Reset Method: Mechanical Spring
- Sealing Principle: Soft
- Standard Nominal Flow Rate (L/minute): 750
- Symbol: 991035
- Type of Piloting: Pilot actuated
- Width (mm): 26
- KARCHER HOME & GARDEN High Pressure Hose AVS Trigger Gun Connector Suitable For Food Industryatribut:
- Part Number: 6.391-654.0
- Compatible for: HD 5/15 C *, HD 5/15 C Plus *EU *, HD 6/16-4 M Classic *EU, HD 801 B, HDS 6/14 C, HDS 8/18 -4C Basic *EU-I, HDS-E 8/16-4 M 24KW
- Color: Grey
- Hose Length (m): 15
- FESTO Intermediate Pressure Regulator Plateatribut:
- Based on Norm: ISO 5599-1
- Seal Material: NBR
- Note on Materials: Contains paint-wetting impairment substances RoHS-compliant
- Certification: UL - Recognized (OL)
- Inlet Pressure 1 (bar): ≤ 14
- Housing Material: Die-cast aluminum Steel
- Integrated Function: Pressure regulator
- Structural Design: Piston
- FESTO Multi-Axis ControllersDeskripsi:Your recipe for the Industrial Internet of Things: local control and intelligent preparation. The full range of CoDeSys functions in a single IP65 valve manifold with remote I/O. Uses an OPC-UA interface for connection with all conventional clouds.Easy actuation of valve manifold configurationsProgramming with CODESYS to IEC 61131-3Connection to all fieldbuses as a remote controller and for pre-processingActuation of electric actuators via CANopenSoftMotion functions for coordinated multi-axis movementsatribut:
- Degree of Protection: IP65; IP67
- Corrosion Resistance Class (CRC): 2 - Moderate corrosion stress
- Ambient Temperature (°C): -5 to 50
- Storage Temperature (°C): -20 to 70
- Relative Air Humidity (%): 95 (Non-condensing)
- Dimensions (mm): 50x107x55 (WxLxH)
- Power failure Buffering (ms): 10
- Harris Gas Regulator (Regulator Gas)Deskripsi:These regulators are for use with oxygen and inert gases like argon, helium, and nitrogen. They are not compatible with fuel or corrosive gas.atribut:
- Body Material: Brass
- Voltage (V): 110
- C-Mart Gun Nozzle With Standard Hose Connector (Kepala Semprotan Air)Deskripsi:- Continuously adjustable water flow from hard jet to fine mist- On/Off trigger with lock- Ergonomically shaped trigger for easy and convinient use- 2 spray modes: dam or spread both types of shooting or regular spraying by turning the red back
- TEKIRO Air Duster (Semprotan Angin Kompresor)Deskripsi:TEKIRO DG1-3 Air Duster adalah air duster yang digunakan untuk membersihkan debu dengan tenaga angin kompresor, dilengkapi dengan quick coupler plug ukuran 20 PM. Air duster ini terbuat dari bahan berkualitas tinggi.Fungsi : untuk mengisi / mengalirkan udara di kompressor Material : Aluminiumatribut:
- Size: DG1-3
- Material: Aluminium
- Dimension 2 (mm): 5
- Dimension 1 (mm): 120
- Dimension 4 (mm): 123
- Dimension 5 (mm): 8
- Dimension 3 (mm): 26
- Jason Water SprayerDeskripsi:Adjustable spray pattern with lock clip for continuous sprayZinc alloy body covered in rubberatribut:
- Size (inch): 3/4
- Head Type: Brass
- Sellery Semprotan AirDeskripsi:> Spray pattern can be adjusted (60-270/271/272/273/336)> Lock clip for continuous spray (60-270/271/272/273/336)> 3 spray pattern (60-274)> 8 pattern spray head: FLAT, SHOWER, MIST, CONE, VERTICAL, JET, RINSE, CENTER (60-275/276)> High pressure max 100 psi (60-277)atribut:
- Outside Diameter (inch): 3/4
- KAKUDAI Hose NozzleDeskripsi:-One-touch lever which stops water flow by pulling lever and water stop is adopted.-Water sprinkling nozzle that can change ways to discharge water to mist, straight, stop, watering can or shower with the dial operation.
Daftar Harga karcher spray gun Terbaru October 2026
| FESTO Precision Pressure Regulator MS-LRP Series (Regulator Tekanan Presisi) | Rp5.099.900 |
| KARCHER HOME & GARDEN Spray Gun (Spray Gun) | Rp139.900 |
| FESTO Filter Regulator Lubricator MS Series (Unit FRL) | Rp2.899.900 |
| monotaro Semprotan Air | Rp87.900 |
| KARCHER HOME & GARDEN Spray Gun | Rp269.900 |
| FESTO Pressure Regulator MS-LR Series (Regulator Tekanan Udara) | Rp919.900 |
| FESTO Pressure Regulator MS Basic Series (Regulator Tekanan Udara) | Rp519.900 |
| FESTO Pressure Regulator MS-LRB Series (Regulator Tekanan Udara) | Rp979.900 |
| FESTO Solenoid Valve Air Classic (Katup Solenoid) | Rp4.699.900 |
| KARCHER HOME & GARDEN High Pressure Hose AVS Trigger Gun Connector Suitable For Food Industry | Rp2.299.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/fzP106156575-2.jpg)
/huP103752642-1.jpg)
/nyP104942862-11.jpg)


/c5P104942437-6.jpg)
/3cP104819120-7.jpg)
/dnP104942491-6.jpg)
/rcP103467984-12.jpg)




%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Harris%20Gas%20Regulator%20(Regulator%20Gas)/8tP109492317-1.jpg)
/06P106249006-1.jpg)
/4vP103683175-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)