Beli karcher ride on scrubber drier b 90 r di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KARCHER HOME & GARDEN Ride On Scrubber Driers B 90 R Classic Bp
    Mulai

    Rp259.999.900

    KARCHER HOME & GARDEN Ride On Scrubber Driers B 90 R Classic Bp
    atribut:
    • Part Number: 1.161.306.0
    • Rated Input Power (W): 2200
    • Capacity tank (l): 90
    • Compatible for: Profesional floor care used
    • Battery (V): 24
    • Battery Voltage (V): 24
    • Brush Working Width (mm): 550
    • Brush contact pressure (g/cm²/kg): 20/315/28/35
    • Dimensions (mm): 1450x800x1200
    • Fresh/Dirty Water Tank (L): 90/90
    • Theoretical Area Performance (m²/hour): 3375
    • Traction Motor (W): 600
    • Working Width Vacuuming (mm): 850
  2. KRISBOW Termometer Digital
    Mulai

    Rp1.199.900

    KRISBOW Termometer Digital
    atribut:
    • Dimensions (mm): 165x76x43
    • Type Input: Dual
    • Temperature Range (°C): 20 - +1000
    • Temperature Range (°F): 4 - +1832
  3. KRISBOW Infrared Thermometer
    Rating:
    100% of 100
    (2)
    Mulai

    Rp469.900

    KRISBOW Infrared Thermometer
    Deskripsi:
    Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
  4. FLUKE Infrared Thermometer
    Mulai

    Rp1.399.900

    FLUKE Infrared Thermometer
    Deskripsi:
    - No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.
    atribut:
    • Minimum Temperature Display (°C): 0.1
  5. KARCHER Professional Walk Behind Scrubber Drier (Scrubber)
    Mulai

    Rp47.999.900

    KARCHER Professional Walk Behind Scrubber Drier (Scrubber)
    atribut:
    • Compatible for: Profesional floor care used
  6. KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.799.900

  7. Shinwa Rules Radiation Thermometer with Laser Point Function
    Mulai

    Rp1.299.900

    Shinwa Rules Radiation Thermometer with Laser Point Function
    atribut:
    • Material: Body: ABS resin
    • Power: Two AAA alkaline batteries
    • Type of display Temperature: Digital
    • Battery Life (hour): Continuous use 14
    • Dimensions (mm): 185x46x143
    • Precision: ± 2% or ± 2°C (applying the higher number)
    • Thermometer Type: Radiation thermometer (gun type)
  8. TRUSCO Digital Thermometer & Hygrometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp439.900

    TRUSCO Digital Thermometer & Hygrometer
    atribut:
    • Measured Humidity Range (% RH): 30 to 95
    • Dimensions (Width x Depth x Height) (mm): 102x18x103
    • Material: ABS Resin
    • Humidity Minimum Indication: 1% RH
    • Measurement Item: Temperature, Humidity
    • Measurement Temperature Range (°C): -5 to 49
    • Minimum Temperature Display (°C): 0.1
    • Power Supply: AAA battery x 1 (attached for testing)
  9. KARCHER HOME & GARDEN Ride On Scrubber Driers B 150 R Bp+SB
    Mulai

    Rp259.999.900

    KARCHER HOME & GARDEN Ride On Scrubber Driers B 150 R Bp+SB
    atribut:
    • Part Number: 1.246-020.2
    • Compatible for: Profesional floor care used
    • Battery (V): 36
    • Battery Runtime (hour): Maximum 5
    • Brush Contact Pressure (g/cm²): 34-560
    • Brush Rotation Speed (rpm): 180-1300
    • Dimensions (mm): 1790x1080x1410
    • Dirty Water Tank (L): 150
    • Fresh Water Tank (L): 150
    • Practical Area Performance (m²/hour): 3200
    • Theoretical Area Performance (m²/hour): 4500
    • Working Widht Vacuuming (mm): 940-1060
    • Working Widht With 1-Side Brush (mm): 1300
    • Working Widht of Brushes (mm): 750-900
  10. TOTAL Infrared Thermometer
    Rating:
    100% of 100
    (2)
    Mulai

    Rp909.900

    TOTAL Infrared Thermometer
    Deskripsi:
    Color Display Screen. D:S = 12:1. - Respon Time:
    atribut:
    • Temperature (°C): -30 to 550
    • D:S: 12:1
    • Temperature (°F): 22 to 1022
    • Ambient Temperature (°C): -10 to 60
    • Ambient Temperature (°F): -14 to 40
  11. Shinwa Rules Termometer Digital
    Rating:
    100% of 100
    (1)
    Mulai

    Rp739.900

    Shinwa Rules Termometer Digital
    Deskripsi:
    - Pengguna dapat membaca suhu dari jauh.- Terdapat fungsi hold.- HI/LOW alarm berbunyi bip ketika menyentuh suhu yang sudah diset.- Probe sensor untuk mengukur suhu internal.- Sudah termasuk klip dan stand untuk digunakan dalam berbagai macam posisi.- Sudah termasuk tutup untuk melindungi ujung probe.- Untuk berbagai macam penggunaan seperti memasak, perawatan fasilitas, eksperimen, atau yang lainnya.
    atribut:
    • Volume: 1 unit
    • Temperature Range (°С): -50 to 90
  12. LAVOR Ride On Floor Scrubber Driers
    Mulai

    Rp159.999.900

    LAVOR Ride On Floor Scrubber Driers
    Deskripsi:
    Designed for the maintenance and deep cleaning of large areas (up to 3200 sqm.) with a very important reduction of cleaning cost. Very compact size and great maneuverability like walk behind models: suited for maintenance cleaning. 32 kg. of constant pres
  13. BANDO Belt Red Seal B Type (Van Belt)
    74%
    Rating:
    90% of 100
    (4)
    Mulai

    Rp43.900

    BANDO Belt Red Seal B Type (Van Belt)
    Deskripsi:
    V-belt bando multiple red seal lebih cocok/sangat direkomendasikan untuk diaplikasikan terhadap mesin – mesin industri berat/ heavy industry (daya yg cukup besar, rpm tinggi, serta tahan terhadap suhu lingkungan sampai dengan 90°c) dan memiliki waktu tingkat pengoperasian lebih dari 16 jam.Features:Features:- Material karet (rubber) pembentuk V – belt telah menggunakan karet sintetis (syntetich rubber)- Lebih tahan terhadap temperatur tinggi dan area berminyak.- Memiliki tingkat kemuluran (longitas) yg rendah.- Lebih tahan terhadap gesekan / memiliki tingkat keausan (abrasivitas) yang rendah terhadap gesekan dengan permukaan dinding groove pulley.
  14. KRISBOW Mesin Pembersih Lantai
    Mulai

    Rp26.999.900

    KRISBOW Mesin Pembersih Lantai
    atribut:
    • Color: Yellow
    • Clean/ Dirty Water Tank Capacity: 27.8 L/ 31.3 L
    • Power: 1000 W
    • Dimensions (mm): 1060x650x1025
  15. KRISBOW Termometer Pena Digital
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

    KRISBOW Termometer Pena Digital
    atribut:
    • Range Temperatur: -40 degrees C - 250 degrees C / -40 degrees F - 482 degrees C
    • Dimensions (mm): 211x32x19
  16. AND Infrared Thermometer
    Mulai

    Rp1.999.900

    AND Infrared Thermometer
    Deskripsi:
    Infrared Thermometer AND memungkinkan pengukuran suhu non-kontak secara cepat dan akurat. Cocok untuk industri makanan, HVAC, dan aplikasi medis atau otomotif.
  17. Custom Infrared Thermometer
    Mulai

    Rp1.499.900

    Custom Infrared Thermometer
    Deskripsi:
    -With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
    atribut:
    • Dimensions (mm): 36x88.5x134
    • Emissivity: 0.95 (Fixed)
    • Power Supply: Laminated Type 9V Dry Batteryx1 (sold separately)
    • Measurement Temperature Range (°C): -50 to 500
    • Minimum Temperature Display (°C): 0.1
Daftar Harga karcher ride on scrubber drier b 90 r Terbaru March 2026
KARCHER HOME & GARDEN Ride On Scrubber Driers B 90 R Classic BpRp259.999.900
KRISBOW Termometer DigitalRp1.199.900
KRISBOW Infrared ThermometerRp469.900
FLUKE Infrared ThermometerRp1.399.900
KARCHER Professional Walk Behind Scrubber Drier (Scrubber)Rp47.999.900
KARCHER HOME & GARDEN Pembersih Bertekanan TinggiRp1.799.900
Shinwa Rules Radiation Thermometer with Laser Point FunctionRp1.299.900
TRUSCO Digital Thermometer & HygrometerRp439.900
KARCHER HOME & GARDEN Ride On Scrubber Driers B 150 R Bp+SBRp259.999.900
Custom Digital Thermo MeterRp629.900

Data diperbarui pada 12/03/2026 (Harga belum termasuk PPN)