Beli karcher puzzi di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KARCHER Carpet Extractors Puzzi LineDeskripsi:Puzzi 10/1 with upholstery nozzle and floor nozzle is particularly suited to hygienic and effective cleaning of small to medium surfaces. With 1 bar spray pressure, the spray extraction machine ensures gentle, deep cleaning of textiled surfaces and delivers impressive results, especially when cleaning carpets and upholstery. Thanks to the narrow floor nozzle, the machine is optimally suited for use in confined spaces. The flexible suction lips allow cluttered areas to be cleaned easily. The spray extraction machine is fitted with an integrated cable hook and a holder for a handle with trigger and suction pipe.atribut:
- Size (mm): 690x325x440
- Air Flow (L/s): 74
- Vacuum (mbar/kPa): 220/22
- Spray Pressure (bar): 1
- Maximum Area Performance (m²/hour): 20-25
- Pump Capacity (W): 40
- Spray Volume (L/minute): 1
- Supply Voltage (V): 220-240
- Tank of Fresh/Dirty Water (L): 10/9
- Turbine Capacity (W): 1250
- KARCHER Professional Carpet Extractors Puzzi Line PackageDeskripsi:Puzzi 10/1 with upholstery nozzle and floor nozzle is particularly suited to hygienic and effective cleaning of small to medium surfaces. With 1 bar spray pressure, the spray extraction machine ensures gentle, deep cleaning of textiled surfaces and delivers impressive results, especially when cleaning carpets and upholstery. Thanks to the narrow floor nozzle, the machine is optimally suited for use in confined spaces. The flexible suction lips allow cluttered areas to be cleaned easily. The spray extraction machine is fitted with an integrated cable hook and a holder for a handle with trigger and suction pipe.atribut:
- Dimension(mm): Flexible floor nozzle : 780x290x115, Spray-Extraction Cleaner : 690x325x440
- Air Flow (L/s): 74
- Vacuum (mbar/kPa): 220-22
- Current type (V): 220-240
- Fresh/Dirty Water Tank (L): 10/9
- Maximum Area Performance (m²/hour): 20-25
- Pump Capacity (W): 40
- Spray Pressure (bar): 1
- Spray Volume (L/minute): 1
- Turbine Capacity (W): 1250
- KARCHER Professional Carpet Extractor Puzzi Lineatribut:
- Voltage (V): 220-240
- Frequency (Hz): 50-60
- KARCHER Professional Wet & Dry CleanersDeskripsi:KARCHER Wet & Dry Cleaners NT Indispensable: wet and dry vacuum cleaners effortlessly pick up all kinds of dirt. Whether dry, wet or liquid: Kärcher machines pick up everything. This means that you can use the vacuum cleaner purely as a wet vacuum cleaner or just as a dry vacuum cleaner.
- KARCHER Professional Carpet Vacuum CleanersDeskripsi:KARCHER Carpet Vacuum Cleaners has expanded its vacuum cleaner product line significantly this year. Three new vacuum cleaners are now available in addition to the tried-and-tested VC 6 canister vacuum and the DS 5.800 Waterfilter for allergy sufferers. It doesn`t matter whether you have a large or small living or storage space, are single or a family, or want a vacuum cleaner that comes with or without a filter bag - at Kärcher, you can find the vacuum cleaner that meets your needs perfectly and will ensure an atmosphere of wellness.atribut:
- Part Number: 1.012.585.0
- Area Flow Rate (L/s): 2 x 52
- Vacum (mbar/kpa): 143/14.3
- Operating Noise Level (dB (A)): 73
- Air Flow Rate (L/s): 2x52
- Brush Motor Power (W): 400
- Cable Length (m): 20
- Container Capacity (L): 35
- Dimensions (mm): 1120x770x1270
- Frequency (Hz): 50-60
- Maximum Power (W): 1650
- Maximum Rated Input Power (W): 1650
- Sound Pressure Level (dBA): 73
- Turbine Power (W): 650
- Vacuum (mbar/kPa): 143/14.3
- Voltage (V): 220-240
- Working Width (mm): 660
- KARCHER Professional High Pressure Cleaners-Cold WaterDeskripsi:KARCHER High Pressure Cleaners-Cold Water is a cold shower for stubborn dirt. Clean machines, vehicles and buildings daily: with high pressure and a high flow rate. Cold water high-pressure cleaners remove even stubborn dirt and are Ideal for large areas.
- KARCHER HOME & GARDEN Steam CleanersDeskripsi:KARCHER Steam Cleaners is Environmentally friendly, quick and convenient. Can be used practically anywhere: Kärcher steam cleaners make it possible to clean hard floor surfaces, fittings and much more with little effort and without chemicals, making them more environmentally friendly. The tried and tested Kärcher quality of these machines ensures that your floors, tiles and windows will shine.The Next Generation of Steam Cleaners. Whether small and handy, with non-stop steaming or a top-class machine, Kärcher provides the right model for every need – the ideal alternative to conventional cleaning. The next generation of Kärcher steam cleaners delivers non-stop steam without work interruptions or long waiting times. The water tank can be detached and refilled at any time to quickly and easily clean large surfaces – no chemicals or cleaning agents are needed. Cleaning is made even easier for you thanks to the compact build and top-quality accessories.
- KARCHER HOME & GARDEN Multi Purpose Vacuum CleanersDeskripsi:KARCHER Multi Purpose Vacuum Cleaners is A vacuum cleaner for diverse usage. A match for any type of dirt: the Kärcher multi-purpose vacuum cleaners are ideal for car interior cleaning, workshops, garages, cellars, outside areas and renovation.
- KARCHER HOME & GARDEN Dry Vacuum Cleaners (Vacuum Cleaner Kering)Deskripsi:KARCHER Dry Vacuum Cleaners – efficient cleaning with less power The new VC vacuum cleaners impress with their energy efficiency and comfort. With EasySlider obstacle guide, QuickClick system, cord storage, HEPA 12 filter (EN1822:1998).
- KARCHER Professional Walk Behind Scrubber Drier (Scrubber)atribut:
- Compatible for: Profesional floor care used
- KARCHER Professional Steam Vacuum CleanersDeskripsi:The SGV 6/5 steam vacuum cleaner is very versatile. Self-explanatory symbols make the machine easy to understand and use. The EASY-Operation selector switch and ergonomic handle with trigger for controlling the steam and vacuum functions enable the machine to be used after brief instruction and allow fast and flexible control of individual functions during operation. Accessories can be stored directly on-board, protected from dirt and easily accessible. Equipment - Steam suction hose with handle - Steam tubes × 2 - Floor nozzle - Hand nozzle - Container material, plastic - Casing, stainless steelatribut:
- Cable Length (m): 7.5
- Voltage (V): 220-240
Daftar Harga karcher puzzi Terbaru March 2026
| KARCHER Carpet Extractors Puzzi Line | Rp17.999.900 |
| KARCHER Professional Carpet Extractors Puzzi Line Package | Rp18.999.900 |
| KARCHER Professional Carpet Extractor Puzzi Line | Rp14.999.900 |
| KARCHER Professional Carpet Extractor | Rp18.999.900 |
| KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi | Rp1.799.900 |
| KARCHER Professional Wet & Dry Cleaners | Rp3.099.900 |
| KARCHER Professional Carpet Vacuum Cleaners | Rp89.999.900 |
| KARCHER Professional High Pressure Cleaners-Cold Water | Rp15.999.900 |
| KARCHER HOME & GARDEN Steam Cleaners | Rp2.899.900 |
| KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners | Rp1.699.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)





























































































































































/P101542256-1.jpg)
/dvP101543499-2.jpg)