Beli karcher pc15 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.799.900

  2. KARCHER Professional High Pressure Cleaners-Cold Water
    Rating:
    100% of 100
    (1)
    Mulai

    Rp15.999.900

    KARCHER Professional High Pressure Cleaners-Cold Water
    Deskripsi:
    KARCHER High Pressure Cleaners-Cold Water is a cold shower for stubborn dirt. Clean machines, vehicles and buildings daily: with high pressure and a high flow rate. Cold water high-pressure cleaners remove even stubborn dirt and are Ideal for large areas.
  3. KARCHER HOME & GARDEN High Pressure Hose AVS Trigger Gun Connector Suitable For Food Industry
    Mulai

    Rp2.299.900

    KARCHER HOME & GARDEN High Pressure Hose AVS Trigger Gun Connector Suitable For Food Industry
    atribut:
    • Part Number: 6.391-654.0
    • Compatible for: HD 5/15 C *, HD 5/15 C Plus *EU *, HD 6/16-4 M Classic *EU, HD 801 B, HDS 6/14 C, HDS 8/18 -4C Basic *EU-I, HDS-E 8/16-4 M 24KW
    • Color: Grey
    • Hose Length (m): 15
  4. KARCHER HOME & GARDEN High Pressure Hose H 9 Q Quick Connect
    Mulai

    Rp2.899.900

    KARCHER HOME & GARDEN High Pressure Hose H 9 Q Quick Connect
    atribut:
    • Color: Black
    • Compatible for: G 7.180, K 2 Battery, K 2 Battery Set, K 2 Compact, K 2 Compact Car, K 2 Compact Car & Home, K 2 Compact Home, K 2 Full Control, K 2 Full Control Car, K 2 Full Control Car & Home, K 2 Full Control Home, K 2 Premium Full Control, K 2 Premium Full Control C
    • Hose Length (m): 9
    • Application For: For Pressure Hose Replacement
    • Dimensions (mm): 245x245x65
    • Maximum Pressure (bar): 180
    • Maximum Temperature (°C): 60
  5. KARCHER HOME & GARDEN Extension Hose Screw Basic Line (Selang Ekstensi)
    Mulai

    Rp499.900

    KARCHER HOME & GARDEN Extension Hose Screw Basic Line (Selang Ekstensi)
    atribut:
    • Part Number: 2.642-789.0
    • Compatible for: K 2 Compact, K 2.050, K 2.01, K 2.030, K 2.120, K 2.350, K 2.360, K 2.14, K 2.14 plus *KAP, K 2.300, K 2.420 Air Con, K 2.91 MD, K. 2.98 M Plus
    • Dimensions (mm): 240x240x65
    • Hose Length (m): 7.5
    • Maximum Pressure (bar): 140
    • Maximum Temperature (°C): 40
    • Size (m): 7.5
  6. KARCHER Professional High Pressure Cleaners Hot Water
    Mulai

    Rp60.999.900

    KARCHER Professional High Pressure Cleaners Hot Water
    Deskripsi:
    Resource-conserving yet enormously powerful: the innovative HDS E 8/16-4 M hot water high-pressure cleaner offers a 24 kW heating output and a high work temperature of maximum 85°C. It is also extremely energy efficient. The innovative, highly effective boiler insulation of the electrically heated machine reduces the power consumption in stand-by mode by a full 40%. When the eco!efficiency mode is activated, the high-pressure cleaner automatically switches to highly efficient 60°C operation, which is entirely sufficient for most cleaning tasks. If, however, very oily and greasy dirt needs to be removed, the maximum possible work temperature is worth using. With Servo Control, it is easy to maintain a temperature of up to 70°C, even in continuous operation. Additional innovative details such as the EASY!Force high-pressure gun, which makes use of the recoil force of the high-pressure jetto reduce the holding force for the operator to zero, as well as the EASY!Lock quick-release fasteners, which make set-up and dismantling five times faster than with conventional screw connections, round off the outstanding equipment package. Equipment - Spray gun, EASY!Force Advanced - High-pressure hose, 10 m - Spray lance, 1050 mm - Power nozzle - Zero-emissions electric heater - Control panel with display light - Pressure cut-off - Two detergent tanks APPLICATION AREAS Electrically heated hot water high-pressure cleaner for exhaust-free operation in indoor areas
    atribut:
    • Power Cable (m): 5
  7. KARCHER Professional Wet & Dry Cleaners (Penyedot Debu)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp3.099.900

    KARCHER Professional Wet & Dry Cleaners (Penyedot Debu)
    Deskripsi:
    KARCHER Wet & Dry Cleaners NT Indispensable: wet and dry vacuum cleaners effortlessly pick up all kinds of dirt. Whether dry, wet or liquid: Kärcher machines pick up everything. This means that you can use the vacuum cleaner purely as a wet vacuum cleaner or just as a dry vacuum cleaner.
  8. KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners (Penyedot Debu)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.699.900

    KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners (Penyedot Debu)
    Deskripsi:
    KARCHER Multi Purpose Vacuum Cleaners is A vacuum cleaner for diverse usage. A match for any type of dirt: the Kärcher multi-purpose vacuum cleaners are ideal for car interior cleaning, workshops, garages, cellars, outside areas and renovation.
  9. KARCHER Professional High Pressure Cleaners Cold Water
    Mulai

    Rp8.799.900

    KARCHER Professional High Pressure Cleaners Cold Water
    Deskripsi:
    A lot of power for less money: thanks to its robust steel frame, the HD 5/11 Cage Classic high-pressure cleaner has been designed for even the harshest conditions. Easy to transport thanks to the ergonomic handle, the long-lasting machine is suitable for stationary and, in particular, mobile applications. It can be mounted on the floor or on the wall. And finally, the HD 5/11 Cage Classic naturally also impresses with its cleaning power (110 bar pressure). Equipment - Spray gun, standard - High-pressure hose, 10 m - Spray lance, 600 mm - Power nozzle - Pressure cut-off - High-pressure spray lance APPLICATION AREAS - Vehicle cleaning - Cleaning of outside areas - Workshop cleaning - Service station cleaning - Swimming pool cleaning
  10. TITAN HD Motor Run Capacitor Dual
    Mulai

    Rp469.900

    TITAN HD Motor Run Capacitor Dual
    Deskripsi:
    These dual run motor capacitors have a round shape and contain two capacitance values in a single unit, compared to standard run capacitors that have one capacitance value, measured in microfarads (mfd or µF). One dual run capacitor can take the place of two single run capacitors and can connect to two motors, such as a blower and a compressor placed close together in HVAC applications.
    atribut:
    • Capacitor Voltage (VAC): 440/370
    • Case Material: Aluminium
    • Displayed Brand: TITAN HD
    • EIA UL Base: A
    • Maximum Temperature (°C): 70
    • Minimum Temperature (°C): -40
    • Motor Capacitor Type: Motor Dual Run Capacitor
    • Number of Pieces: 1
    • Terminal Design: Standard
  11. KARCHER HOME & GARDEN Pressure Washer
    BARU
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.299.900

    KARCHER HOME & GARDEN Pressure Washer
    Deskripsi:
    The Kärcher K 3 HR – say goodbye to everyday dirt. High-pressure cleaner with Quick Connect gun, 10 m high-pressure hose suitable for occasional use around the home. The water pressure can be adjusted to the surface being cleaned by simply twisting the Vario Power spray lance (VPS). The dirt blaster with rotating pencil jet removes even the most stubborn dirt. The detergent can be applied quickly, simply and comfortably from the integrated detergent tank or via a foam jet for well-adherent foam and maximum dirt-dissolving power. The passive hose reel offers easy and neat storage of high-pressure hose after use.
  12. KYODO Jet Cleaner (Mesin Cuci Tekanan Tinggi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp899.900

  13. KARCHER HOME & GARDEN Universal Hose Connector (Sambungan Selang Vacuum)
    44%
    Mulai

    Rp69.900

    KARCHER HOME & GARDEN Universal Hose Connector (Sambungan Selang Vacuum)
    Deskripsi:
    Connecting, disconnecting and repair made easy – with Karcher's practical and ergonomic universal hose coupling. The flexible connector system simplifies the watering of small and large gardens and surfaces. Functioning tap connections and hose couplings are essential to any good watering system. The universal hose coupling is compatible with the three most common hose diameters and all available click systems.
    atribut:
    • Diameter (inch): 1/2, 5/8, 3/4
  14. Max Stapler (Hekter/Stapler Kecil)
    Rating:
    99% of 100
    (23)
    Mulai

    Rp18.900

  15. TRUSCO High-Pressure Hose with One-Touch Coupler (Selang Udara)
    Mulai

    Rp699.900

    TRUSCO High-Pressure Hose with One-Touch Coupler (Selang Udara)
    atribut:
    • Material: Polyvinyl chloride elastomer
    • Inside Diameter (mm): 5
    • Outside Diameter (mm): 9
    • Used Fluid: air
    • Usage temperature range: -10 - 60degrees
    • Usage Pressure: 3.0MPa
    • Total Length (m): 10
Daftar Harga karcher pc15 Terbaru October 2026
KARCHER HOME & GARDEN Pembersih Bertekanan TinggiRp1.799.900
KARCHER Professional High Pressure Cleaners-Cold WaterRp15.999.900
KARCHER HOME & GARDEN High Pressure Hose AVS Trigger Gun Connector Suitable For Food IndustryRp2.299.900
KARCHER HOME & GARDEN High Pressure Hose H 9 Q Quick ConnectRp2.899.900
KARCHER HOME & GARDEN Extension Hose Screw Basic Line (Selang Ekstensi)Rp499.900
KARCHER Professional High Pressure Cleaners Hot WaterRp60.999.900
KARCHER HOME & GARDEN High Pressure Hose Kit (Kit Selang Tekanan Tinggi)Rp519.900
KARCHER Professional Wet & Dry Cleaners (Penyedot Debu)Rp3.099.900
KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners (Penyedot Debu)Rp1.699.900
KARCHER Professional High Pressure Cleaners Cold WaterRp8.799.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)