Beli karcher pc 15 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KARCHER HOME & GARDEN Pipe Cleaning KitDeskripsi:Pipe cleaning set with 7.5 m hose for clearing blockages in pipes, drains and downpipes. Four backward firing jets move the hose smoothly through the pipe to effectively clear the blockage. 7.5 m flexible quality textile braided hose with extra short brass nozzle for easy movement in the pipe. With anti-kink sleeve and brass connector for durability. Suitable for use in the home and outdoors with all Karcher K 2 to K 7 pressure washers.
- Hyundai Pembersih Bertekanan TinggiDeskripsi:High Pressure Washer dengan spesifikasi tekanan maksimum 105 - 135 bar adalah mesin cuci tekanan tinggi dari brand Hyundai untuk pencucian mobil atau pembersihan area baik industri atau rumahan
- KARCHER HOME & GARDEN High Pressure Hose H 9 Q Quick Connectatribut:
- Color: Black
- Compatible for: G 7.180, K 2 Battery, K 2 Battery Set, K 2 Compact, K 2 Compact Car, K 2 Compact Car & Home, K 2 Compact Home, K 2 Full Control, K 2 Full Control Car, K 2 Full Control Car & Home, K 2 Full Control Home, K 2 Premium Full Control, K 2 Premium Full Control C
- Hose Length (m): 9
- Application For: For Pressure Hose Replacement
- Dimensions (mm): 245x245x65
- Maximum Pressure (bar): 180
- Maximum Temperature (°C): 60
- KARCHER Professional High Pressure Cleaners-Cold WaterDeskripsi:KARCHER High Pressure Cleaners-Cold Water is a cold shower for stubborn dirt. Clean machines, vehicles and buildings daily: with high pressure and a high flow rate. Cold water high-pressure cleaners remove even stubborn dirt and are Ideal for large areas.
- KARCHER HOME & GARDEN High Pressure Hose AVS Trigger Gun Connector Suitable For Food Industryatribut:
- Part Number: 6.391-654.0
- Compatible for: HD 5/15 C *, HD 5/15 C Plus *EU *, HD 6/16-4 M Classic *EU, HD 801 B, HDS 6/14 C, HDS 8/18 -4C Basic *EU-I, HDS-E 8/16-4 M 24KW
- Color: Grey
- Hose Length (m): 15
- RIDGID Mesin Pembersih Pipa Auto Clean (Mesin Pembersih Pipa)atribut:
- Cable Length (m): 9
- Voltage (V): 120
- Catalog Number: 55808
- Drain Capacity (mm): 20-40 (3/4 - 1. 1/2inch)
- Feed Rate (m/minute): 5.4 (18ft/min)
- Operating Speed (rpm): 450
- Standard equipment: PowerClear, Hose Extension
- KARCHER HOME & GARDEN Multi Purpose Vacuum CleanersDeskripsi:KARCHER Multi Purpose Vacuum Cleaners is A vacuum cleaner for diverse usage. A match for any type of dirt: the Kärcher multi-purpose vacuum cleaners are ideal for car interior cleaning, workshops, garages, cellars, outside areas and renovation.
- KARCHER HOME & GARDEN Steam CleanersDeskripsi:KARCHER Steam Cleaners is Environmentally friendly, quick and convenient. Can be used practically anywhere: Kärcher steam cleaners make it possible to clean hard floor surfaces, fittings and much more with little effort and without chemicals, making them more environmentally friendly. The tried and tested Kärcher quality of these machines ensures that your floors, tiles and windows will shine.The Next Generation of Steam Cleaners. Whether small and handy, with non-stop steaming or a top-class machine, Kärcher provides the right model for every need – the ideal alternative to conventional cleaning. The next generation of Kärcher steam cleaners delivers non-stop steam without work interruptions or long waiting times. The water tank can be detached and refilled at any time to quickly and easily clean large surfaces – no chemicals or cleaning agents are needed. Cleaning is made even easier for you thanks to the compact build and top-quality accessories.
- KARCHER HOME & GARDEN Extension Hose Screw Basic Lineatribut:
- Part Number: 2.642-789.0
- Compatible for: K 2 Compact, K 2.050, K 2.01, K 2.030, K 2.120, K 2.350, K 2.360, K 2.14, K 2.14 plus *KAP, K 2.300, K 2.420 Air Con, K 2.91 MD, K. 2.98 M Plus
- Dimensions (mm): 240x240x65
- Hose Length (m): 7.5
- Maximum Pressure (bar): 140
- Maximum Temperature (°C): 40
- Size (m): 7.5
- 3M Lakban OPP (Solasi / Selotip)Deskripsi:Details : - High performance packaging tape suitable for hard to stick surfaces and cold, damp environments. - High coating weight acrylic adhesive with polypropylene backing delivers dependable, quality performance. - Ideal for specialty, difficult and extreme applications. - Resists UV rays without yellowing for archival applications. - Meets FDA guidelines for indirect food contact. - High edge tear and split resistance. - Excellent adhesion to recycled liner paper and fiberboard. - Resists abrasion, moisture, chemicals and scuffing for long-lasting performance. Scotch Box Sealing Tape 313 is a high performance packing tape that is suitable for hard to stick surfaces and cold temperature applications. The polypropylene film backing is easy to handle and resists abrasion, moisture and scuffing. The consistent and reliable backing easily conforms around edges and on rough surfaces for a tight seal. High Performance Packaging Tape for Cold Temperature Applications. Scotch Box Sealing Tape 313 is a 2.55 mil (65 micron) high performance polypropylene film tape with pressure sensitive acrylic adhesive that offers reliability even with the stresses of over or under packed boxes. It is specifically designed to withstand cold temperature applications and for easy handling and smooth dispensing by hand, with manual dispensers or the 3M-Matic Case Sealers. It meets FDA guidelines for indirect food contact and resists aging, weathering and UV light where important. Recommended Applications: - Medium-duty packaging applications. - Recycled liner paper and fiberboard. - Food and beverage industry. - Cold temperature applications. - Cartons exposed to UV light and aging. - Tabbing and bag closure.
- KARCHER Professional Wet & Dry CleanersDeskripsi:KARCHER Wet & Dry Cleaners NT Indispensable: wet and dry vacuum cleaners effortlessly pick up all kinds of dirt. Whether dry, wet or liquid: Kärcher machines pick up everything. This means that you can use the vacuum cleaner purely as a wet vacuum cleaner or just as a dry vacuum cleaner.
- KARCHER HOME & GARDEN Universal Hose ConnectorDeskripsi:Connecting, disconnecting and repair made easy – with Karcher's practical and ergonomic universal hose coupling. The flexible connector system simplifies the watering of small and large gardens and surfaces. Functioning tap connections and hose couplings are essential to any good watering system. The universal hose coupling is compatible with the three most common hose diameters and all available click systems.atribut:
- Diameter (inch): 1/2, 5/8, 3/4
- KARCHER HOME & GARDEN Vario Power Jet HGDeskripsi:The vario power spray lance: from low-pressure detergent jet to high-pressure jet with infinitely adjustable pressure regulation simply by turning the spray lance. Ideal for cleaning smaller areas around the home and garden, such as walls, paths, fences and vehicles. Suitable for all Karcher pressure washers in classes K 2 to K 3.atribut:
- Compatible for: old trigger guns pre 2010 (gun M, 96, 97): Adapter M (2.643-950.0) required.
Daftar Harga karcher pc 15 Terbaru March 2026
| KARCHER HOME & GARDEN Pipe Cleaning Kit | Rp829.900 |
| KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi | Rp1.799.900 |
| Hyundai Pembersih Bertekanan Tinggi | Rp999.900 |
| KARCHER HOME & GARDEN High Pressure Hose H 9 Q Quick Connect | Rp2.899.900 |
| KARCHER Professional High Pressure Cleaners-Cold Water | Rp15.999.900 |
| RIDGID Sectional Machine | Rp40.999.900 |
| KARCHER HOME & GARDEN High Pressure Hose AVS Trigger Gun Connector Suitable For Food Industry | Rp2.299.900 |
| KRISBOW Mesin Pembersih Pipa | Rp199.900 |
| RIDGID Mesin Pembersih Pipa Auto Clean (Mesin Pembersih Pipa) | Rp8.099.900 |
| KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners | Rp1.699.900 |
Data diperbarui pada 12/03/2026 (Harga belum termasuk PPN)



























































































































































/dnP102047491-5.jpg)




/6qP105468242-1.jpg)