Beli karcher k 2 420 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KARCHER HOME & GARDEN Vario Power Jet Short 360 degreeatribut:
- Part Number: 2.643-254.0
- Compatible for: K 2 Compact, K 5 Premium Full Control
- Dimensions (mm): 166x42x62
- KARCHER HOME & GARDEN Extension Hose Screw Basic Lineatribut:
- Part Number: 2.642-789.0
- Compatible for: K 2 Compact, K 2.050, K 2.01, K 2.030, K 2.120, K 2.350, K 2.360, K 2.14, K 2.14 plus *KAP, K 2.300, K 2.420 Air Con, K 2.91 MD, K. 2.98 M Plus
- Dimensions (mm): 240x240x65
- Hose Length (m): 7.5
- Maximum Pressure (bar): 140
- Maximum Temperature (°C): 40
- Size (m): 7.5
- TRUSCO Lakban Anti Slip Outdoor (Selotip)Deskripsi:- A cutter is required for cuttingatribut:
- Adhesive Strength (N/mm): 20/25
- Tensile Strength (N/mm): 147/25
- Width (mm): 25
- Length (m): 5
- Thickness (mm): 0.8
- Abrasive grains: silicon carbide, aluminum oxide
- Adhesive: Acrylic
- Base Material: Aluminium Foil
- Purpose of Use: For outdoor (overall walking place except bare feet)For places that are slippery with water or oil.
- TRUSCO Lakban Anti Slip Outdoor (Selotip)Deskripsi:Use:Indoor and outdoor stairs of buidlings and factories Scaffolding of construction site in high places Floor of the building entrances and around the machine.atribut:
- Abrasive Type: Silicon Carbide, Aluminium Oxide
- Adhesive: Acrylic
- Adhesive Force (N/25mm): 20
- Base Material: Aluminium Foil
- Tape Thickness (mm): 0.8
- Tensile Strength (N/25mm): 147
- Hyundai Pembersih Bertekanan TinggiDeskripsi:High Pressure Washer dengan spesifikasi tekanan maksimum 105 - 135 bar adalah mesin cuci tekanan tinggi dari brand Hyundai untuk pencucian mobil atau pembersihan area baik industri atau rumahan
- KARCHER Professional High Pressure Cleaners-Cold WaterDeskripsi:KARCHER High Pressure Cleaners-Cold Water is a cold shower for stubborn dirt. Clean machines, vehicles and buildings daily: with high pressure and a high flow rate. Cold water high-pressure cleaners remove even stubborn dirt and are Ideal for large areas.
- KARCHER HOME & GARDEN Multi Purpose Vacuum CleanersDeskripsi:KARCHER Multi Purpose Vacuum Cleaners is A vacuum cleaner for diverse usage. A match for any type of dirt: the Kärcher multi-purpose vacuum cleaners are ideal for car interior cleaning, workshops, garages, cellars, outside areas and renovation.
- LAKONI Daytona High Pressure CleanersDeskripsi:Kegunaan : mencuci mobil dengan tekanan tinggi.
- BOSCH High Pressure CleanerDeskripsi:High Pressure Cleaner dengan spesifikasi Max. Pressure 100-125bar adalah Mesin Cuci Tekanan Tinggi dari brand BOSCH yang bisa digunakan untuk Area Industri, Steam Mobil, Perumahan dan Area Lainnya.
- KARCHER HOME & GARDEN Steam CleanersDeskripsi:KARCHER Steam Cleaners is Environmentally friendly, quick and convenient. Can be used practically anywhere: Kärcher steam cleaners make it possible to clean hard floor surfaces, fittings and much more with little effort and without chemicals, making them more environmentally friendly. The tried and tested Kärcher quality of these machines ensures that your floors, tiles and windows will shine.The Next Generation of Steam Cleaners. Whether small and handy, with non-stop steaming or a top-class machine, Kärcher provides the right model for every need – the ideal alternative to conventional cleaning. The next generation of Kärcher steam cleaners delivers non-stop steam without work interruptions or long waiting times. The water tank can be detached and refilled at any time to quickly and easily clean large surfaces – no chemicals or cleaning agents are needed. Cleaning is made even easier for you thanks to the compact build and top-quality accessories.
- KRISBOW Mesin Cuci Mobil Tekanan Tinggi dengan Mesin BensinDeskripsi:Mesin ini merupakan sebuah mesin yang berfungsi untuk membersihkan berbagai perkakas alat berat ataupun kendaraan dari kotoran dan noda. Sistem kerjanya menggunakan tekanan udara yang digerakkan dengan bahan bakar.atribut:
- Revolution Speed (rpm): 3400
- KARCHER Professional Wet & Dry CleanersDeskripsi:KARCHER Wet & Dry Cleaners NT Indispensable: wet and dry vacuum cleaners effortlessly pick up all kinds of dirt. Whether dry, wet or liquid: Kärcher machines pick up everything. This means that you can use the vacuum cleaner purely as a wet vacuum cleaner or just as a dry vacuum cleaner.
- monotaro Lakban Anti Slip Outdoor (Selotip)Deskripsi:Produk ini juga sering disebut dengan Safety Walk Tapeatribut:
- Tape Width (mm): 50
- Tape Length (m): 5
- Abrasive Type: Mineral Particles (Aluminium Oxide)
- Adhesive Power (g/25mm): 1500
- Base Material: Aluminium Foil
- Durability (years): about 1 to 1.5 (standard)
- Extensibility (%): 25
- Operating Temperature Range (°C): - 5 to 50
- Specification: Both indoor and outdoor use.
- Tape Thickness (mm): 1.55 (± 0.3)
- Tensile Strength (kgf/25mm): 6
- Type: For Rugged Surfaces, Checkered Sheet Steels (Checker Plates)
- TRUSCO Fluorescent Anti-Slip Tape (Outdoor)Deskripsi:For outdoor use.(Places require waring something on foot)atribut:
- Color: Yellow/Black (Zebra)
- Abrasive Type: Aluminium Oxide
- Adhesive Force (N/25mm): 15
- Base Material: Resin Finished Cloth
- Tape Length (m): 3
- Tape Thickness (mm): 0.85
- Tensile Strength (N/25mm): 740
- Applications: For Outdoor Use.(Places Require Waring Something on Foot)
- Purpose of Use: For outdoor (overall walking place except bare feet)
Daftar Harga karcher k 2 420 Terbaru January 2026
| KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi | Rp1.799.900 |
| KARCHER HOME & GARDEN Vario Power Jet Short 360 degree | Rp509.900 |
| KARCHER HOME & GARDEN Extension Hose Screw Basic Line | Rp209.900 |
| KARCHER HOME & GARDEN Set Selang Bertekanan Tinggi | Rp519.900 |
| TRUSCO Lakban Anti Slip Outdoor (Selotip) | Rp139.900 |
| TRUSCO Lakban Anti Slip Outdoor (Selotip) | Rp139.900 |
| Hyundai Pembersih Bertekanan Tinggi | Rp999.900 |
| KARCHER Professional High Pressure Cleaners-Cold Water | Rp15.999.900 |
| KYODO Jet Cleaner (Mesin Cuci Steam) | Rp899.900 |
| KRISBOW Mesin Cuci Mobil Tekanan Tinggi dengan Motor Induksi | Rp999.900 |
Data diperbarui pada 23/01/2026 (Harga belum termasuk PPN)























































































































































/hoP103629636-1.jpg)
/P101000673-1.jpg)


/haP103587622-1.jpg)


/35P101000113-3.jpg)





/P101563251-6.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pita%20Garis%20Safety/TRUSCO%20Fluorescent%20Anti-Slip%20Tape%20(Outdoor)/P101001261-1.jpg)