Beli karcher high pressure washer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KARCHER Professional High Pressure Cleaners-Cold Water
    Rating:
    100% of 100
    (1)
    Mulai

    Rp15.999.900

    KARCHER Professional High Pressure Cleaners-Cold Water
    Deskripsi:
    KARCHER High Pressure Cleaners-Cold Water is a cold shower for stubborn dirt. Clean machines, vehicles and buildings daily: with high pressure and a high flow rate. Cold water high-pressure cleaners remove even stubborn dirt and are Ideal for large areas.
  2. KARCHER HOME & GARDEN Pressure Washer
    BARU
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.299.900

    KARCHER HOME & GARDEN Pressure Washer
    Deskripsi:
    The Kärcher K 3 HR – say goodbye to everyday dirt. High-pressure cleaner with Quick Connect gun, 10 m high-pressure hose suitable for occasional use around the home. The water pressure can be adjusted to the surface being cleaned by simply twisting the Vario Power spray lance (VPS). The dirt blaster with rotating pencil jet removes even the most stubborn dirt. The detergent can be applied quickly, simply and comfortably from the integrated detergent tank or via a foam jet for well-adherent foam and maximum dirt-dissolving power. The passive hose reel offers easy and neat storage of high-pressure hose after use.
  3. KARCHER Professional High Pressure Washer (Mesin Cuci Tekanan Tinggi)
    Mulai

    Rp71.999.900

    KARCHER Professional High Pressure Washer (Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    he three-phase HDS 8/18-4 C is the most powerful hot water high-pressure cleaner in the Compact class and features a 4-pole, water-cooled electric motor and eco-efficiency mode.The HDS 8/18-4 C is the most powerful hot water high-pressure cleaner in our HDS Compact class. The three-phase machine with 4-pole, water-cooled electric motor offers everything you could expect when it comes to ease of use, ergonomics and efficient use of resources. Users will be impressed by features like the simple single-button operation and the high level of mobility provided by the large wheels and steering roller. While the EASY!Force high-pressure gun makes use of the recoil force of the high-pressure jet to reduce the holding force to zero, the EASY!Lock quick-release fasteners enable handling that is five times faster than with conventional screw connections, without losing any robustness or longevity. The hard-wearing chassis ensures optimum safety, as the tanks for cleaning agents and fuel are securely integrated. Handy storage compartments for accessories and tools completethe wide range of features offered by the HDS 8/18-4 C.
    atribut:
    • Supply Voltage (V/Hz): 400/50 3Phase
    • Temperature (°C): min. 80 - max. 155 (for supply 12°C)
    • Connected Load (kW): 6
    • Connection Cable Length (m): 5
    • Consumption of Heating Oil or Gas (kg/hour): 5 (at Full Load); 4 (in eco!efficiency mode)
    • Dimension (LxWxH) (mm): 1060x650x920
    • Flow Rate (L/hour): 300-800
    • Fuel Tank (L): 15
    • Working Pressure (Bar): 30-180
    • Working Pressure (MPa): 3-18
  4. KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.799.900

  5. KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners (Penyedot Debu)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.699.900

    KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners (Penyedot Debu)
    Deskripsi:
    KARCHER Multi Purpose Vacuum Cleaners is A vacuum cleaner for diverse usage. A match for any type of dirt: the Kärcher multi-purpose vacuum cleaners are ideal for car interior cleaning, workshops, garages, cellars, outside areas and renovation.
  6. Mollar High Pressure Washer Hose
    Mulai

    Rp62.900

    Mollar High Pressure Washer Hose
    Deskripsi:
    bisa digunakan untuk macam- macam jet cleaner ( kecuali merk KARCHER )
    atribut:
    • Diameter of The Nozzle of The Machine Input Hose (cm): 1.5
  7. NILFISK High Pressure Cold
    Mulai

    Rp25.999.900

    NILFISK High Pressure Cold
    Deskripsi:
    MC 3C is designed for light, general cleaning tasks and is the ideal choice for tradesmen, small building companies, small garages and farms. This range is equipped with a professional 2800 rpm motor pump unit with stainless steel pistons for light cleaning tasks, developed for low to medium intensity use. The MC 3C is equipped with two new and very user-friendly features to make the products more easy to use and understand: Special holder for spray gun. Our studies also showed that one of the elements most broken during transport of the pressure washer is the spray gun. Simply because it is not always stored correctly and thus is left unprotected. The MC line includes an innovative spray gun holder that will keep this equipment out of harm’s way. Turnable electrical cable hook. A simple feature, but already greatly appreciated by customers of other products in our range. The turnable hook makes it simpler to wind and unwind the electrical cable, reducing the hassle linked to preparation or storage of the machine. This range of machines brings a clear reduction in the total cost of ownership for our customers, which has been a key element in our strategy. The MC range of pressure washers increase cleaning efficiency on average by 15%. Thanks to the external detergent injector system, the real working pressure at the nozzle is increased and the cleaning time can be reduced by up to 15% - and this saves labor, water and electricity costs! Also part of our efforts to reduce total cost of ownership, the serviceability of the MC line has been improved by an optimal level of accessibility to motor and pump. On board pump oil tank and fill/empty system make basic maintenance tasks such as oil checking simple for the user. And in case of maintenance by a service organization, the easy to access concept will reduce maintenance time and cost.
    atribut:
    • Dimensions (mm): 720x480x900
    • Flow Rate (L/minute): 11.7
    • Motor Speed (rpm): 1400
    • Power Consumption (kW): 2.2
    • Power Supply (V): 240
    • Pressure (bar): 110
  8. KARCHER HOME & GARDEN Wet and Dry Vacuum Cleaner (Penyedot Debu)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.899.900

    KARCHER HOME & GARDEN Wet and Dry Vacuum Cleaner (Penyedot Debu)
    Deskripsi:
    The WD 2 Plus V-12/4/18/C impresses with its compact design and is super-powerful and energy-efficient – and with power consumption of only 1000 W. The machine achieves top cleaning results for dry, wet, fine and coarse dirt. The wet and dry vacuum cleaner has a robust and impact-resistant 12 litre plastic container, 4 metre cable, as well as 1.8 metre long suction hose with straight handle, Clips floor nozzle and fleece filter bag. The single-piece cartridge filter allows dry and wet dirt to be vacuumed without filter replacement and can be installed on the filter basket by turning clockwise. The vacuum cleaner also has a practical blower function, which can be used in places where vacuuming is difficult. The storage area on the machine head is used for the safe storage of tool and small parts. Tubes and floor nozzles can also be quickly and conveniently parked in the park position on the bumper. On top of this, the machine boasts space-saving storage, simple accessory storage, the "Pull & Push" locking system and an ergonomically shaped carrying handle for comfortable transport.Application Areas :- Outdoor areas, patios and gardens- Interior car cleaning- Garage- Cellar- Low water volumes- Entrance area- Hobby room
    atribut:
    • Standard Accessory ID (mm): 35
  9. BOSCH High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)
    Rating:
    80% of 100
    (3)
    Mulai

    Rp1.499.900

    BOSCH High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    High Pressure Cleaner dengan spesifikasi Max. Pressure 100-125bar adalah Mesin Cuci Tekanan Tinggi dari brand BOSCH yang bisa digunakan untuk Area Industri, Steam Mobil, Perumahan dan Area Lainnya.
  10. KARCHER Professional High Pressure Cleaners Cold Water
    Mulai

    Rp8.799.900

    KARCHER Professional High Pressure Cleaners Cold Water
    Deskripsi:
    A lot of power for less money: thanks to its robust steel frame, the HD 5/11 Cage Classic high-pressure cleaner has been designed for even the harshest conditions. Easy to transport thanks to the ergonomic handle, the long-lasting machine is suitable for stationary and, in particular, mobile applications. It can be mounted on the floor or on the wall. And finally, the HD 5/11 Cage Classic naturally also impresses with its cleaning power (110 bar pressure). Equipment - Spray gun, standard - High-pressure hose, 10 m - Spray lance, 600 mm - Power nozzle - Pressure cut-off - High-pressure spray lance APPLICATION AREAS - Vehicle cleaning - Cleaning of outside areas - Workshop cleaning - Service station cleaning - Swimming pool cleaning
  11. Hyundai High Pressure Washer (Mesin Cuci Tekanan Tinggi)
    Mulai

    Rp999.900

    Hyundai High Pressure Washer (Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    High Pressure Washer dengan spesifikasi tekanan maksimum 105 - 135 bar adalah mesin cuci tekanan tinggi dari brand Hyundai untuk pencucian mobil atau pembersihan area baik industri atau rumahan
  12. KARCHER Professional High Pressure Cleaners Hot Water
    Mulai

    Rp60.999.900

    KARCHER Professional High Pressure Cleaners Hot Water
    Deskripsi:
    Resource-conserving yet enormously powerful: the innovative HDS E 8/16-4 M hot water high-pressure cleaner offers a 24 kW heating output and a high work temperature of maximum 85°C. It is also extremely energy efficient. The innovative, highly effective boiler insulation of the electrically heated machine reduces the power consumption in stand-by mode by a full 40%. When the eco!efficiency mode is activated, the high-pressure cleaner automatically switches to highly efficient 60°C operation, which is entirely sufficient for most cleaning tasks. If, however, very oily and greasy dirt needs to be removed, the maximum possible work temperature is worth using. With Servo Control, it is easy to maintain a temperature of up to 70°C, even in continuous operation. Additional innovative details such as the EASY!Force high-pressure gun, which makes use of the recoil force of the high-pressure jetto reduce the holding force for the operator to zero, as well as the EASY!Lock quick-release fasteners, which make set-up and dismantling five times faster than with conventional screw connections, round off the outstanding equipment package. Equipment - Spray gun, EASY!Force Advanced - High-pressure hose, 10 m - Spray lance, 1050 mm - Power nozzle - Zero-emissions electric heater - Control panel with display light - Pressure cut-off - Two detergent tanks APPLICATION AREAS Electrically heated hot water high-pressure cleaner for exhaust-free operation in indoor areas
    atribut:
    • Power Cable (m): 5
  13. INGCO High Pressure Washer (Mesin Cuci Tekanan Tinggi)
    Mulai

    Rp1.899.900

    INGCO High Pressure Washer (Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    INGCO Jet Cleaner (130 Bar) // Mesin Pompa Cuci Steam Pressure Washer Mobil Motor Taman
  14. NILFISK High Pressure Cold Home Use (Mesin Cuci Tekanan Tinggi)
    Mulai

    Rp2.999.900

    NILFISK High Pressure Cold Home Use (Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    Penyemprot air bertekanan tinggi air Nilfisk E130.3-8 hadir dengan pompa aluminium yang awet & dapat digunakan berulang kali serta hadir dengan fitur Click&Clean; yang memudahkan Anda. Kompresor ini hadir dengan tombol on/off yang mudah dinyalakan serta tempat penyimpanan untuk selang dan kabel. Dilengkapi fitur Noise reduction dengan suspensi karet dari motor pump unit.
  15. NILFISK High Pressure Cold (Mesin Cuci Tekanan Tinggi)
    Mulai

    Rp31.999.900

    NILFISK High Pressure Cold (Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    The MC 7P industrial class cold water high pressure washer combines the renowned and unmatchable lifetime and quality of the C3, 4 piston pump with optimal ergonomics and mobility to offer an innovative and unbeatable partner for applications in heavy industry, large agriculture, transport and valetting, shipping and food industry. The MC 7P is equipped with the well-known industrial C3 pump: 4 ceramic pistons, double roller bearings, flow activated unloader system and 1450rpm motor for high intensity use with maximum performance and comfort. Capable of accepting 85Degrees C inlet water, the MC 7P can be used as an effective hot water cleaner if your environment permits. The pump is also known for use with salt water and in a wide range of harsh environments. The result is optimised workload, high cleaning efficiency, reduced downtime and long lifetime. - C3 4 ceramic piston pump with 85Degrees C inlet temperature. - Tough and sturdy design with 30mm steel frame. - Optimal storage and transport with foldable handle and easy lifting points. - High mobility with large rear wheels and front castor wheel. - Easy accessibility to pump. - Optimal service concept, Ergonomic accessory concept. - Flow activated control system. - Low pump oil safety function. - Water adjustment at pump head. - 2 detergent tanks and 2-way dosing valve.
  16. NILFISK High Pressure Cleaner
    Mulai

    Rp2.199.900

    NILFISK High Pressure Cleaner
    Deskripsi:
    Hadirkan pembersih bertekanan berkualitas dari Nilfisk untuk membantu kebutuhan Anda saat membersihkan dinding, lantai, atau barang-barang yang sangat kotor. Dengan performa tinggi, alat ini dapat menghasilkan tekanan sebesar 140 bar, sangat mudah dioperasikan, dan hadir dengan panjang selang 9 meter untuk daya jangkau yang lebih baik. Cocok untuk frekuensi pemakaian sedang hingga tinggi untuk kebutuhan rumah tangga Anda. Saat tidak digunakan, selang dapat disimpan dengan rapi pada gulungan selang yang terletak pada alat. Noozle juga dapat disimpan di dalam mesin ketika tidak digunakan untuk menjaga semua aksesorisnya tetap tersimpan dengan rapi.
  17. KARCHER Professional Wet & Dry Cleaners (Penyedot Debu)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp3.099.900

    KARCHER Professional Wet & Dry Cleaners (Penyedot Debu)
    Deskripsi:
    KARCHER Wet & Dry Cleaners NT Indispensable: wet and dry vacuum cleaners effortlessly pick up all kinds of dirt. Whether dry, wet or liquid: Kärcher machines pick up everything. This means that you can use the vacuum cleaner purely as a wet vacuum cleaner or just as a dry vacuum cleaner.
  18. KRISBOW Vacuum Cleaner Basah dan Kering (Penyedot Debu)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp969.900

    KRISBOW Vacuum Cleaner Basah dan Kering (Penyedot Debu)
    Deskripsi:
    Jaga rumah Anda agar senantiasa bersih dengan menggunakan Penghisap Debu Kering & Basah Krisbow yang terbuat dari baja tahan karat dengan kualitas terbaik. Filter dapat dicuci setelah dipakai dan mempunyai 2 fungsi, untuk debu basah dan kering. Penghisap debu ini sangat efisien jika digunakan karena dapat menghisap debu maupun cairan yang tumpah dan cocok untuk digunakan baik untuk kebutuhan rumah tangga maupun kantor.
    atribut:
    • Frequency (Hz): 50
Daftar Harga karcher high pressure washer Terbaru October 2026
KARCHER Professional High Pressure Cleaners-Cold WaterRp15.999.900
KARCHER HOME & GARDEN Pressure WasherRp4.299.900
KARCHER Professional High Pressure Washer (Mesin Cuci Tekanan Tinggi)Rp71.999.900
KARCHER HOME & GARDEN Pembersih Bertekanan TinggiRp1.799.900
KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners (Penyedot Debu)Rp1.699.900
Mollar High Pressure Washer HoseRp62.900
NILFISK High Pressure ColdRp25.999.900
KARCHER HOME & GARDEN Wet and Dry Vacuum Cleaner (Penyedot Debu)Rp2.899.900
KRISBOW High Pressure Cleaner with Induction Motor (Mesin Cuci Tekanan Tinggi)Rp999.900
BOSCH High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)Rp1.499.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)