Beli karcher hds di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KARCHER Professional High Pressure Cleaners Cold WaterDeskripsi:A lot of power for less money: thanks to its robust steel frame, the HD 5/11 Cage Classic high-pressure cleaner has been designed for even the harshest conditions. Easy to transport thanks to the ergonomic handle, the long-lasting machine is suitable for stationary and, in particular, mobile applications. It can be mounted on the floor or on the wall. And finally, the HD 5/11 Cage Classic naturally also impresses with its cleaning power (110 bar pressure). Equipment - Spray gun, standard - High-pressure hose, 10 m - Spray lance, 600 mm - Power nozzle - Pressure cut-off - High-pressure spray lance APPLICATION AREAS - Vehicle cleaning - Cleaning of outside areas - Workshop cleaning - Service station cleaning - Swimming pool cleaning
- KARCHER Professional High Pressure Cleaners Hot WaterDeskripsi:Resource-conserving yet enormously powerful: the innovative HDS E 8/16-4 M hot water high-pressure cleaner offers a 24 kW heating output and a high work temperature of maximum 85°C. It is also extremely energy efficient. The innovative, highly effective boiler insulation of the electrically heated machine reduces the power consumption in stand-by mode by a full 40%. When the eco!efficiency mode is activated, the high-pressure cleaner automatically switches to highly efficient 60°C operation, which is entirely sufficient for most cleaning tasks. If, however, very oily and greasy dirt needs to be removed, the maximum possible work temperature is worth using. With Servo Control, it is easy to maintain a temperature of up to 70°C, even in continuous operation. Additional innovative details such as the EASY!Force high-pressure gun, which makes use of the recoil force of the high-pressure jetto reduce the holding force for the operator to zero, as well as the EASY!Lock quick-release fasteners, which make set-up and dismantling five times faster than with conventional screw connections, round off the outstanding equipment package. Equipment - Spray gun, EASY!Force Advanced - High-pressure hose, 10 m - Spray lance, 1050 mm - Power nozzle - Zero-emissions electric heater - Control panel with display light - Pressure cut-off - Two detergent tanks APPLICATION AREAS Electrically heated hot water high-pressure cleaner for exhaust-free operation in indoor areasatribut:
- Power Cable (m): 5
- KARCHER Professional High Pressure Cleaners-Cold WaterDeskripsi:KARCHER High Pressure Cleaners-Cold Water is a cold shower for stubborn dirt. Clean machines, vehicles and buildings daily: with high pressure and a high flow rate. Cold water high-pressure cleaners remove even stubborn dirt and are Ideal for large areas.
- KARCHER Professional Wet & Dry Cleaners (Penyedot Debu)Deskripsi:KARCHER Wet & Dry Cleaners NT Indispensable: wet and dry vacuum cleaners effortlessly pick up all kinds of dirt. Whether dry, wet or liquid: Kärcher machines pick up everything. This means that you can use the vacuum cleaner purely as a wet vacuum cleaner or just as a dry vacuum cleaner.
- BOSCH High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)Deskripsi:High Pressure Cleaner dengan spesifikasi Max. Pressure 100-125bar adalah Mesin Cuci Tekanan Tinggi dari brand BOSCH yang bisa digunakan untuk Area Industri, Steam Mobil, Perumahan dan Area Lainnya.
- KARCHER Professional High Pressure Washer (Mesin Cuci Tekanan Tinggi)Deskripsi:he three-phase HDS 8/18-4 C is the most powerful hot water high-pressure cleaner in the Compact class and features a 4-pole, water-cooled electric motor and eco-efficiency mode.The HDS 8/18-4 C is the most powerful hot water high-pressure cleaner in our HDS Compact class. The three-phase machine with 4-pole, water-cooled electric motor offers everything you could expect when it comes to ease of use, ergonomics and efficient use of resources. Users will be impressed by features like the simple single-button operation and the high level of mobility provided by the large wheels and steering roller. While the EASY!Force high-pressure gun makes use of the recoil force of the high-pressure jet to reduce the holding force to zero, the EASY!Lock quick-release fasteners enable handling that is five times faster than with conventional screw connections, without losing any robustness or longevity. The hard-wearing chassis ensures optimum safety, as the tanks for cleaning agents and fuel are securely integrated. Handy storage compartments for accessories and tools completethe wide range of features offered by the HDS 8/18-4 C.atribut:
- Supply Voltage (V/Hz): 400/50 3Phase
- Temperature (°C): min. 80 - max. 155 (for supply 12°C)
- Connected Load (kW): 6
- Connection Cable Length (m): 5
- Consumption of Heating Oil or Gas (kg/hour): 5 (at Full Load); 4 (in eco!efficiency mode)
- Dimension (LxWxH) (mm): 1060x650x920
- Flow Rate (L/hour): 300-800
- Fuel Tank (L): 15
- Working Pressure (Bar): 30-180
- Working Pressure (MPa): 3-18
- KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners (Penyedot Debu)Deskripsi:KARCHER Multi Purpose Vacuum Cleaners is A vacuum cleaner for diverse usage. A match for any type of dirt: the Kärcher multi-purpose vacuum cleaners are ideal for car interior cleaning, workshops, garages, cellars, outside areas and renovation.
- Hyundai High Pressure Washer (Mesin Cuci Tekanan Tinggi)Deskripsi:High Pressure Washer dengan spesifikasi tekanan maksimum 105 - 135 bar adalah mesin cuci tekanan tinggi dari brand Hyundai untuk pencucian mobil atau pembersihan area baik industri atau rumahan
- Mesin HL High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)atribut:
- Rated Voltage (V): 220
- KARCHER HOME & GARDEN Steam CleanersDeskripsi:KARCHER Steam Cleaners is Environmentally friendly, quick and convenient. Can be used practically anywhere: Kärcher steam cleaners make it possible to clean hard floor surfaces, fittings and much more with little effort and without chemicals, making them more environmentally friendly. The tried and tested Kärcher quality of these machines ensures that your floors, tiles and windows will shine.The Next Generation of Steam Cleaners. Whether small and handy, with non-stop steaming or a top-class machine, Kärcher provides the right model for every need – the ideal alternative to conventional cleaning. The next generation of Kärcher steam cleaners delivers non-stop steam without work interruptions or long waiting times. The water tank can be detached and refilled at any time to quickly and easily clean large surfaces – no chemicals or cleaning agents are needed. Cleaning is made even easier for you thanks to the compact build and top-quality accessories.
- FASA Hot Water High PressureDeskripsi:- Burner regulation, optimized combustion- Three high durability steel pistons, aluminium axial pump head with built-in bypass valve- Vertical burner with high thermal efficiency steel coil- Safety valve- Automatic temperature regulation- Ergonomic handle complete with accessory holder.- Automatic Stop System- Power cable with plugatribut:
- Voltage (V): 230
- Frequency (Hz): 50
- Rotation Speed (rpm): 2800
- KARCHER HOME & GARDEN Dry Vacuum Cleaners (Penyedot Debu)Deskripsi:KARCHER Dry Vacuum Cleaners – efficient cleaning with less power The new VC vacuum cleaners impress with their energy efficiency and comfort. With EasySlider obstacle guide, QuickClick system, cord storage, HEPA 12 filter (EN1822:1998).
- NILFISK High Pressure Cold Home Use (Mesin Cuci Tekanan Tinggi)Deskripsi:Penyemprot air bertekanan tinggi air Nilfisk E130.3-8 hadir dengan pompa aluminium yang awet & dapat digunakan berulang kali serta hadir dengan fitur Click&Clean; yang memudahkan Anda. Kompresor ini hadir dengan tombol on/off yang mudah dinyalakan serta tempat penyimpanan untuk selang dan kabel. Dilengkapi fitur Noise reduction dengan suspensi karet dari motor pump unit.
Daftar Harga karcher hds Terbaru November 2026
| KARCHER Professional High Pressure Cleaners Cold Water | Rp8.799.900 |
| KARCHER Professional High Pressure Cleaners Hot Water | Rp60.999.900 |
| KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi | Rp1.499.900 |
| KARCHER Professional High Pressure Cleaners-Cold Water | Rp14.999.900 |
| KARCHER Professional Wet & Dry Cleaners (Penyedot Debu) | Rp3.099.900 |
| KRISBOW High Pressure Cleaner with Induction Motor (Mesin Cuci Tekanan Tinggi) | Rp999.900 |
| BOSCH High Pressure Cleaner (Mesin Cuci Tekanan Tinggi) | Rp1.499.900 |
| KARCHER Professional High Pressure Washer (Mesin Cuci Tekanan Tinggi) | Rp71.999.900 |
| KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners (Penyedot Debu) | Rp1.699.900 |
| Hyundai High Pressure Washer (Mesin Cuci Tekanan Tinggi) | Rp999.900 |
Data diperbarui pada 12/11/2026 (Harga belum termasuk PPN)























































































































































/P101543543-1.jpg)
/flP101516561-15.jpg)
/83P102265291-2.jpg)
/j6P106798690-1.jpg)
/P101542898-4.jpg)
/P102093566-3.jpg)
/38P104630116-1.jpg)
/haP103587622-1.jpg)


/P101542256-1.jpg)
/fmP103951562-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)