Beli karcher fleece bags vc 6 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KARCHER HOME & GARDEN Flat Pleated Filteratribut:
- Part Number: 2.863-005.0
- Compatible for: WD 4, WD 4 Car, WD 4 Premium, WD 5, WD 5 P, WD 5 P Premium, WD 5 Premium, WD 5 Renovation, WD 6 P Premium, WD 6 P Premium Renovation
- Dimensions (mm): 200x125x60
- TRUSCO Delivery Bag (Plain)Deskripsi:Pointed shape contents may cause damageatribut:
- Display: Plain
- HONEYWELL AirTouch HEPA-Filter (Saringan Udara)Deskripsi:HPF35M1120 Honeywell HEPA-Filter Air Purifier - Air Touch High grade HEPA Filter by Honeywell - DIY (Do It Yourself) Filter No 2, no need of service engineer visits - Not washable, replace when alert 'No 2' blinks on touch panel - Benchmark H11 Grade HEPA filter, improved life of up to 3000 hours and high efficiency - Removes PM2.5 and microscopic allergens - Purifies up to 0.3 um particulate matter - According to GB/T 18801, purification efficiency of formaldehyde - 99% at 30 cubic meter chamberatribut:
- Dimensions (mm): 411x290x30
- KARCHER Professional Wet & Dry CleanersDeskripsi:KARCHER Wet & Dry Cleaners NT Indispensable: wet and dry vacuum cleaners effortlessly pick up all kinds of dirt. Whether dry, wet or liquid: Kärcher machines pick up everything. This means that you can use the vacuum cleaner purely as a wet vacuum cleaner or just as a dry vacuum cleaner.
- BOSCH Paper Filter Bag for Dust ExtractorsDeskripsi:Kantung filter kertas. Sesuai untuk PAS 11-21; PAS 12-27; PAS 12-27 F.
- KARCHER HOME & GARDEN Fleece Filter BagDeskripsi:Fleece filter bag, suitable for the VC 2 vacuum cleaner. Comes with a practical locking system for hygienic removal without coming into contact with any di
- KARCHER HOME & GARDEN Hepa Hygiene FilterDeskripsi:Good news for allergy sufferers and asthmatics: The HEPA hygiene filter (EN 1822:1998) ensures that the exhaust air from the vacuum cleaner is even cleaner than the room air. The finest dirt, such as pollen and allergy-triggering particles, is reliably filtered out.atribut:
- Weight (kg): 0.1
- KARCHER HOME & GARDEN Multi Purpose Vacuum CleanersDeskripsi:KARCHER Multi Purpose Vacuum Cleaners is A vacuum cleaner for diverse usage. A match for any type of dirt: the Kärcher multi-purpose vacuum cleaners are ideal for car interior cleaning, workshops, garages, cellars, outside areas and renovation.
- AS ONE Kain Kantong Filter Air dengan TaliDeskripsi:- It can be tied anywhere and used for air filtration. - It is effective for removing coarse dust, water droplets, and mist in exhaust gas, and liquid filtration is also possible. - Made of brushed Tetoron, it is durable and can be washed with water.atribut:
- Material: polyester
- Type: TR2027S flannel (raised fabric)
- Cloth Thickness (mm): 1.1
- AS ONE Part Number: 1-5853-12
- Breathability (cm³): 10
- Thickness (mm): 1.1
- Size (mm): 100×300
- Sosro Teh CelupDeskripsi:Teh Celup. Teh hitam.
- Sharp Air PurifierDeskripsi:Plasmacluster Generator yang terimplentasi ke dalam produk ini, akan melepaskan ion Positif dan Negatif ke udara lalu memburu elemen kasat mata yang berbahaya seperti Virus, Jamur, Alergen, Bau, dsb hingga ke sudut ruangan. Ion tersebut akan membentuk Hidrosil pada permukaan partikel untuk melumpuhkannya. Hidrosil (OH-) merupakan senyawa radikal yang aktif akan mengambil atom hidrogen dan langsung menonaktifkannya, sehingga partikel berbahaya tadi seperti Virus, Jamur, Alergen, Bau dan sebagainya menjadi lumpuh. Ion generator menghasilkan ion-ion Plasmacluster, ion positif dan ion negatif secara aktif mencari mikro organisme, berubah menjadi Hidroksil (OH-) dan menarik dengan cepat Hidrogen (H+) dari mikro organisme yang akan berubah menjadi (H2O), sehingga micro organisme dinonaktifkan. Lampu indikator yang menunjukkan HEPA Filter sudah kotor dan perlu dibersihkan. Daya hisap yang kuat untuk menyaring udara ruangan serta menyebarkan Ion Plasmacluster secara tepat dan merata keseluruh ruangan akan menjaga ruangan agar selalu bersih, sehat dan nyaman bagi penggunanya. Berkat Coanda Airflow, Ion Plasmacluster akan menyebar lebih merata keseluruh ruangan. ion Plasmacluster secara efektif menonaktifkan dan menekan perkembangan bakteri allergen yang terdapat pada debu diudara pada setiap sudut ruangan.
Daftar Harga karcher fleece bags vc 6 Terbaru March 2026
| KARCHER HOME & GARDEN Filter Bags | Rp149.900 |
| KARCHER HOME & GARDEN Flat Pleated Filter | Rp279.900 |
| TRUSCO Delivery Bag (Plain) | Rp169.900 |
| HONEYWELL AirTouch HEPA-Filter (Saringan Udara) | Rp1.199.900 |
| KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi | Rp1.799.900 |
| KARCHER Professional Wet & Dry Cleaners | Rp3.099.900 |
| BOSCH Paper Filter Bag for Dust Extractors | Rp179.900 |
| KARCHER HOME & GARDEN Fleece Filter Bag | Rp289.900 |
| Tong Tji Teh Celup | Rp11.900 |
| KARCHER HOME & GARDEN Hepa Hygiene Filter | Rp57.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)





















































































































































/P101000983-1.jpg)
/3zP103787143-1.jpg)






/P101544342-1.jpg)

/1tP101542065-5.jpg)
/AS%20ONE%20Kain%20Kantong%20Filter%20Air%20dengan%20Tali/ncP102256840-3.jpg)