Beli karcher filter cartridge di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KARCHER HOME & GARDEN Flat Pleated Filteratribut:
- Part Number: 2.863-005.0
- Compatible for: WD 4, WD 4 Car, WD 4 Premium, WD 5, WD 5 P, WD 5 P Premium, WD 5 Premium, WD 5 Renovation, WD 6 P Premium, WD 6 P Premium Renovation
- Dimensions (mm): 200x125x60
- KARCHER Professional Wet & Dry CleanersDeskripsi:KARCHER Wet & Dry Cleaners NT Indispensable: wet and dry vacuum cleaners effortlessly pick up all kinds of dirt. Whether dry, wet or liquid: Kärcher machines pick up everything. This means that you can use the vacuum cleaner purely as a wet vacuum cleaner or just as a dry vacuum cleaner.
- KARCHER HOME & GARDEN Multi Purpose Vacuum CleanersDeskripsi:KARCHER Multi Purpose Vacuum Cleaners is A vacuum cleaner for diverse usage. A match for any type of dirt: the Kärcher multi-purpose vacuum cleaners are ideal for car interior cleaning, workshops, garages, cellars, outside areas and renovation.
- monotaro PPS Cartridge Filter (Filter Cartridge)Deskripsi:Produk ini juga sering disebut dengan Filter Cartridgeatribut:
- Critical Pressure Drop (MPa): (Pressure difference between inlet and outlet until replacement) Δ P = 0.1 or more
- Compatible Housings Size (inch): 10
- Overall Length (mm): 250
- Inner Diameter (Ø mm): 27
- Filter Material: PP
- Maximum Temperature (°C): 52
- Outer Diameter d (mm): 63
- Recommended Flow Rate (L/minute): 2 or less
- Standard Flow Rate (L/minute): less than 4
- monotaro Thread Wound Cartridge Filter (Filter Cartridge)Deskripsi:Produk ini juga sering disebut dengan Filter Cartridgeatribut:
- Overall Length (mm): 250
- Outer Diameter (φmm): 63
- Applicable housing size: 10 inches
- Filter Material: PP
- Inner Diameter (Φmm): 27
- Limit Pressure Loss (MPa): (Pressure difference between inlet and outlet until replacement) △ P = 0.1 or more
- Maximum Operating Temperature (°C): 80
- Recommended Flow Rate (L/minute): 2 or less
- Standard Flow Rate (L/minute): less than 4
- Taisei Kogyo Line Filter Model UL (Saringan Udara)atribut:
- Compatible Filter: UL-10A-10U/UL-12A-10U
- Total Length (mm): 204.5
- Total Width (mm): 82.2
- Differential pressure resistance: 0.7MPa
- Filtration precision: 10 microns
- KARCHER HOME & GARDEN Dry Vacuum Cleaners (Vacuum Cleaner Kering)Deskripsi:KARCHER Dry Vacuum Cleaners – efficient cleaning with less power The new VC vacuum cleaners impress with their energy efficiency and comfort. With EasySlider obstacle guide, QuickClick system, cord storage, HEPA 12 filter (EN1822:1998).
- HONEYWELL AirTouch HEPA-Filter (Saringan Udara)Deskripsi:HPF35M1120 Honeywell HEPA-Filter Air Purifier - Air Touch High grade HEPA Filter by Honeywell - DIY (Do It Yourself) Filter No 2, no need of service engineer visits - Not washable, replace when alert 'No 2' blinks on touch panel - Benchmark H11 Grade HEPA filter, improved life of up to 3000 hours and high efficiency - Removes PM2.5 and microscopic allergens - Purifies up to 0.3 um particulate matter - According to GB/T 18801, purification efficiency of formaldehyde - 99% at 30 cubic meter chamberatribut:
- Dimensions (mm): 411x290x30
- LAKONI Industrial Vacuum Cleanersatribut:
- Power (W): 1400 x 2
- Tank Capacity (L) : 70
- Voltage (V): 220
- BOSCH Penyedot Debu Tanpa KabelDeskripsi:Penyedot debu tanpa kabel paling kuat dan ringkasPenyedot debu tanpa kabel untuk pembersihan menengah dan untuk pembersihan yang aktifBertenaga dan ringkas cocok ke dalam L-BOXXatribut:
- Battery Voltage (V): 18
- TRUSCO Dry Vacuum CleanerDeskripsi:-Dust suction strength is higher than paper and suction power is less likely to decrease.atribut:
- Compatible Model: TKC-1200
- Item Name: Filter Bag (synthetic fiber, 10 sheets)
- NIHON FILTER CW SeriesDeskripsi:-Made of polypropylene excellent in chemical resistance, can be used in a wide range. -Filtration of industrial water and well water.-Filtration of iron rust and suspended substances.-Filtration of acid and alkaline chemicals.-Filtration of cleaning water.
Daftar Harga karcher filter cartridge Terbaru November 2025
| KARCHER HOME & GARDEN Cartridge Filter (Filter Paper) | Rp229.900 |
| KARCHER HOME & GARDEN Flat Pleated Filter | Rp279.900 |
| KARCHER Professional Wet & Dry Cleaners | Rp3.099.900 |
| KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners | Rp1.699.900 |
| KARCHER HOME & GARDEN Filter Bags | Rp149.900 |
| monotaro PPS Cartridge Filter (Filter Cartridge) | Rp41.000 |
| KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi | Rp1.799.900 |
| monotaro Thread Wound Cartridge Filter (Filter Cartridge) | Rp79.000 |
| Taisei Kogyo Line Filter Model UL (Saringan Udara) | Rp779.900 |
| KARCHER HOME & GARDEN Dry Vacuum Cleaners (Vacuum Cleaner Kering) | Rp1.899.900 |
Data diperbarui pada 18/11/2025 (Harga belum termasuk PPN)



















































































































































/1tP101542065-5.jpg)




/monotaro%20PPS%20Cartridge%20Filter%20(Filter%20Cartridge)/P102233931-1.jpg)

/monotaro%20Thread%20Wound%20Cartridge%20Filter%20(Filter%20Cartridge)/qcP102233948-2.jpg)
/P102004135-1.jpg)
/P101542256-1.jpg)

/3zP103787143-1.jpg)




/NIHON%20FILTER%20CW%20Series/09P102958009-3.jpg)