Beli karcher b 90 r classic bp di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KARCHER HOME & GARDEN Ride On Scrubber Driers B 90 R Classic Bp
    Mulai

    Rp259.999.900

    KARCHER HOME & GARDEN Ride On Scrubber Driers B 90 R Classic Bp
    atribut:
    • Part Number: 1.161.306.0
    • Rated Input Power (W): 2200
    • Capacity tank (l): 90
    • Compatible for: Profesional floor care used
    • Battery (V): 24
    • Battery Voltage (V): 24
    • Brush Working Width (mm): 550
    • Brush contact pressure (g/cm²/kg): 20/315/28/35
    • Dimensions (mm): 1450x800x1200
    • Fresh/Dirty Water Tank (L): 90/90
    • Theoretical Area Performance (m²/hour): 3375
    • Traction Motor (W): 600
    • Working Width Vacuuming (mm): 850
  2. KARCHER Professional Walk Behind Scrubber Drier (Scrubber)
    Mulai

    Rp47.999.900

    KARCHER Professional Walk Behind Scrubber Drier (Scrubber)
    atribut:
    • Compatible for: Profesional floor care used
  3. KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.799.900

  4. KARCHER HOME & GARDEN Ride On Scrubber Driers B 150 R Bp+SB
    Mulai

    Rp259.999.900

    KARCHER HOME & GARDEN Ride On Scrubber Driers B 150 R Bp+SB
    atribut:
    • Part Number: 1.246-020.2
    • Compatible for: Profesional floor care used
    • Battery (V): 36
    • Battery Runtime (hour): Maximum 5
    • Brush Contact Pressure (g/cm²): 34-560
    • Brush Rotation Speed (rpm): 180-1300
    • Dimensions (mm): 1790x1080x1410
    • Dirty Water Tank (L): 150
    • Fresh Water Tank (L): 150
    • Practical Area Performance (m²/hour): 3200
    • Theoretical Area Performance (m²/hour): 4500
    • Working Widht Vacuuming (mm): 940-1060
    • Working Widht With 1-Side Brush (mm): 1300
    • Working Widht of Brushes (mm): 750-900
  5. LAVOR Ride On Floor Scrubber Driers
    Mulai

    Rp159.999.900

    LAVOR Ride On Floor Scrubber Driers
    Deskripsi:
    Designed for the maintenance and deep cleaning of large areas (up to 3200 sqm.) with a very important reduction of cleaning cost. Very compact size and great maneuverability like walk behind models: suited for maintenance cleaning. 32 kg. of constant pres
  6. KRISBOW Termometer Digital
    Mulai

    Rp1.199.900

    KRISBOW Termometer Digital
    atribut:
    • Dimensions (mm): 165x76x43
    • Type Input: Dual
    • Temperature Range (°C): 20 - +1000
    • Temperature Range (°F): 4 - +1832
  7. BANDO Belt Red Seal B Type (Van Belt)
    74%
    Rating:
    90% of 100
    (4)
    Mulai

    Rp43.900

    BANDO Belt Red Seal B Type (Van Belt)
    Deskripsi:
    V-belt bando multiple red seal lebih cocok/sangat direkomendasikan untuk diaplikasikan terhadap mesin – mesin industri berat/ heavy industry (daya yg cukup besar, rpm tinggi, serta tahan terhadap suhu lingkungan sampai dengan 90°c) dan memiliki waktu tingkat pengoperasian lebih dari 16 jam.Features:Features:- Material karet (rubber) pembentuk V – belt telah menggunakan karet sintetis (syntetich rubber)- Lebih tahan terhadap temperatur tinggi dan area berminyak.- Memiliki tingkat kemuluran (longitas) yg rendah.- Lebih tahan terhadap gesekan / memiliki tingkat keausan (abrasivitas) yang rendah terhadap gesekan dengan permukaan dinding groove pulley.
  8. KRISBOW Mesin Pembersih Lantai
    Mulai

    Rp26.999.900

    KRISBOW Mesin Pembersih Lantai
    atribut:
    • Color: Yellow
    • Clean/ Dirty Water Tank Capacity: 27.8 L/ 31.3 L
    • Power: 1000 W
    • Dimensions (mm): 1060x650x1025
  9. KARCHER HOME & GARDEN Disc Brush Complete
    Mulai

    Rp1.499.900

    KARCHER HOME & GARDEN Disc Brush Complete
    atribut:
    • Color: Red
    • Hardness/Brush Type: Medium
    • Thickness (mm): 0.6
  10. VIPER Scrubber Drier Ride on Set
    Mulai

    Rp169.999.900

    VIPER Scrubber Drier Ride on Set
    Deskripsi:
    The AS530R is The First Mini-Riding Floor Automation in The Viper Series. Efficient Cleaning is Recommended For Users at Affordable Prices. With Its Large Tank Capacity and High Battery Performance, It Provides Hours of Cleaning Even in Areas Over 5000m2.
    atribut:
    • Brush Speed: 160RPM
    • Efficiency Rate: 2650 m2/ hour
    • Maximum Climbing Gradient: 10%
    • Front Wheel Dimensions: 17.5cm
    • Brush/Pad Diameter: 530mm
    • Sound Pressure Level: 69dBa
    • Dimensions: 1360x580x1120mm
    • Fresh Water Tank: 72L
    • Dirty Water Tanki: 73L
    • cleaning width: 530mm
    • Vacuum Motor Power: 400 W
    • Brush Motor: 450 W
    • Drive Motor HP (W): 300 W
  11. KRISBOW Mesin Sikat dan Poles Lantai
    Mulai

    Rp10.999.900

    KRISBOW Mesin Sikat dan Poles Lantai
    atribut:
    • Power (W): 1100
    • Base Plate Diameter (inch): 17
  12. Goldie Ride On Scrubber Dryer
    Mulai

    Rp109.999.900

    Goldie Ride On Scrubber Dryer
    atribut:
    • Cleaning Width (cm): 85
  13. VIPER Scrubber Drier Walk Behind
    Mulai

    Rp35.999.900

    VIPER Scrubber Drier Walk Behind
    Deskripsi:
    The New Viper AS430 and AS510 Are The Perfect Propulsion Floor Maintenance Machine For Cleaning Medium-Sized Areas.It is Suitable For Use in Areas Such as Hotels, Restaurants, Schools, Shopping Malls, Hospitals, Sports Halls With Its Low Noise Level and High Performance For Daytime Use.- With Its Clean and Dirty Water Tanks on a Single Body, It Has a Large Tank Capacity Despite Its Compact Dimensions. It Can Run For A Long Time Without Draining Water. - With Cable and Battery Options, It Can Meet All Kinds Of Needs Of Users.- Its Built-in Charger, Ergonomic Keys and Easy Maneuverability Make It Very Easy to Operate.- Cleaning The Tank With a Large Dirty Water Tank Cover is Much Easier. This is a More Hygienic Machine.- Vacuum and Brush Motors Are Protected Against Splashing.
  14. Hyundai Pembersih Bertekanan Tinggi
    Mulai

    Rp999.900

    Hyundai Pembersih Bertekanan Tinggi
    Deskripsi:
    High Pressure Washer dengan spesifikasi tekanan maksimum 105 - 135 bar adalah mesin cuci tekanan tinggi dari brand Hyundai untuk pencucian mobil atau pembersihan area baik industri atau rumahan
  15. Mitsubishi Hand Pallet
    Mulai

    Rp5.699.900

    Mitsubishi Hand Pallet
    atribut:
    • Total Height (mm): 1224
    • Lowered Fork Height (mm): 85
    • Maximum Lifting Height (mm): 200
    • Type: Hand Pallet
  16. KARCHER HOME & GARDEN Brush Head D 65
    Mulai

    Rp37.999.900

    KARCHER HOME & GARDEN Brush Head D 65
    atribut:
    • Part Number: 2.763-003.0
    • Compatible for: B 90 R Adv Bp, B 90 R Adv Bp Pack, B 90 R Adv Dose Bp, B 90 R Adv Dose Bp Pack, B 90 R Classic Bp, B 90 R Classic Bp Pack, B 90 R configured
    • Number of Brushes: 2
    • Working Width (mm): 650
    • Power (W): 1200
    • Voltage (V): 24
    • Size (inch): 29.3x19.9x11
  17. HALDENWANGER Mortar Pengerus Obat (Wadah)
    90%
    Mulai

    Rp209.900

    HALDENWANGER Mortar Pengerus Obat (Wadah)
    atribut:
    • Specification: with Lip, Inside Unglazed, Without Pestle
  18. KARCHER Professional Ride On Scrubber Driers
    Mulai

    Rp149.999.900

    KARCHER Professional Ride On Scrubber Driers
    Deskripsi:
    Thanks to its narrow, compact design, our battery-powered BD 50/70 R Bp Pack Classic ride-on scrubber drier with disc brush engineering is extremely easy to manoeuvre and transport, even in lifts. As a result, this affordable basic model, operated using powerful 105 Ah batteries, is a real alternative to machines with trailers. Batteries and a suitable battery charger are included. It is easy to operate thanks to colour-coded controls; this, along with many other clever, useful details, make it a winning product. The standard Home Base for transporting manual cleaning tools can be equipped with hooks in this way. Additionally, a rubbish bag holder and a pre-sweeping mop are available as optional accessories. Equipment - Disc brush - Powerful traction drive - Battery and battery charger included - Battery - Automatic water stop - Solenoid valve - Squeegee, v-shaped - 2-tank system
Daftar Harga karcher b 90 r classic bp Terbaru March 2026
KARCHER HOME & GARDEN Ride On Scrubber Driers B 90 R Classic BpRp259.999.900
KARCHER Professional Walk Behind Scrubber Drier (Scrubber)Rp47.999.900
KARCHER HOME & GARDEN Pembersih Bertekanan TinggiRp1.799.900
KARCHER HOME & GARDEN Ride On Scrubber Driers B 150 R Bp+SBRp259.999.900
LAVOR Ride On Floor Scrubber DriersRp159.999.900
KRISBOW Termometer DigitalRp1.199.900
BANDO Belt Red Seal B Type (Van Belt)Rp43.900
KRISBOW Mesin Pembersih LantaiRp26.999.900
KARCHER HOME & GARDEN Disc Brush CompleteRp1.499.900
VIPER Scrubber Drier Ride on SetRp169.999.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)