Beli karcher b 40 c ep di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KARCHER Professional Walk Behind Scrubber Drier (Scrubber)atribut:
- Compatible for: Profesional floor care used
- KRISBOW Mesin Sikat & Poles Lantaiatribut:
- Power (W): 1100
- Base Plate Diameter (inch): 17
- KRISBOW Mesin Pembersih Lantaiatribut:
- Color: Yellow
- Clean/ Dirty Water Tank Capacity: 27.8 L/ 31.3 L
- Power: 1000 W
- Dimensions (mm): 1060x650x1025
- KRISBOW Mesin Pembersih, Poles, dan Penyedot Debu Lantai 3in1atribut:
- Unit Dimensions (cm): 43x21x28
- Item: Scrubber Dryer
- KARCHER Professional Floor Scrubber DriersDeskripsi:Equipment - Disc brush - 2-tank system - Transport wheels - Squeegee, straightatribut:
- Part Number: 1.127-007.0
- Brush Working Width (mm): 510
- Rated Input Power/Amps (W): max. 1100
- Battery Capacity (AH): 105
- Brush Speed (rpm): 155
- Dimensions (mm): 1170x570x1025
- Maximum Area Performance (m²/hour): 2040
- Sound Pressure Level (dBA): 66
- Working Width Vacuuming (mm): 850
- VIPER Scrubber Drier Walk BehindDeskripsi:The New Viper AS430 and AS510 Are The Perfect Propulsion Floor Maintenance Machine For Cleaning Medium-Sized Areas.It is Suitable For Use in Areas Such as Hotels, Restaurants, Schools, Shopping Malls, Hospitals, Sports Halls With Its Low Noise Level and High Performance For Daytime Use.- With Its Clean and Dirty Water Tanks on a Single Body, It Has a Large Tank Capacity Despite Its Compact Dimensions. It Can Run For A Long Time Without Draining Water. - With Cable and Battery Options, It Can Meet All Kinds Of Needs Of Users.- Its Built-in Charger, Ergonomic Keys and Easy Maneuverability Make It Very Easy to Operate.- Cleaning The Tank With a Large Dirty Water Tank Cover is Much Easier. This is a More Hygienic Machine.- Vacuum and Brush Motors Are Protected Against Splashing.
- NILFISK Scrubber Drier Walk BehindDeskripsi:In line with the century old Nilfisk tradition, SC450 combines performance, reliability, productivity and ease of use in a well designed and cost efficient all round scrubber/dryer. SC450 performs equally well on the floors of schools, hospitals, shops, warehouses and offices as on the bottom line. It is designed with easy maintenance, low consumption of water, detergents and energy in mind.- The low noise level enables daytime cleaning for increased comfort and efficiency. - Polyethylene corrosion proof rotomolded tank ensures durability. - Automatic squeegee release when hitting obstacles provides reliable use and extended lifetime of equipment. - Large recovery tank and removable lid for easy cleaning. - Fast and hygienic. - Most electrical components are placed in dedicated waterproof box for reliability and safety.
- Goldie Auto Scrubber Electricatribut:
- Voltage (V): AC 220-230
- Frequency (Hz): 50
- Water Sucker (mm): 755
- Brush Diameter (inch): 20
- Brush Rotation Speed (rpm/minute): 210
- Cleaning Width (mm): 510
- Performance (m²/hour): 1740
- Dimensions (mm): 1250x630x950
- Innotechs Polisher Machine Low SpeedDeskripsi:Accessories : Main body, Handle, Water Tank, Pad Holder, Shampooing Brush, Scrubbing Brushatribut:
- Voltage (V): 220-240
- Cable Length (m): 12
- Accessories: Main body, Handle, Water Tank, Pad Holder, Shampooing Brush, Scrubbing Brush
- NILFISK Scrubber Drier Ride OnDeskripsi:The Nilfisk SC2000 mini ride-on scrubber dryer eases the working effort significantly compared a walk-behind machine. An attractive choice for cleaning of offices, supermarkets, sports centers, shops, restaurants, hotels, and institutions like hospitals and schools. Taking working speed up to 6 km/h – from an average 4 km/h with a walk-behind scrubber dryer– the SC2000 has a great impact on both productivity and cleaning costs. It is easy to maneuver even in narrow spaces thanks to its compact dimensions. Thanks to patented Nilfisk SilenTech™ and its silent mode function for ultra-low sound level, you can use the machine for daytime cleaning, even in sound sensitive areas. 70L tank capacity allows to clean up to 120 minutes per tank reducing the time spent for dumps and refills."Productive: 53 cm scrubbing width, high speed (6 km/h), 70/70 L
- KARCHER HOME & GARDEN Ride On Scrubber Driers B 90 R Classic Bpatribut:
- Part Number: 1.161.306.0
- Rated Input Power (W): 2200
- Capacity tank (l): 90
- Compatible for: Profesional floor care used
- Battery (V): 24
- Battery Voltage (V): 24
- Brush Working Width (mm): 550
- Brush contact pressure (g/cm²/kg): 20/315/28/35
- Dimensions (mm): 1450x800x1200
- Fresh/Dirty Water Tank (L): 90/90
- Theoretical Area Performance (m²/hour): 3375
- Traction Motor (W): 600
- Working Width Vacuuming (mm): 850
- Innotechs Auto Scrubber Electricatribut:
- Voltage (V): AC 220-230
- Frequency (Hz): 50
- Water Sucker (mm): 770
- Brush Diameter (mm): 455
- Rolling Brush Motor (V/W): 220-240/750
- Water Sucking Motor (V/W): 220-230/1000
- Brush Rotation Speed (rpm/minute): 148
- Cleaning Width (mm): 455
- Length Cable (m): 18
- Dimensions (mm): 1060x650x1025
- Cleaning Rate (m²/hour): 1660
- Gadlee Auto Matic ScrubberDeskripsi:The new GT55 walk-behind scrubber dryer is ideal for contractcleaners, hospitals, schools, supermarkets, shops, sports centers, restaurants,hotels and production floors. The GT55 offers more of everything that isimportant for floor cleaning efficiency, with new ECO mode systemand super silent design allowing daytime cleaning everywhere.
- KARCHER Professional Wet & Dry CleanersDeskripsi:KARCHER Wet & Dry Cleaners NT Indispensable: wet and dry vacuum cleaners effortlessly pick up all kinds of dirt. Whether dry, wet or liquid: Kärcher machines pick up everything. This means that you can use the vacuum cleaner purely as a wet vacuum cleaner or just as a dry vacuum cleaner.
- TENNANT Walk-Behind Floor ScrubberDeskripsi:Clean virtually any hard surface, including porous stone, grout and finished concrete with the Tennant T300e High Performance Walk-Behind Floor Scrubber. Keep every area of your facility clean and well-maintained with an affordable, battery-powered, walk-behind floor scrubber designed for versatility. And, when you add Tennant's innovative ec-H2O NanoClean technology, you'll use electrically converted water to clean effectively, save money, and reduce environmental impact compared to daily floor cleaning chemicals.atribut:
- Machine Type: Walk-Behind
- Power Source: Battery
- LAVOR Ride On Floor Scrubber DriersDeskripsi:Designed for the maintenance and deep cleaning of large areas (up to 3200 sqm.) with a very important reduction of cleaning cost. Very compact size and great maneuverability like walk behind models: suited for maintenance cleaning. 32 kg. of constant pres
- TASKI Ultra Compact Automatic Scrubber DrierDeskripsi:Accessibility of confined areasDue to the very low height of the machine body and the handle which can be folded backwards the machine can reach under obstacles such as tables or racks. The roller brush, which is off set to the side, allows edge-close cleaning as well as access to corners. The wiping blade in front of the brush helps to remove the cleaning solution also when moving the machine backwards.Cleaning and drying effectivenessCompared to manual cleaning the machine delivers significantly higher hygiene levels and improves the floor appearance as well as consistency of result. This is achieved through maximum scrubbing action and the innovative V-shaped squeegee which leads to excellent drying results, even on difficult floors such as tiles with deep grouts, uneven or structured floors.Safety and simplicityDue to the system’s perfect drying results the risk of slip-falls caused by wet floors is reduced to the minimum. This makes TASKI swingo 350B the perfect solution for use in day-time operations, even in high traffic areas. The ergonomically designed, height-adjustable handle with hand protection allows for the safe and comfortable use of the machine.Reliability and robustnessThe machine is very robust and durable and can withstand even the toughest cleaning tasks, making it one of the most reliable machines of its type in the marketplace today.atribut:
- Theoretical Performance (m²/hour): 1140
- Working Width (cm): 38
- Squeegee Width (cm): 55
- Solution Tank (L): 10
- Recovery Tank (L): 10
- Rated Voltage (V): 24
- Contents: Unit (1), Cylindrical Brush Standard 38 C (1), Battery 12V 25Ah (1)
- Dimensions (cm): 79x45x43
- Max. Brush Pressure (kg): 17
- Sound Level (dBA): <70
- KLENCO Mesin Penyikat LantaiDeskripsi:LAVA 501 is an automatic scrubber machine that can be used on all types of floors. The scrubber machine speeds up the floor cleaning process compared to manual mopping. LAVA 501 has a 30kg brush pressure and V squeegee design that makes the floor clean and maximum dry instantly. LAVA 501 is suitable for use in medium areas such as lobbies, malls, factories, and others. *There are types of cables and batteriesatribut:
- Brush Pressure (kg): 30
- Solutions Tank (L): 40
- Recovery Tank (L): 50
- Power (W): 1100
- Cleaning Coverage (m²/hour): 1700
- Dimensions (cm): 123x51x96
- TENNANT Floor ScrubbersDeskripsi:Compact floor scrubbers offer compact size and lightweight construction for improved ergonomics and portability. Their small size cleans effectively in areas with limited space.atribut:
- UNSPSC: 47131802
- Battery Chemistry: Lithium Ion
- Battery Running Time (minute): 50
- Cleaning Path (inch): 11
- Deck Style: Disk
- Estimated Battery Run Time (minute): 50
- Includes Batteries: Yes
- Maximum Brush Pressure (lbs): 26
- Maximum Brush Speed (rpm): 160
- Power Source: Battery
- Recovery Tank Capacity (gal): 1.3
- Series: CS5
- Solution Tank Capacity (gal): 1.3
- Sound Level (dBA): 63
- Style: Walk Behind
- Vacuum Motor (HP): 0.13
- TENNANT Ride On ScrubberDeskripsi:Tennant T12 is a Ride On scrubber machine that can clean the floor quickly and optimally. The Tennant scrubber machine is equipped with a parabolic squeegee that makes the floor dry instantly. A sturdy body design made of polyethylene plastic and solid materials makes this body resistant to impact, leakage, cracking and corrosion. Tennant T12 Ride On Scrubber has a large tank capacity of 166 L making it suitable for use in large areas or industries such as Malls, Airports, Terminals, Warehouses, Factories, Parking areas and others. * Tennant engines will get a 10-year body guarantee.atribut:
- Cleaning Coverage (m²/hour): 4000
- Recovery Tank (L): 166
- Solutions Tank (L): 132
- Scrub Speed (rpm): 325
- Power (V): 24
Daftar Harga karcher b 40 c ep Terbaru December 2025
| KARCHER Professional Walk Behind Scrubber Drier (Scrubber) | Rp47.999.900 |
| KRISBOW Mesin Sikat & Poles Lantai | Rp10.999.900 |
| KRISBOW Mesin Pembersih Lantai | Rp26.999.900 |
| KRISBOW Mesin Pembersih, Poles, dan Penyedot Debu Lantai 3in1 | Rp3.099.900 |
| KARCHER Professional Floor Scrubber Driers | Rp49.999.900 |
| VIPER Scrubber Drier Walk Behind | Rp35.999.900 |
| NILFISK Scrubber Drier Walk Behind | Rp75.999.900 |
| Goldie Auto Scrubber Electric | Rp25.999.900 |
| Innotechs Polisher Machine Low Speed | Rp5.999.900 |
| NILFISK Scrubber Drier Ride On | Rp239.999.900 |
Data diperbarui pada 06/12/2025 (Harga belum termasuk PPN)



















































































































































/dvP101543499-2.jpg)