Beli kamera sony di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SONY Digital Cameraatribut:
- Number of Pixels (MP): 20.1
- Image Quality Mode: RAW, RAW+JPEG, JPEG
- Battery Included: NP-BX1 Rechargeable Battery Pack
- Focus Type: Fast Hybrid AF (Phase Detection AF / Contrast Detection AF)
- SNI License: Yes
- USB Power Supply: Yes
- SONY Full Frame Camcorderatribut:
- Lens Mount: E-mounts
- Operating Temperature (°C/°F): 0 to 40/32 to 104
- Proxy Audio: XAVC Proxy: AAC-LC, 128 kbps, 2 channels
- SNI License: Yes
- Canon Digital Camera CompactDeskripsi:Compact companion for adventure seekersPushing frontiers in technology to deliver DSLR quality from a compact camera, the PowerShot G1 X Mark III features an APS-C imaging sensor used in many DSLR cameras, and Dual Pixel CMOS AF to deliver high image quality and unprecedented high-speed AF with the convenience of a compact camera. In addition, the Touch & Drag AF feature on the PowerShot G1 X Mark III allows touch screen AF operation for even more precise AF even during viewfinder shooting.
- SONY Handheld CamcorderDeskripsi:HXR-NX200HXR-NX200 is an affordable, compact camcorder with a big 1.0-type sensor and new colour reproduction for superb 4K or Full-HD image quality. It offers all the professional features you need with refined manual controls including three independent manual lens rings, smart fully auto options and more.Dimensions (W x H x D)*1171.3 × 187.8 × 371.3 mm (With the accessories (lens hood, large eyecup), excluding the grip belt and including the projecting parts)6 3/4 x 7 1/2 x 14 5/8 inches (With the accessories (lens hood, large eyecup), excluding the grip belt and including the projecting parts)atribut:
- Operating Temperature (°C/°F): 0 to 40/32 to 104
- Storage Temperature Range (°C/°F): -20 to +60/-4 to +140
- SNI License: Yes
- SONY Camera Alpha A6700Deskripsi:Next generation creativity on the go The α6700 combines the latest AI technology with Sony's outstanding α-series image quality in a compact APS-C camera body. Offering enhanced subject recognition, the latest technology for capturing stills and movies, and E-mount lens compatibility, the lightweight α6700 is designed for creative adventures, anytime, anywhere.atribut:
- Color: Black
- Sensor Type: APS-C type (23.3 x 15.5 mm), Exmor R CMOS sensor
- Number of Pixels (MP): Still images: Approx. 26.0 MP max, Movies: Approx. 19.9 MP max. (Effective)
- Focus Type: Fast Hybrid AF (phase-detection AF / contrast-detection AF)
- Display (cm): 7.5 (3.0-type) type TFT
- Color Temperature Range (K): 2500 - 9900
- DeLonghi Espresso Coffee Machine EC SeriesDeskripsi:- Sensor Grinding Technology for consistent dose grinding - Smart Tamping Station for ideal tamp by simply pressing a lever to tamp with the right pressure - Active Temperature Control controls stability to optimize coffee extraction - Advanced Latte System for velvety milk texture or hot milk - Your coffee beverage within minutes thanks to 3 pre-set recipes
- monotaro.id Kantong Plastik Sampah Hitam HDPE 70micron (Trash Bag / Kresek)Deskripsi:monotaro.id kantong sampah adalah plastik sampah yang di produksi dan di olah menggunakan bahan baku HDPE yang sudah terbukti baik kualitas nya. monotaro.id kantong sampah bisa digunakan di semua area untuk menampung sampah seperti sampah di area kantor, perumahan, restaurant dan di area lainnya.Selain itu monotaro.id kantong sampah memiliki kelebihan seperti :1. Tidak Mudah Sobek2. Tidak Berbau3. Tidak Mudah Bocor4. Bahan Lentur dan Kuatmonotaro.id kantong sampah memiliki varian ukuran dan ketebalan plastik sesuai dengan kebutuhan anda tersedia Kantong Sampah Besar dan Kantong Sampah Kecil :- Ukuran : 40x60cm, 50x75cm, 60x80cm, 60x100cm, 90x120cm, 100x120cm, 120x180cm- Ketebalan (mm) : 40 micron, 50 micron, 60 micron, 70 micron, 80 micron- Kapasitas daya tampung : 5kg – 60kg- Kapasitas Tempat Sampah : 5 Liter – 1100 Liter (Bisa di sesuaikan dengan Tempat Sampah yang digunakan)Note : Bisa custom ukuran dan ketebalan sesuai dengan kebutuhan andaatribut:
- Material: HDPE
- Color: Hitam
- Thickness (mm): 0.07
- Choetech HDMI CableDeskripsi:This is the pinnacle of Choetech technology, and many of the latest technologies are combined on this cable. HDMI 2.1 is the most recent update of the HDMI specification. Backward compatible with earlier versions(HDMI 2.0a/2.0/1.4/1.3/1.2/1.1) and is available to all HDMI 2.0 Adapters.Choetech 8k HDMI 2.1 cable supports 8K@60Hz / 4K@120Hz Video.atribut:
- Length (m): 2
- Sinar Dunia Copy Paper A4 75gsm (Kertas HVS / Fotocopy)Deskripsi:Kertas Fotokopi SiDU adalah kertas multifungsi untuk memenuhi kebutuhan kantor serta institusi. Dengan kualitas kertas terbaik, kertas fotokopi SiDU diciptakan untuk mesin fotokopi berkecepatan tinggi menghasilkan hasil cetak terbaik.atribut:
- Paper Type: Multi Purpose Paper
- Number of Sheets: 500
- Color: White
- Paper Weight (gsm): 75
- Size: A4
- Size (mm): 210x297
- Canon Mirrorless Camera APS-CDeskripsi:Lebih dekat dengan naluri Anda bersama EOS R7. Dengan sensor APS-C baru pada dudukan RF yang revolusioner, Anda mendapatkan efek telefoto sekitar 1,6x sekaligus mempertahankan resolusi tinggi.Kamera mirrorless ini juga dilengkapi dengan In-Body Image Stabilization yang tangguh hingga 8 stop dan membidik hingga 30 frame per detik.atribut:
- Sensor Size: APS-C CMOS
- LCD Monitor (Size) (inch): 3.0
- Movie Format (Film): MP4
- Canon Mirrorless Full Frame CameraDeskripsi:Born to RuleMake way for the new king. The EOS R5 is here with groundbreaking 8K resolution video recording, included for the first time ever in a Canon camera. With all-new Animal Detection AF and powerful In-Body Image Stabilization that goes up to 8 stops for edge-to-edge high quality images and video made possible by the RF mount, experience the best of Canon's full-frame mirrorless series with this flagship model -- the EOS R5.
- Canon Cinema CameraDeskripsi:The EOS C70 is Canon's first RF Mount Cinema EOS Camera. Integrating a DGO sensor, ND Filters, Mini XLR audio inputs and even timecode all into a compact lightweight body, the EOS C70 is a rethink on the possibilities of what a small cinema camera is able to achieve.
- Canon EF Fixed LensDeskripsi:A large-diameter lens with a brightness of f/1.4. Making full use of advanced optical technology, this lens surpasses conventional models in high image quality with high resolution and high contrast over its entire area, including the periphery. The EF24mm f/1.4L II USM uses two molded glass aspheric lenses to correct various aberrations such as field curvature and distortion, as well as two UD lenses that effectively control lateral chromatic aberration, which easily occurs in wide-angle lenses. In addition, this lens is the first in the world*1 to make practical use of SWC (Subwavelength Structure Coating), an anti-reflective coating based on a microscopic structure even smaller than optical wavelengths. The EF24mm f/1.4L II USM also controls occurrence of flare and ghost images caused by a particularly large angle of incidence of light. Supporting the demanding requirements of professionals and advanced amateur photographers, the lens provides high-performance specifications, such as high-speed AF, a full-time manual focus mechanism, high dust- and drip-proof*2 performance, etc.
- DJI Osmo ActionDeskripsi:Lepaskan sisi Anda yang lain dengan layar ganda Osmo Action dan stabilisasi RockSteady yang memungkinkan Anda menangkap semuanya.Baik Anda ingin merekam dunia Anda dari balik lensa atau menjadi bintang pertunjukan, layar ganda Osmo Action memungkinkan Anda untuk menangkap semuanya dengan satu sentuhan tombol. Layar depan yang jelas memungkinkan Anda membingkai diri Anda dengan mudah dalam pengaturan apa pun, sementara layar belakang memberikan tampilan yang jernih, sangat responsif. Kamera aksi yang tahan lama dan serbaguna ini penuh dengan teknologi canggih yang memungkinkan Anda menghabiskan lebih sedikit waktu untuk mengkhawatirkan peralatan dan lebih banyak menghabiskan waktu beraksi.atribut:
- Color: Silver
- Sensor (MP): 12
- Display (inch): 2.25
- Connectivity: Wi-Fi + Bluetooth
- Supported Memoy: 1 x microSD upto 256gb
- Battery Capacity (mAh): 1300 (removable)
- Dimensions (mm): 5x42x35
- Video Resolution : 4K 60 Wide
- Waterproof (m): 11
- Canon Lens EOS MDeskripsi:The EF-M11-22mm f/4-5.6 IS STM lens is a wide-angle zoom lens for EOS M cameras developed to accommodate wide-angle shooting in scenic and snapshot photography. This new lens features an Image Stabilizer that gives the equivalent effect*1 of a shutter speed 3 stops faster. It also have shortest focusing distance in its class at 0.15 m and lens-retraction mechanism that makes the lens even more compact when being carried.atribut:
- No. of Diaphragm Blades: 7
Daftar Harga kamera sony Terbaru March 2026
| SONY Digital Camera | Rp9.999.900 |
| SONY Full Frame Camcorder | Rp59.999.900 |
| Canon Digital Camera Compact | Rp4.499.900 |
| SONY Handheld Camcorder | Rp27.999.900 |
| SONY Camera Alpha A6700 | Rp23.999.900 |
| Canon Kamera DSLR | Rp7.799.900 |
| DeLonghi Espresso Coffee Machine EC Series | Rp2.599.900 |
| monotaro.id Kantong Plastik Sampah Hitam HDPE 70micron (Trash Bag / Kresek) | Rp9.900 |
| D-R Tutup Gelas Stainless Kecil | Rp34.900 |
| Choetech HDMI Cable | Rp98.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)


























































































































































/giP107695594-5.jpg)



/9uP103673354-7.jpg)