Beli kamera canon eos di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Canon Kamera DSLR
    Mulai

    Rp7.799.900

  2. Canon Lens EOS M
    Mulai

    Rp5.599.900

    Canon Lens EOS M
    Deskripsi:
    The EF-M11-22mm f/4-5.6 IS STM lens is a wide-angle zoom lens for EOS M cameras developed to accommodate wide-angle shooting in scenic and snapshot photography. This new lens features an Image Stabilizer that gives the equivalent effect*1 of a shutter speed 3 stops faster. It also have shortest focusing distance in its class at 0.15 m and lens-retraction mechanism that makes the lens even more compact when being carried.
    atribut:
    • No. of Diaphragm Blades: 7
  3. Canon Mount Adapter
    Mulai

    Rp2.199.900

    Canon Mount Adapter
    Deskripsi:
    The functions of EF/EF-S lenses are retained when mounted onto the EOS M via the Mount Adapter EF-EOS M with no compromise in image quality, AF speed and IS effectiveness. Bundled with a removable tripod mount, the exterior design of the mount remains consistent with that of the EF lenses.
  4. Canon Cinema Camera
    Mulai

    Rp94.999.900

    Canon Cinema Camera
    Deskripsi:
    The EOS C70 is Canon's first RF Mount Cinema EOS Camera. Integrating a DGO sensor, ND Filters, Mini XLR audio inputs and even timecode all into a compact lightweight body, the EOS C70 is a rethink on the possibilities of what a small cinema camera is able to achieve.
  5. Canon Lens EOS R
    Mulai

    Rp3.499.900

    Canon Lens EOS R
    Deskripsi:
    Everyday Lens with Amazing FeaturesEndowed with a lightweight and compact body, RF35mm f/1.8 MACRO IS STM is amazingly portable. Coupled with its wide angle of 35mm and maximum magnification of 0.5x, this lens is suitable for everyday snapshots and macro photography. Having a large aperture of f/1.8, allows good low-light capability. The image stabilisation of up to 5-stops, makes slower shutter speed and lower ISO possible for both stills and video.RF35mm f/1.8 MACRO IS STM features an additional control ring on the barrel that could be customised to control exposure settings; shutter speed, aperture, ISO and exposure compensation, effectively providing better control especially while shooting through the Electronic View Finder. The control ring has a tactile, easily distinguished surface and features a clicking mechanism that provides tangible feedback during adjustment.
  6. Canon Tripod
    Mulai

    Rp1.699.900

    Canon Tripod
    Deskripsi:
    The Canon Tripod Grip HG-100TBR offers easy grip for shooting in one hand, allowing more freedom of creative expression. Able to transform into a table-top tripod to hold you camera in place for self-recording or self-portraits. The accompanied detachable wireless remote control BR-E1 allows users to operate the camera's zoom, AF and shutter from a distance.
  7. Canon DC Coupler
    Mulai

    Rp429.900

    Canon DC Coupler
    Deskripsi:
    The Canon DR-E6 DC Coupler used in conjunction with a compatible AC adapter (not included) allows you to power your Canon EOS 5D Mark II, EOS 7D and EOS 60D directly from an AC Power source.
  8. Canon Power Adaptor
    Mulai

    Rp1.199.900

    Canon Power Adaptor
    Deskripsi:
    The Canon Compact Power Adapter CA-PS700 allows your compatible camera to be powered from a standard AC outlet when used in conjunction with the appropriate DC coupler.
  9. Canon Battery Grip
    Mulai

    Rp3.299.900

    Canon Battery Grip
    Deskripsi:
    Designed for Canon EOS 70D, EOS 80D and EOS 90D cameras, the BG-E14 battery grip provides improved handling, versatile control and extended battery life. The BG-E13 takes up to two LP-E6 battery packs, and ideal for high volume and easy vertical shooting.
  10. Canon Electronic View Finder
    Mulai

    Rp4.199.900

    Canon Electronic View Finder
    Deskripsi:
    Weighing approximately 29g, this compact, 0.39-type 2.36-million dot high-definition external electronic viewfinder features a curved, vintage-style body design that goes perfectly well with EOS M-series and PowerShot G-series cameras. The screen makes used of OLED, which boasts of high contrast excellent for reproducing colours and promises viewing comfort. It boasts excellent responsiveness with very little time lag for a more natural view. There are two colours to choose from, black and silver—choose the one that best matches your camera.
  11. Canon Eyecup
    Mulai

    Rp119.900

  12. Canon Mirrorless Camera APS-C
    Mulai

    Rp8.599.900

    Canon Mirrorless Camera APS-C
    Deskripsi:
    Lebih dekat dengan naluri Anda bersama EOS R7. Dengan sensor APS-C baru pada dudukan RF yang revolusioner, Anda mendapatkan efek telefoto sekitar 1,6x sekaligus mempertahankan resolusi tinggi.Kamera mirrorless ini juga dilengkapi dengan In-Body Image Stabilization yang tangguh hingga 8 stop dan membidik hingga 30 frame per detik.
    atribut:
    • Sensor Size: APS-C CMOS
    • LCD Monitor (Size) (inch): 3.0
    • Movie Format (Film): MP4
  13. Canon Ink Cartridge GI-790 (Tinta Printer)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp119.900

    Canon Ink Cartridge GI-790 (Tinta Printer)
    atribut:
    • Compatible: PIXMA G2000 6000 pages, PIXMA G4000 6000 pages, PIXMA G1000 6000 pages, PIXMA G4010 6000 pages, PIXMA G3010 6000 pages, PIXMA G2010 6000 pages, PIXMA G1010 6000 pages, PIXMA G3000 6000 pages,
  14. Canon Mirrorless Camera Full Frame
    Mulai

    Rp22.999.900

    Canon Mirrorless Camera Full Frame
    Deskripsi:
    Dibuat untuk para profesional terbaik di bidangnya, EOS R3 yang sangat dinanti hadir dengan desain ergonomis untuk penggenggaman profesional, ditambah sejumlah fitur autofokus baru dan yang ditingkatkan didukung oleh teknologi deep learning, fitur perekaman video berkualitas tinggi dan alur kerja produksi yang ramping, serta fitur komunikasi yang canggih untuk transfer gambar yang cepat.
    atribut:
    • Exposure Compensation (Lighting Compensation): ±3 stops in 1/3-stop or 1/2-stop increments AEB: ±3 stops in 1/3-stop or 1/2-stop increments
    • Manual Focus: Yes
    • Measurement Mode : Stills: Evaluative, Partial, Spot, Center-weighted average Movie: Evaluative (if faces detected), Center-weighted average (if no faces detected/When set to Canon Log 3)
    • Processor Type: DIGIC
  15. Canon Extension Grip
    Mulai

    Rp1.499.900

    Canon Extension Grip
    Deskripsi:
    The Extenstion Grip EG-E1 is crafted with precision to extend the length of EOS RP body. This provides better hold and grip comfort for users with larger hands. The battery and card slot is accessible without removing the Extension Grip.
  16. Canon Professional Camcorder Multi Purpose
    Mulai

    Rp119.999.900

    Canon Professional Camcorder Multi Purpose
    Deskripsi:
    Sensor full-frame 35mm dalam bodi mirip boks yang ada dalam kamera yang multiguna ini mendukung Full HD 50p/60p hingga sensitivitas ISO ultra tinggi, ISO 4.000.000.Bahkan, dapat membidik dalam kondisi yang sangat rendah cahaya di mana intensitas cahaya subjek di bawah 0,0005 lux, kamera ini memungkinkan perolehan gambar dalam genre yang sangat beragam, seperti pengamatan, pencegahan bencana dan riset.Bodinya ringan dan ringkas, mudah dipadukan dengan drone serta gimbal, dan sarat dengan antarmuka siaran profesional yang standar untuk perekaman video.Dengan menggunakan dudukan EF, kamera ini kompatibel dengan beragam luas Lensa EF dan EF Cinema (termasuk lensa CINE-SERVO).
    atribut:
    • Sensor: 35mm Full Frame CMOS (16:9 extract)
    • Canon EF Mount: Cinema Lock Type
    • Cinema Lock Type: EF, EF-S & Cinema (EF) (compatible lenses to be confirmed)
    • Custom Picture Menu: EOS Standard, Wide DR, Canon Log, Custom 1 - 6
    • Digital Teleconverter: 2x, 4x
    • Dimensions (mm): 102x116x113
    • Effective Pixel: Approx. 2.26MP (2000x1128)
    • Filter Color Arrangement: RGB Bayer
    • Focus Control: Manual Focus (when used with RC-V100)<40/> One-Shot AF (can be assigned to a specified button)
    • GEN LOCK: Black burst or Tri-level reference
    • Input Voltage (V): DC +11 ~ +17
    • Microphone: 3.5mm stereo mini jack (supports plug-in power mic)
    • Min. Subject Illumination (lux): 0.0005 or less (at 75dB, F1.2, 29.97P, 50IRE)
    • Pixel Size (µm): 19x19
    • Power Consumption Usage (W): Approx. 12 (body only)
    • Remote Control: Remote A: 2.5mm stereo mini jack (Canon protocol); Remote B: Circular 8-pin for RS-422 (Canon protocol)
    • Resolution: 1920x1080, 1280x720
    • Terminal: XLR 4-pin or 2-pin jack terminal block
    • Total Pixel: Approx. 2.59MP (2160x1200)
    • W/B: AWB (2000K-15000K), Daylight, Tungsten, Custom Set A, Custom Set B
  17. Canon Mirrorless Full Frame Camera
    Mulai

    Rp14.999.900

    Canon Mirrorless Full Frame Camera
    Deskripsi:
    Born to RuleMake way for the new king. The EOS R5 is here with groundbreaking 8K resolution video recording, included for the first time ever in a Canon camera. With all-new Animal Detection AF and powerful In-Body Image Stabilization that goes up to 8 stops for edge-to-edge high quality images and video made possible by the RF mount, experience the best of Canon's full-frame mirrorless series with this flagship model -- the EOS R5.
  18. Canon Ink Cartridge PG-810 (Tinta Printer)
    Mulai

    Rp269.900

Daftar Harga kamera canon eos Terbaru March 2026
Canon Kamera DSLRRp7.799.900
Canon Lens EOS MRp5.599.900
Canon Mount AdapterRp2.199.900
Canon Cinema CameraRp94.999.900
Canon Lens EOS RRp3.499.900
Canon TripodRp1.699.900
Canon DC CouplerRp429.900
Canon Power AdaptorRp1.199.900
Canon Battery GripRp3.299.900
Canon Electronic View FinderRp4.199.900

Data diperbarui pada 19/03/2026 (Harga belum termasuk PPN)