Beli kacamata laser di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CONDOR Dark-Tinted Safety Glasses for Bright-Light UseDeskripsi:The lenses on these dark safety glasses have the following coating:Anti-scratch protects lenses from minor abrasions caused by daily wear.atribut:
- UNSPSC: 46181802
- Eyewear Size: M
- Gender: Unisex
- Includes Polarized Lens Coating: No
- Lens Material: Polycarbonate
- Photochromatic Lens: No
- X-Ray Detectable: No
- TRUSCO Welding GlassesDeskripsi:Specification:Degree of shading: plastic #3 One eye type blackout glasses (for gas welding)Finishing Material:- Frame: Polyamide- Lens: # 3 (light-shielding degree) polycarbonate / hard coatatribut:
- Weight (g): 38
- Degree of Shading: #3
- Purpose: Gas welding
- Purpose of Use: For gas welding works.
- Riken Eye Protector for Radiationatribut:
- Finish processing: Scratch-proof processing
- Lens Color: Green
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- UV Protection: Yes
- CONDOR Chemical, Gas & Hazardous Material Storage Signatribut:
- UNSPSC: 55121704
- ADA Compliant: No
- ANSI 969 Compliant: No
- ANSI Standards: ANSI Z535
- Anti-Slip Surface: No
- Chemical Resistant: Yes
- Corrosion Resistant: Yes
- Glow In The Dark: No
- Graffiti Resistant: Yes
- Includes Mounting Hardware: No
- Material Properties: Rigid
- Metal Detectable: No
- Mirror Print: No
- Protective Coating: Clear Liquid Laminate
- Retroreflective Grade: Not Retroreflective
- Sign Mounting Location: Wall
- Sign Mounting Style: Mounting Holes
- State Specific Sign: No
- UV Resistant: Yes
- Write on Surface: No
- TRUSCO Laser Safety Eye ProtectorDeskripsi:47atribut:
- Material: Lens: Polycarbonate Frame: Nylon
- Lens Color: Green
- YAG Laser OD Value: 6
- Adaptable Wavelength: 860 to 1100nm
- Visible Light Transmission: 64%
- Lens Thickness: 1.5mm (TLSG-YG), 2.2mm (TLSOG-YG)
- BOSCH Laser GogglesDeskripsi:Deskripsi:Kacamata laser merah
- KDK Kacamata Las OtomatisDeskripsi:KDK kacamata las otomatis berfungsi untuk melindungi pada saat sinar yang terpancar saat pengelasan yaitu berubah menjadi gelap. Kacamata ini cocok untuk pengelasan MMA, Plasma cutting, Argon, dan lainnya.atribut:
- Type: Auto Darkness
- TRUSCO Glass Caseatribut:
- Weight (g): 75
- Dimensions (WxDxH) (mm): 78x85x175
- Simon Oil Processing GlovesDeskripsi:-Special oil processing, excellent in oil resistance.-Soft feeling lasts longer even when washing.atribut:
- Size: L
- Cuff: Rubber Tuck Type
- Material: Cowhide Split Leather (special oil washable processing)
- Thickness (mm): 1.2
- CONDOR Bump CapDeskripsi:These bump caps protect workers from light bumps caused by bumping into a stationary object and are generally worn by workers in confined spaces, crawl spaces, or near overhead piping. They resemble a traditional hard hat and are made of plastic so they can be used in food manufacturing. Bump caps are not ANSI-rated and are not suitable for applications that require an ANSI-rated hard hat.atribut:
- UNSPSC: 49221510
- Accessory Mounting Options: None
- Accessory Slots: No
- Head Protection Brand: CONDOR
- Head Protection Graphics: No Graphics
- Head Protection Venting: Yes
- Includes LED Lights: No
- Yamamoto Kogaku Light Shield Protection Duplex Up and Down Freely YW-75Watribut:
- Material: Plastic (frame)
- Color: Brown (frame)
- Outside Dimension (DepthxWidthxHeight): 162x150x64mm
- Functions: Ultraviolet ray cutting, lens replaceable, vertical eaves side attachment, angular adjustable, flip up type.
- Lens: Outer frame lens: Polyka hard coat, inner frame lens: PET
- MSA (Local) Elastic ChinstrapsDeskripsi:Tali Dagu dengan bahan karet yang elastis untuk perlengkapan helm proyek, kualitas bagus.
- Riken Optech Laser Protection GlassesDeskripsi:Usage:[Carbon dioxide] laser, companies / university institute, processor manufacturing, equipment user, automotive factory, welding, communicates relationship, etc.atribut:
- Weight (g): 31
- Lens Color: Green
- Optical Density (OD): (Carbon dioxide laser) 10 or more
- Material (Frame): Nylon
- Visible Light Transmittance (%): 70
- Material (Lens): Polycarbonate
- Lens Thickness (mm): 2.2
- UVEX Chin Strap Helmetatribut:
- Color: Grey/Green
- UVEX Safety Helmet Pheos B-WR Rotation System (Helm Safety)atribut:
- Size (cm): 52 to 61
- Standard: EN 397
- Version: with long brim
- AIR HANDLER Air Cleaner Filters & UV BulbsDeskripsi:These filters install into compatible in-duct air cleaners to remove particles and other airborne contaminants from the air that passes through the air cleaners. The average life of air cleaner filters will vary based on the model of air cleaner, how often the HVAC system is running, and how dirty the air is that passes through the filters.atribut:
- UNSPSC: 40161505
- Filter Type: Pleated
- Includes Frame: Yes
Daftar Harga kacamata laser Terbaru March 2026
| CONDOR Dark-Tinted Safety Glasses for Bright-Light Use | Rp90.900 |
| TRUSCO Welding Glasses | Rp609.900 |
| Riken Eye Protector for Radiation | Rp599.900 |
| CONDOR Chemical, Gas & Hazardous Material Storage Sign | Rp98.900 |
| TRUSCO Laser Safety Eye Protector | Rp4.599.900 |
| BOSCH Laser Goggles | Rp239.900 |
| KDK Kacamata Las Otomatis | Rp86.900 |
| TRUSCO Glass Case | Rp159.900 |
| KRISBOW Kacamata Las Goggle | Rp26.900 |
| BOSCH Laser Glasses | Rp279.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety%20Goggle/Aksesoris%20Goggles/CONDOR%20Dark-Tinted%20Safety%20Glasses%20for%20Bright-Light%20Use/d0P109301468-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety%20Goggle/Goggles%20Dengan%20Ventilasi%20Udara/TRUSCO%20Welding%20Glasses/P102190661-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Laser/Riken%20Eye%20Protector%20for%20Radiation/1mP111833058-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Printer%20Label%2C%20Aksesoris/Material%20Stiker%20Rambu%20Keselamatan/CONDOR%20Chemical%2C%20Gas%20%26%20Hazardous%20Material%20Storage%20Sign/oaP109470874-283.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Laser/TRUSCO%20Laser%20Safety%20Eye%20Protector/P101504179-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Laser/BOSCH%20Laser%20Goggles/P101518619-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety%20Goggle/Goggles%20Dengan%20Ventilasi%20Udara/KDK%20Kacamata%20Las%20Otomatis/ahP105733377-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Lain%20-%20lain/TRUSCO%20Glass%20Case/P102181751-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety%20Goggle/Goggles%20Dengan%20Ventilasi%20Udara/KRISBOW%20Kacamata%20Las%20Goggle/blP101516417-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Laser/BOSCH%20Laser%20Glasses/3eP111006122-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/KING'S%20Divisa%20Safety%20Glasses%20(Kacamata%20Safety)/0gP101000016-7.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Kulit/Sarung%20Tangan%20Kulit%20Sapi/Simon%20Oil%20Processing%20Gloves/P102785980-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/CONDOR%20Bump%20Cap/16P109356042-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/MCR%20SAFETY%20Dark-Tinted%20Safety%20Glasses%20for%20Bright-Light%20Use/heP109301626-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Pelindung%20Las/Yamamoto%20Kogaku%20Light%20Shield%20Protection%20Duplex%20Up%20and%20Down%20Freely%20YW-75W/P102924154-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Tali%20Helm/MSA%20(Local)%20Elastic%20Chinstraps/fdP106389553-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Laser/Riken%20Optech%20Laser%20Protection%20Glasses/P102035078-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Tali%20Helm/UVEX%20Chin%20Strap%20Helmet/P102171622-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/UVEX%20Safety%20Helmet%20Pheos%20B-WR%20Rotation%20System%20(Helm%20Safety)/P101508238-5.jpg)