Beli kacamata branded original di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Yamamoto Anti-disaster Faceshieldatribut:
- Color: Transparant
- Compatible: (Helmet): MP type
- Weight (g): 201
- Lens Size (mm): Height 215x width 250x thickness 2
- Material (Lens): Acrylic
- Besgard Faceshieldatribut:
- SNI License: No
- monotaro Garden Spray (Mesin Sprayer)Deskripsi:Produk ini juga sering disebut dengan Mesin Semprot Tanamanatribut:
- Material: (Body) PE, (Nozzle) Glass fiber, (Other) PP
- Type: Accumulator
- Hose Length (mm): approx. 1000
- Main Uses: gardening
- Corresponding solution: Drug / water
- Dimensions (mm): approx. 460
- Mass (kg): approx. 1.33
- Model : Shoulder type
- Nozzle: One head
- Nozzle Length (mm): approx. 575
- Tank Capacity (L) : 7
- monotaro Pressurized auto spray (Auto Sprayer)Deskripsi:Produk ini juga sering disebut dengan Auto Sprayeratribut:
- Material: (container) PE, (spray) PP, (injection part) brass
- Capacity (ml): 1000
- Dimensions (Width W x Height H x Depth D) (mm): 180x280x100
- KRISBOW Pelindung Kepala dan Face Shieldatribut:
- Material: ABS
- Type: Faceshield
- CIG Head Protection Visor+Head Gear TitanDeskripsi:- Face Shield Helmet complete with Browgard and bullet shape Clear Visor- Polycarbonate visor measures 220 x 200 x 170 mm- Provides protection against foreign particles, chemical splash, dust and heat.- Impact resistant, meet EN166 standard.Visor and headgear not yet installedatribut:
- Material: Polycarbonate (visor)
- Visor Size (mm): 220x200x170
- Application For: protection against foreign particles, chemical splash, dust and heat
- Standards Approvals: EN166
- Non Brand Full FaceshieldDeskripsi:Vented foam headband for increased airflow and comfort. Anti-fog, anti-glare polyester film shield. Not made with natural rubber latex.
- Rutland Knapsack Sprayer (Alat Penyemprot)Deskripsi:Produk sprayer dari RUTLAND ini memiliki kapasitas 16L, cocok untuk industri Manufaktur, Pertanian, jasa atau pemakaian sehari hari digunakan untuk penyemprotan air atau cairan lainnyaatribut:
- Capacity (L): 16
- Overall Height (mm): 590
- Tank Material: Polyethylene
- KRISBOW Face Shield dengan Visor (Pelindung Wajah)atribut:
- Dimensions (mm): 200x200x60
- Type: Faceshield Mounted
- Color: Clear
- Furupla Sprayer (Alat Penyemprot)Deskripsi:-Excellent usability and durability.-A fan shape nozzle allows mist to spread in a fan shape in appropriate roughness.-2 types of nozzles, namely, a fan shape spray nozzle and a conical type spray nozzle are included, allowing the operator to select the type of mist. -For concrete formwork peeling agent.atribut:
- Nozzle Materials: Brass
- Nozzle Pipe Materials: Stainless Steel (SUS304)
- Tank Material: Polyethylene (PE)
- Hose Material: Elastomer (TP)
- TRUSCO Sprayer (Alat Penyemprot)Deskripsi:Use:Disinfectant, liquid fertilizer, herbicide alcohol disinfectant spray.atribut:
- Accessories: Shoulder strap
- Capacity (L): 4
- Hose Length (m): 1.25
- Mass (kg): 1
- Material: Nozzle: Fiberglass / Polypropylene (PP), Tank: Polyethylene (PE), Hose: Vinyl Chloride (PVC)
- Nozzle: Two Head Opening
- Nozzle Length (mm): 710
- Purpose of Use: Antiseptic solution/herbicide/liquid fertilizer/alcohol disinfectant spraying.
- Rutland Pressure SprayerDeskripsi:5L capacity with fluid graduations, ideal for spraying water, herbicides, pesticides, insecticides, fungicides, de-icer and solvent free preservative.Spray lance with trigger and adjustable nozzle. Pressure release valve. Adjustable webbing shoulder strap.atribut:
- Color: White
- Tank Material: Polyethylene
- Protection Features: Shatterproof
- Capacity (L): 5
- Type: Pressure Sprayer
- Sprayer Features: Adjustable Nozzle Fluid Level Graduations Locking Trigger Shoulder Strap Spraying Lance
- Overall Height (mm): 250
- Cosmec Hand Sprayer (Semprotan Tangan)Deskripsi:Hand sprayer adalah alat semprot pertanian yang biasa digunakan untuk menyiram tanaman atau semprot hama pada tumbuhan.
- Tasco Knapsack Power Sprayer (Mesin Semprot Elektrik)Deskripsi:Dengan mesin dan pompa yang handal, desain dengan bobot yang lebih ringan dan kapasitas tangki lebih besar, mesin penyemprot kami cocok untuk semua kebutuhan penyemprotan disetiap musim untuk pengendalian gulma, pengendalian hama dan pemupukan cair. Mesin Penyemprot Serbaguna
- TRUSCO Face Shieldatribut:
- Specification: ANSI standard product (Z87)
- Weight (g): 251
- Lens Color: Clear
- Material (Lens): Polycarbonate (scratches prevention processing)
- Wearing Method: Direct head
Daftar Harga kacamata branded original Terbaru March 2026
| Yamamoto Anti-disaster Faceshield | Rp409.900 |
| Besgard Faceshield | Rp77.900 |
| monotaro Garden Spray (Mesin Sprayer) | Rp239.900 |
| monotaro Pressurized auto spray (Auto Sprayer) | Rp60.900 |
| Kenmaster Botol Penyemprot Air | Rp3.900 |
| KRISBOW Pelindung Kepala dan Face Shield | Rp98.900 |
| CIG Head Protection Visor+Head Gear Titan | Rp109.900 |
| Non Brand Full Faceshield | Rp7.900 |
| Rutland Knapsack Sprayer (Alat Penyemprot) | Rp779.900 |
| KRISBOW Face Shield dengan Visor (Pelindung Wajah) | Rp109.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Wajah/Jenis%20Tertutup/Yamamoto%20Anti-disaster%20Faceshield/P102016268-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Wajah/Jenis%20Tertutup/Besgard%20Faceshield/o3P103735867-1.jpg)
/lbP102250767-3.jpg)
/P101566061-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Wajah/Jenis%20Tertutup/KRISBOW%20Pelindung%20Kepala%20dan%20Face%20Shield/3jP101516127-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Wajah/Jenis%20Tertutup/CIG%20Head%20Protection%20Visor%2BHead%20Gear%20Titan/P102086018-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Wajah/Jenis%20Tertutup/Non%20Brand%20Full%20Faceshield/bvP103762427-2.jpg)
/1vP102062067-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Wajah/Jenis%20Tertutup/KRISBOW%20Face%20Shield%20dengan%20Visor%20(Pelindung%20Wajah)/32P101516110-2.jpg)
/P102639061-1.jpg)
/P101000994-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Wajah/Pelindung%20Wajah%20-%20Dipasang%20di%20Helm/TRUSCO%20Faceshield/P101504162-1.jpg)
/9vP103634355-1.jpg)
/P102118665-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Wajah/Jenis%20Tertutup/TRUSCO%20Face%20Shield/P102008560-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Wajah/Jenis%20Tertutup/Interx%20Faceshield/8dP103862301-1.jpg)