Beli kabel xlpe di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Supreme Cables Power Cable NYA RE Series For Building (Kabel Listrik)
    Mulai

    Rp559.900

    Supreme Cables Power Cable NYA RE Series For Building (Kabel Listrik)
    Deskripsi:
    Building Wire NYA is Applications single core copper conductor, PVC insulated. Used for permanent installation in conduit exposed wiring in dry location.Specifications: SPLN 42-1 / SII 0208Rated Voltage : 450/750 Volt
    atribut:
    • Length (m): 100
  2. BURNDY Pipe, Rod & Wire Grounding Clamp
    Mulai

    Rp429.900

    BURNDY Pipe, Rod & Wire Grounding Clamp
    Deskripsi:
    These ground clamps use a U-bolt to make perpendicular or parallel connections of conductors to both water pipe and grounding rods. The U-bolt fits over the pipe or rod and tighten down with screws. These clamps are suitable for direct-burial applications.
  3. Kabelindo Power Cable N2XSY Series (Kabel Listrik)
    Mulai

    Rp13.999.900

    Kabelindo Power Cable N2XSY Series (Kabel Listrik)
    Deskripsi:
    Conductor:Annealed plain copper round solid or round circular stranded according to SNI IEC 60228, SPLN 41-1Insulation:Extruded layer of Cross-Linked Polyethylene (XLPE) complied with SNI IEC 60502 - 1 ; SPLN 41-9Inner Covering / Filling:Extruded Polyvinyl Chloride (PVC), Black colourShield:Helically copper tape screened with nominal thickness 0.1 mmOuter Sheath:The Outer Sheath shall be a layer of Extruded Polyvinyl Chloride (PVC) grade ST2 to IEC 60502-1, grade YM/2 to SPLN 41-2. Black colour.Applications :Control Cable for Indoor Installation, in power and switching stations. as underground cable, for difficult installation where the low weight is particularly advantageous.
  4. TRUSCO Nylon-covered Steel Wire (Small Packing)
    Mulai

    Rp51.900

    TRUSCO Nylon-covered Steel Wire (Small Packing)
    atribut:
    • Finishing Material: Iron / vinyl-coated
    • Purpose of Use: For gardening, other works, etc.
  5. kabelmetal Power Cable N2XY Series (Kabel Listrik)
    Mulai

    Rp87.900

    kabelmetal Power Cable N2XY Series (Kabel Listrik)
    Deskripsi:
    Kabel listrik : Di dalam ruangan, kabel trunking, di luar ruangandan dikubur di tanah, untuk pembangkit listrik,industri dan switchgear serta untuk perkotaanjaringan pasokan.
    atribut:
    • Color: Black
    • Number of Cores: 4
    • Current Carrying Capacity (A): 47 (at 30°C, in air), 53 (at 30°C, in gorund)
    • Overall Diameter (mm): 15.8
    • AC Resistance Maximum (ohm/km): Max 5.878 (at 20°C)
    • Conductor Material: Copper
    • DC Resistance for Conductor (ohm/km): Max 4.61 (at 20°C)
    • Inductance (mH/km): 0.275
    • Insulation Material: PVC Sheathed, XLPE Insulated
    • Length (m): 1
    • Nominal Cross Section Area (mm²): 4
    • Short Circuit Current (kA): 0.57 (per 1sec)
    • Standard: IEC 60502-1
  6. Jembo Power Cable Armoured NYFGBY Series - Low Voltage (Kabel Listrik)
    Mulai

    Rp1.399.000

    Jembo Power Cable Armoured NYFGBY Series - Low Voltage (Kabel Listrik)
    Deskripsi:
    - Symbol : NYFGbY or CU/PVC/SFA/PVC- Copper Low Voltage Cable- Construction: 1. Annealed Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Inner Sheath4. Flat steel wire and tape armoured5. Extruded PVC Outer Sheated- Rated Voltage : 0.6/1 kV- Specification : SPLN 43-2 : 1994SNI IEC 60502-1 2009IEC 60502 - Application : 1. Indoor and outdoor installation direct burial2. Preferably use where considerable mechanical stress must be envisaged
  7. Federal Kabel Power Cable NYYHY (Cu/PVC/PVC-f ) Series (Kabel Listrik)
    Mulai

    Rp829.900

    Federal Kabel Power Cable NYYHY (Cu/PVC/PVC-f ) Series (Kabel Listrik)
    Deskripsi:
    Internal wiring with medium mechanical stress for electrical equipments - cooking and heating appliances provided that the cable does not come in contact with the hot parts. This power cord is also commonly used in machineries with rated voltages up to 0.6/1 kV.
    atribut:
    • Color: Black
  8. SOUTHWIRE Power Cable For Building (Kabel Listrik)
    Mulai

    Rp359.900

    SOUTHWIRE Power Cable For Building (Kabel Listrik)
    Deskripsi:
    Thermoplastic high-heat-resistant nylon (THHN) building wire is a coated wire typically run through conduit or cable trays. This general purpose wire is used to supply an electrical current in a range of indoor wiring projects, including control circuits and appliances. It has a durable nylon jacket that resists abrasion, protects against shock, and shields the thermoplastic insulation and metal conductor from damage.
  9. ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)
    Mulai

    Rp939.900

    ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)
    Deskripsi:
    Kabel NYY adalah Kabel dengan inti tembaga berisolasi PVC, dengan inti kabel tunggal atau lebih dari satu, dengan selubung luar PVC. Kabel ini dirancang untuk instalasi tetap didalam tanah ataupun berbagai kondisi seperti di outdoor yang dimana harus tetap diberikan perlindungan khusus misalnya duct, pipa PVC atau pipa besi, terutam pada aliran listrik tegangan tinggi.Kepanjangan dari kabel NYY, yaitu :N = Kabel inti tembagaY = Isolasi PVCY = Selubung luar Isolasi PVC
    atribut:
    • Type: NYY
    • Length (m): 50
  10. ETERNA KABEL Power Cable NYM Series For Building (Kabel Listrik)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp689.900

    ETERNA KABEL Power Cable NYM Series For Building (Kabel Listrik)
    Deskripsi:
    NYM adalah sebutan untuk kabel jenis Kawat tembaga yang terdiri dari beberapa konduktor tembaga padat terdampar dengan kabel berisolasi PVC berwarna pada bagian dalam dan kulit luar kabel warna putih. Ukuran 2x1.5mm menunjukan kabel memiliki 2 isi dan tebal tembaga 1.5mm. kabel jenis NYM memiliki 3 lapisan kulit yang terdiri dari lapisan terdalam pada kabel tembaga tunggal berwarna pada masing-masing kabel kemudian lapisan kedua berwarna keabu-abuan dan lapisan ketiga yaitu kulit luar berwarna putih. Kabel Listrik Eterna adalah kabel listrik yang paling umum digunakan untuk jaringan listrik pada bangunan rumah atau kantor. Kualitasnya sudah teruji dan sudah memenuhi standar PLN sehingga sangat aman untuk digunakan.
    atribut:
    • Length (m): 50
  11. Jembo Power Cable Non Armoured NYY Series - Low Voltage (Kabel Listrik)
    Mulai

    Rp869.900

    Jembo Power Cable Non Armoured NYY Series - Low Voltage (Kabel Listrik)
    Deskripsi:
    - Symbol : NYY or CU/PVC/PVC- Copper Low Voltage Cable- Construction:1. Annealed Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Outer Sheated- Rated Voltage: 0.6/1 kV- Specification: SPLN 43-1 : 1994SNI IEC 60502-1 2009VDE 0271IEC 60502- Application : Indoor and outdoorInduct installation or of laying in the ground where not sustain mechanical damage
  12. PHILLIPS 66 Grease Dynalife L-EP Multipurpose (Gemuk Pelumas Otomotif)
    Mulai

    Rp2.299.900

    PHILLIPS 66 Grease Dynalife L-EP Multipurpose (Gemuk Pelumas Otomotif)
    Deskripsi:
    Phillips 66 Dynalife L-EP is a multipurpose, extreme pressure (EP) lithium grease developed for use in a wide variety of industrial and automotive applications. It is a versatile, general-purpose grease recommended for use in applications where operating
    atribut:
    • Density: 7.44lbs/gal
    • Color: Amber
    • Viscosity Index: 52
    • Texture: Smooth
    • Pressure Drop, psi (kPa): 5(35)
    • Thickener: Lithium
  13. Jembo Power Cable NYYHY Series (Kabel Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp459.900

    Jembo Power Cable NYYHY Series (Kabel Listrik)
    Deskripsi:
    - Symbol : NYYHY- Copper Low Voltage Cable- Construction:1. Conductor : Plain Annealed Copper Wire2. Insulation : Polyvinyl Chloride3. Colour Code : Colour Coding ( see table )4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )5. Cable Marking : Manufacture name ( JEMBO CABLE )- Rated Voltage : 450/750 Volts- Min bending radius static : 8 x cable diameter- Test voltage : 2500/5V/min - Application : These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.
    atribut:
    • Conductor Material: Plain Annealed Copper Wire
    • Insulation Material: PVC
    • Rated Voltage (V): 450/750 (AC)
    • Outer Sheath Material: PVC (Black Color)
  14. Supreme Cables Power Cable NYYHY Series (Kabel Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.099.900

  15. Supreme Cables Power Cable N2XSY Series (Kabel Listrik)
    Mulai

    Rp13.999.900

    Supreme Cables Power Cable N2XSY Series (Kabel Listrik)
    Deskripsi:
    Conductor:Annealed plain copper round solid or round circular stranded according to SNI IEC 60228, SPLN 41-1Insulation:Extruded layer of Cross-Linked Polyethylene (XLPE) complied with SNI IEC 60502 - 1 ; SPLN 41-9Inner Covering / Filling:Extruded Polyvinyl Chloride (PVC), Black colourShield:Helically copper tape screened with nominal thickness 0.1 mmOuter Sheath:The Outer Sheath shall be a layer of Extruded Polyvinyl Chloride (PVC) grade ST2 to IEC 60502-1, grade YM/2 to SPLN 41-2. Black colour.Applications :Control Cable for Indoor Installation, in power and switching stations. as underground cable, for difficult installation where the low weight is particularly advantageous.
  16. ETERNA KABEL Power Cable NYYHY Series For Building (Kabel Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp46.900

    ETERNA KABEL Power Cable NYYHY Series For Building (Kabel Listrik)
    Deskripsi:
    NYYHY adalah kabel yang memiliki konstruksi terdiri dari penghantar tembaga berkawat fleksibel, dengan urat dipilin bulat, berisolasi dan berselubung PVC sesuai warna baru kemudian dilapisi lagi dengan lapisan baru berwarna hitam sebagai kulit luarnya. NYYHY juga biasa disebut dengan Kabel Serabut. Ukuran 2x0.75mm menunjukan kabel memiliki 2 isi dan tebal tembaga 0.75mm. Kabel Listrik NYYHY  Eterna adalah kabel listrik yang paling umum digunakan untuk jaringan listrik pada bangunan rumah atau kantor. Kualitasnya sudah teruji dan sudah memenuhi standar PLN dan LMK sehingga sangat aman untuk digunakan.Penggunaan : digunakan dalam ruangan kering untuk alat-alat yang dapat dipindah-pindahkan atau pemasangan di tempat yang sulit dijangkau untuk mempermudah instalasi. asal saja kabel tidak mengenai bagian-bagian alat dengan suhu lebih dari 85 derajat celcius dan tidak untuk peralatan listrik termis.
    atribut:
    • Standard: SNI 04-2700 SPLN 42-6-2
    • Insulated: PVC, PVC Sheated
  17. Supreme Cables Power Cable NYY Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp74.900

Daftar Harga kabel xlpe Terbaru April 2026
Supreme Cables Power Cable NYA RE Series For Building (Kabel Listrik)Rp559.900
BURNDY Pipe, Rod & Wire Grounding ClampRp429.900
Kabelindo Power Cable N2XSY Series (Kabel Listrik)Rp13.999.900
TRUSCO Nylon-covered Steel Wire (Small Packing)Rp51.900
kabelmetal Power Cable N2XY Series (Kabel Listrik)Rp87.900
Jembo Power Cable Armoured NYFGBY Series - Low Voltage (Kabel Listrik)Rp1.399.000
Federal Kabel Power Cable NYYHY (Cu/PVC/PVC-f ) Series (Kabel Listrik)Rp829.900
SOUTHWIRE Power Cable For Building (Kabel Listrik)Rp359.900
ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)Rp939.900
ETERNA KABEL Power Cable NYM Series For Building (Kabel Listrik)Rp689.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)

Halaman Terkait