Beli kabel supreme 4x4 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Supreme Cables Cable Building Wire NYFGBY (Kabel)
    Mulai

    Rp3.399.900

    Supreme Cables Cable Building Wire NYFGBY (Kabel)
    atribut:
    • Type: NYFGBY
    • Specification: IEC 60502-1/SNI IEC 60502-1
    • Standard Delivery Length (m): 100
  2. Supreme Cables Cable Building Wire NYA RE (Kabel)
    Mulai

    Rp369.900

    Supreme Cables Cable Building Wire NYA RE (Kabel)
    Deskripsi:
    Building Wire NYA is Applications single core copper conductor, PVC insulated. Used for permanent installation in conduit exposed wiring in dry location.Specifications: SPLN 42-1 / SII 0208Rated Voltage : 450/750 Volt
    atribut:
    • Length (m): 100
  3. Jembo Low Voltage Armoured Cable NYFGBY Series (Kabel)
    Mulai

    Rp2.099.900

    Jembo Low Voltage Armoured Cable NYFGBY Series (Kabel)
    Deskripsi:
    - Symbol : NYFGbY or CU/PVC/SFA/PVC- Copper Low Voltage Cable- Construction: 1. Annealed Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Inner Sheath4. Flat steel wire and tape armoured5. Extruded PVC Outer Sheated- Rated Voltage : 0.6/1 kV- Specification : SPLN 43-2 : 1994SNI IEC 60502-1 2009IEC 60502 - Application : 1. Indoor and outdoor installation direct burial2. Preferably use where considerable mechanical stress must be envisaged
  4. Supreme Cables Cable Building Wire NYM (Kabel)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp869.900

    Supreme Cables Cable Building Wire NYM (Kabel)
    Deskripsi:
    Supreme Cable memiliki variant product dan berbagai ukuran dengan kualitas terbaik. dengan standard yang aman untuk instalasi listrik rumah ataupun kantor anda
    atribut:
    • Type: NYM Supreme
  5. Jembo Low Voltage Non Armoured Cable NYY Series (Kabel)
    Mulai

    Rp759.900

    Jembo Low Voltage Non Armoured Cable NYY Series (Kabel)
    Deskripsi:
    - Symbol : NYY or CU/PVC/PVC- Copper Low Voltage Cable- Construction:1. Annealed Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Outer Sheated- Rated Voltage: 0.6/1 kV- Specification: SPLN 43-1 : 1994SNI IEC 60502-1 2009VDE 0271IEC 60502- Application : Indoor and outdoorInduct installation or of laying in the ground where not sustain mechanical damage
  6. Jembo NYYHY Series Heavy Thermoplastic Flexible Cable (Kabel)
    Mulai

    Rp379.900

    Jembo NYYHY Series Heavy Thermoplastic Flexible Cable (Kabel)
    Deskripsi:
    - Symbol : NYYHY- Copper Low Voltage Cable- Construction:1. Conductor : Plain Annealed Copper Wire2. Insulation : Polyvinyl Chloride3. Colour Code : Colour Coding ( see table )4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )5. Cable Marking : Manufacture name ( JEMBO CABLE )- Rated Voltage : 450/750 Volts- Min bending radius static : 8 x cable diameter- Test voltage : 2500/5V/min - Application : These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.
    atribut:
    • Conductor Material: Plain Annealed Copper Wire
    • Insulation Material: PVC
    • Rated Voltage (V): 450/750 (AC)
    • Outer Sheath Material: PVC (Black Color)
  7. ETERNA KABEL Low Voltage Power & Control Cable (NYY) (Kabel)
    Mulai

    Rp799.900

    ETERNA KABEL Low Voltage Power & Control Cable (NYY) (Kabel)
    Deskripsi:
    Kabel NYY adalah Kabel dengan inti tembaga berisolasi PVC, dengan inti kabel tunggal atau lebih dari satu, dengan selubung luar PVC. Kabel ini dirancang untuk instalasi tetap didalam tanah ataupun berbagai kondisi seperti di outdoor yang dimana harus tetap diberikan perlindungan khusus misalnya duct, pipa PVC atau pipa besi, terutam pada aliran listrik tegangan tinggi.Kepanjangan dari kabel NYY, yaitu :N = Kabel inti tembagaY = Isolasi PVCY = Selubung luar Isolasi PVC
    atribut:
    • Type: NYY
    • Length (m): 50
  8. kabelmetal Cable NYFGBY (Kabel)
    Mulai

    Rp46.900

    kabelmetal Cable NYFGBY (Kabel)
    Deskripsi:
    Application : For installation in the ground, indoors, cable trunking and outdoors if increased mechanical protection is required or where high-pulling stresses may occur during installation or operation. Special Features on Request : - Fire Resistance - Oil Resistance - UV Resistance - Flame Retardant Cat. A, B, C - Flame Retardant Non Category - Heat Resistance - Anti Termite - Anti Rodent - Low Smoke Zero Halogen
  9. Jembo NYAF Series Thermoplastic Building Wire Cable (Kabel)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp269.900

  10. ETERNA KABEL Building Wire Cable NYM (Kabel)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp579.900

    ETERNA KABEL Building Wire Cable NYM (Kabel)
    Deskripsi:
    NYM adalah sebutan untuk kabel jenis Kawat tembaga yang terdiri dari beberapa konduktor tembaga padat terdampar dengan kabel berisolasi PVC berwarna pada bagian dalam dan kulit luar kabel warna putih. Ukuran 2x1.5mm menunjukan kabel memiliki 2 isi dan tebal tembaga 1.5mm. kabel jenis NYM memiliki 3 lapisan kulit yang terdiri dari lapisan terdalam pada kabel tembaga tunggal berwarna pada masing-masing kabel kemudian lapisan kedua berwarna keabu-abuan dan lapisan ketiga yaitu kulit luar berwarna putih. Kabel Listrik Eterna adalah kabel listrik yang paling umum digunakan untuk jaringan listrik pada bangunan rumah atau kantor. Kualitasnya sudah teruji dan sudah memenuhi standar PLN sehingga sangat aman untuk digunakan.
    atribut:
    • Length (m): 50
  11. kabelmetal Cable NYY (Kabel)
    Mulai

    Rp21.900

    kabelmetal Cable NYY (Kabel)
    Deskripsi:
    Application Power cable : Indoors, cable trunking, outdoors and burried in the ground, for power stations, industry and switchgear as well as for urban supply networks , if mechanical damage is unlikely. Special Features on Request : - Fire Resistance - Oil Resistance UV Resistance - Flame Retardant Cat. A, B, C Flame Retardant Non Category Heat Resistance - Anti Termite Anti Rodent - Low Smoke Zero Halogen Nylon Coated
    atribut:
    • Length (m): 1.0
  12. Supreme Cables NYY Cable (Kabel)
    Mulai

    Rp58.900

    Supreme Cables NYY Cable (Kabel)
    atribut:
    • Specification: IEC 60502-1/SNI IEC 60502-1
  13. SHINAGAWA SHOKO Oil Resistant 300V Power Cord
    Mulai

    Rp1.399.900

    SHINAGAWA SHOKO Oil Resistant 300V Power Cord
    Deskripsi:
    Usage:To fix wire and cable of various electrical equipment.
    atribut:
    • Number of Cores: 4
    • Specification: JIS C3306 standard products
  14. Philips Lampu LED
    Rating:
    100% of 100
    (5)
    Mulai

    Rp31.900

    Philips Lampu LED
    Deskripsi:
    Philips LED Bulb adalah lampu LED untuk penggunaan/aplikasi di dalam ruangan untuk menggantikan secara retrofit lampu pijar dan lampu hemat energi konvensional. Philips LED bulb menggunakan fitting E27 yang sama dengan lampu pijar ataupun lampu hemat ener
  15. Uticon Stop Kontak + Saklar + Kabel
    Mulai

    Rp45.900

    Uticon Stop Kontak + Saklar + Kabel
    Deskripsi:
    Berbagai metode dan posisi pemasangan untuk disesuaikan dengan kebutuhan anda dan lokasi pemasangan, Casing terbuat dari bahan polikarbonat yang tahan panas dan berdaya tahan tinggi, Terminal kontak kuningan, Kabel berkualitas tinggi dengan standar Internasional & SNI, Ukuran ringkas, tepat & portabel - mudah dipakai dan dibawa kemana-mana, Posisi saklar menurun untuk kenyamanan pemakaian dan kemudahan penyimpanan serta instalasi, Saklar dengan lampu indikator, Instalasi saklar indikator dengan terminal ganda memutuskan aliran listrik pada kedua terminal (total) bila dimatikan.
    atribut:
    • Kabel: Kabel 1.5M H05VV-F 3x0.75 Sqmm
    • Saklar: 1 Saklar
  16. Uticon Kabel Rol
    Mulai

    Rp239.900

    Uticon Kabel Rol
    Deskripsi:
    Kabel Gulung, Casing terbuat dari bahan resin tahan panas dan berdaya tahan tinggi, Terminal kontak kuningan, Kabel berkualitas tinggi dengan standar Internasional & SNI, Dilengkapi lampu indikator pemakaian, Ukuran ringkas, tepat & portabel - mudah dipakai dan dibawa kemana-mana, Steker arde insulasi berkualitas tinggi berstandar Internasional & SNI, Dilengkapi dengan terminal grounding (arde) untuk keamanan
  17. Schneider Electric TeSys B
    Mulai

    Rp7.199.900

    Schneider Electric TeSys B
    atribut:
    • Range: TeSys
Daftar Harga kabel supreme 4x4 Terbaru December 2025
Supreme Cables Cable Building Wire NYFGBY (Kabel)Rp3.399.900
Supreme Cables Cable Building Wire NYA RE (Kabel)Rp369.900
Jembo Low Voltage Armoured Cable NYFGBY Series (Kabel)Rp2.099.900
Supreme Cables Cable Building Wire NYM (Kabel)Rp869.900
Jembo Low Voltage Non Armoured Cable NYY Series (Kabel)Rp759.900
Jembo NYYHY Series Heavy Thermoplastic Flexible Cable (Kabel)Rp379.900
Supreme Cables NYYHY Cable (Kabel)Rp859.900
ETERNA KABEL Low Voltage Power & Control Cable (NYY) (Kabel)Rp799.900
kabelmetal Cable NYFGBY (Kabel)Rp46.900
Jembo NYAF Series Thermoplastic Building Wire Cable (Kabel)Rp269.900

Data diperbarui pada 09/12/2025 (Harga belum termasuk PPN)